Please note that the item you have bought is a 115V.

Filter Housings | Raptor Supplies Worldwide

Filter Housings

Filter

AQUA-PURE -

Filter Housings

StyleModelSizeDiameterFlow RateHead MaterialHeightHousing MaterialLengthMax. Temp.Price (ex. VAT)
ASS4 EPE-316L1-1/2" NPT8"32 gpmElectro Polish 316 Stainless Steel19.5"Electro Polish 316 Stainless Steel19.5"250 F$3,782.74
BSS8 EPE-316L2" NPT8"64 gpmElectro Polish 316 Stainless Steel29.5"Electro Polish 316 Stainless Steel29.5"250 F$4,169.01
CSS12 EPE-316L2" NPT8"96 GPMElectro Polish 316 Stainless Steel39.5"Electro Polish 316 Stainless Steel39.5"250 F$4,504.49
DAP102T3/4" FNPT4 9/16"-Acetel26"Acetal/Isoplast26"100 F$329.45
WATTS -

Multi Cartridge Housings

StyleModelInlet SizeOutlet SizePrice (ex. VAT)
APWHS4X11"1"$1,872.68
RFQ
BPWHS5X42"2"$2,849.98
RFQ
CPWHS4X32"2"$2,239.18
RFQ
BPWHS4X42"2"$2,292.80
RFQ
DPWHS4X22"2"$2,008.26
RFQ
APWHS5X12"2"$1,889.06
RFQ
EPWHS12X43"3"$10,395.82
RFQ
FPWHS12X33"3"$8,886.64
RFQ
GPWHS22X34"4"$13,320.32
RFQ
HPWHS22X44"4"$14,811.58
RFQ
StyleModelSizePrice (ex. VAT)
A3AL11 1/2"$4,861.65
A6AL12"$3,769.29
WATTS -

Multi Cartridge Premium Housings

StyleModelPrice (ex. VAT)
APWHSPS7X4$5,077.24
RFQ
BPWHSPS5X3$3,167.32
RFQ
APWHSPS5X4$3,442.94
RFQ
BPWHSPS4X2$2,555.02
RFQ
PARKER -

Fulflo Series Multi Cartridge Filter Vessels, Silver

Parker Fulflo EH Series multi-cartridge filter vessels allow efficient filtration of a variety of liquids, such as portable water, coolants, lubricants, solvents, edible oils and others. These lightweight and polished stainless steel units feature swing bolt closure with O-ring seals for oiltight sealings and easy access to the interior components & filter cartridge. They further feature standard NPT vents / drains and compact design for minimal pressure drop. Choose from an array of these multi-cartridge filter vessels, available in 100 and 150 PSI maximum pressure options.

StyleModelDiameterFlow RateHeightLengthMax. PressurePrice (ex. VAT)
AEHG01S1T3.553.514"100$363.75
AEHG01D1T3.5103.524mm100$458.24
AEHG11T3F9-9/6416550-51/6455-45/64150$3,436.74
AEHG05T2T12751249150$1,584.81
AEHG05Q2T121001259150$1,573.94
AEHG07Q2T141401462150$2,483.06
AEHG11Q3F18-17/6422018-17/6465.156150$3,820.54
StyleModelPrice (ex. VAT)
A600THFSR432M$152,463.22
RFQ
A550THFSR632WY$130,071.16
RFQ
A450THFSR432M$118,659.04
RFQ
A450THFSR432W$112,041.36
RFQ
A450THFSR632MWY$122,454.08
RFQ
A450THFSR632MY$116,457.64
RFQ
A450THFSR632Y$107,192.90
RFQ
A500THFSR432MY$133,839.18
RFQ
A550THFSR631MY$135,554.38
RFQ
A200THFSR431MY$68,985.92
RFQ
A550THFSR632$124,074.72
RFQ
A200THFSR432MWY$83,666.38
RFQ
A200THFSR632$69,431.60
RFQ
A450THFSR432WY$113,189.32
RFQ
A200THFSR632M$75,536.08
RFQ
A600THFSR432MWY$168,899.38
RFQ
A600THFSR631MW$149,086.86
RFQ
A600THFSR431MW$157,284.68
RFQ
A600THFSR632WY$138,768.68
RFQ
A600THFSR632W$138,768.68
RFQ
A1000THFSR632Y$223,988.18
RFQ
A700THFSR432MWY$192,750.04
RFQ
A700THFSR631MY$173,882.90
RFQ
A100THFSR431Y$48,363.08
RFQ
A450THFSR632$107,192.90
RFQ
FILLRITE -

Fuel Filter Housings

StyleModelFlow RateHead MaterialHeightSizeWidthPrice (ex. VAT)
A1200KTF701818 gpmCast-Iron11"3/4" NPT3.88"$77.63
B311KTF702940 gpmAluminum12.75"1" NPT5.5"$125.35
WATTS -

Clear Housings

StyleModelInlet SizeMfr. SeriesOutlet SizePressure RatingPrice (ex. VAT)
APWHP20FF1CPR1"PWHPFF1"6.21 Bar$217.50
APWHP10FF1CPR1"PWHPFF1"6.21 Bar$151.22
APWHP20FF15BPR1-1/2"PWHPFF1-1/2"6.21 Bar$100.94
BPWHP1014CPR1/4"PWHP CLEAR1/4"6.9 Bar$36.50
WATTS -

Blue Housings

StyleModelInlet SizeMfr. SeriesOutlet SizePressure RatingPrice (ex. VAT)
APWHP20FF34BPR1"PWHPFF1"6.21 Bar$98.34
BPWHP10FF1BPR1"PWHPFF1"6.9 Bar$77.46
BPWHP10FF15BPR1-1/2"PWHPFF1-1/2"6.21 Bar$73.00
CPWHP1012BPR1/2"PW hp1/2"6.9 Bar$27.18
DPWHP2012BPR1/2"PW hp1/2"6.9 Bar$59.98
EPWHP1014BPR1/4"PW hp1/4"6.9 Bar$25.32
APWHP20FF1BPR3/4"PWHPFF3/4"6.21 Bar$99.44
BPWHP10FF34BPR3/4"PWHPFF3/4"6.9 Bar$70.40
CPWHP1034BPR3/4"PW hp3/4"6.9 Bar$28.30
DAYTON -

Fuel Filter Housing

Dayton fuel filters can be used to treat gasoline, diesel fuel, ethanol blended gasoline (E1 to E85), and biodiesel (up to B20). They are ideally used in undersink filtration, pre- and post-reverse osmosis, recreational vehicle filtration, and food services. Choose from a range of these fuel filters available in 50 and 150 psi maximum pressure ratings.

StyleModelSizeColorDiameterTypeWidthHeightHousing MaterialMax. PressurePrice (ex. VAT)
A12F7281" NPTTranslucent4 1/4"Filter4.25"10.25"Polycarbonate150 psi$56.01
B40M2981" NPTWhite3 11/16"Spin on Cartridge4.156"7 11/16"Steel50 psi$58.31
B40M2991" NPTWhite3 11/16"Spin on Cartridge4.156"7 11/16"Steel50 psi$61.93
C12F7273/4" NPTTranslucent4 1/4"Filter4.25"10.25"Polycarbonate150 psi$57.35
PENTEK -

Filter Housings

Pentek Big Blue filter housings are designed to position filter cartridges in reverse osmosis systems and recreational vehicle filtration units. These housings provide an ideal substitute for expensive low-pressure stainless-steel units. They feature reinforced polypropylene / styrene acrylonitrile construction to withstand a maximum pressure of 125 psi and temperatures ranging from 100 to 125 degrees Fahrenheit.

StyleModelSizeColorDiameterWidthHeightHousing MaterialLengthMax. PressurePrice (ex. VAT)
A150069-75--------$51.54
RFQ
BESC7202NB6L10-75--------$1,518.51
RFQ
C150194-75--------$209.51
RFQ
D150071-75--------$42.20
RFQ
EESC5302NB6L10-75--------$1,241.69
RFQ
F150193-75--------$137.38
RFQ
GESC5202NB6L10-75--------$962.09
RFQ
H150239-75--------$67.35
RFQ
IESC3202NB410-75--------$759.75
RFQ
EESC5302NB410-75--------$807.66
RFQ
J150166-75--------$83.65
RFQ
KESC7302NB410-75--------$1,609.60
RFQ
L158319-75--------$65.28
RFQ
M150237-75--------$56.59
RFQ
GESC5202NB410-75--------$826.84
RFQ
N156017-75--------$273.63
RFQ
O160166-75--------$230.64
RFQ
P150150-75--------$47.40
RFQ
Q150233-751" NPTBlue7 1/4"7.25"23.375"Polypropylene23.38"90 psi$80.31
R150235-751-1/2" NPTBlue7.25-23.875Polypropylene23.875-$95.95
S150469-753/4" NPTBlue7 1/4"7.25"13.125"Polypropylene13.125"100 psi$64.76
R150467-753/4" NPTBlue7.25-23.875Polypropylene23.875-$92.49
T150435-753/4" NPTClear5 1/8"5.125"12.25"Styrene Acrylonitrile12.25"125 psi$38.85
U150067-753/4" NPTBlue5.125-12.25Polypropylene12.25-$36.58
GPIMETERS -

Fuel Filter Canisters

StyleModelPrice (ex. VAT)
A40GPMPart. Filt$76.65
B18GPM Part. Filt$23.98
AMIAD WATER SYSTEMS -

Filter Housings

StyleModelFlow RateHeightHousing MaterialSizeWidthPrice (ex. VAT)
A010000-00001013 gpm7"Acetal3/4" NPT6.38"$32.40
B1-1201-1151-000030 gpm7"Acetal1" NPT8"$67.49
C1-1601-1151-000060 gpm10.75"Polyacetal1-1/2" NPT11.88"$97.19
D1-2221-2151-0000110 gpm24.875"Polyamid/Glass Fibers2" NPT10 15/16"$487.10
AMIAD WATER SYSTEMS -

Filter Housing

ModelItemPrice (ex. VAT)
1-0702-4252-0000AC2YQD$21.90
AQUA-PURE -

Filter Water 3/4 Npt Horizonal

ModelItemPrice (ex. VAT)
SST1HAAF2WUF$533.78
WATTS -

WATTS 0010000

ModelItemPrice (ex. VAT)
0010000BR4XDE$382.50
RFQ
VULCAN HART -

Filter, Housing

ModelItemPrice (ex. VAT)
00-854447-00001AP4RMC$231.98
RFQ
VULCAN HART -

Housing, Clear, Filter, 8.4 x 17.05 x 6.95 Inch Size

ModelItemPrice (ex. VAT)
00-854893-00005AP4RUV$1,104.20
RFQ
VULCAN HART -

Water Filter Cartridge

ModelItemPrice (ex. VAT)
00-857487-00002AP4TTU$3,280.99
RFQ
EATON -

Powerline Filter, 10A, 120 Vac Rating, Single-Pole

ModelItemPrice (ex. VAT)
AGCF12010BJ7HEE$785.96
RFQ
HONEYWELL -

Sump for Use with FF06 3/4 to 1 inch Water Filters

ModelItemPrice (ex. VAT)
KF06-1ABP4WFF$89.24
RFQ
12

We are here to help!

Looking for a part not listed here?