Please note that the item you have bought is a 115V.

Feeler Gauge Sets | Raptor Supplies Worldwide

Feeler Gauge Sets

Filter

STARRETT -

Feeler Gauge Sets

StyleModelPrice (ex. VAT)
A572B$130.38
B245M$383.65
WESTWARD -

Feeler Gauge Sets

StyleModelPrice (ex. VAT)
A44ZE62$20.35
B44ZE49$19.41
PROTO -

Spark Plug Gap Gauge Sets

StyleModelNumber of PiecesThicknessPrice (ex. VAT)
AJ000J70.111, 0.114, 0.127, 0.137, 0.152, 0.203 mm$8.80
BJ000K80.020, 0.025, 0.028, 0.030, 0.032, 0.034, 0.035, 0.040"$13.54
PROTO -

Short Blade Feeler Gauge Sets

StyleModelNumber of PiecesThicknessPrice (ex. VAT)
AJ00MM15150.06, 0.07, 0.08, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.70 mm$16.29
BJ00MM25250.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 0.95, 1.00 mm$29.89
PRECISION BRAND -

Feeler Gage Set 13 Pc

StyleModelBlade LengthPrice (ex. VAT)
A789055"$49.43
A7890012"$71.10
PRECISION BRAND -

Feeler Gauge Sets

StyleModelBlade LengthMaterialTemperThicknessPrice (ex. VAT)
A197405"High Carbon Spring SteelRC 48-620.025 mm 0.038 mm 0.051 mm 0.076 mm 0.102 mm 0.127 mm 0.152 mm 0.178 mm 0.203 mm 0.229 mm 0.254 mm 0.305 mm 0.356 mm 0.381 mm 0.406 mm 0.457 mm 0.508 mm 0.559 mm 0.610 mm 0.635 mm$48.93
B777505"301 Stainless SteelRC 45-550.025 mm 0.038 mm 0.051 mm 0.076 mm 0.102 mm 0.127 mm 0.152 mm 0.178 mm 0.203 mm 0.229 mm 0.254 mm 0.305 mm 0.381 mm 0.508 mm 0.635 mm 0.787 mm$213.45
C767405"260 Alloy Brass30T Scale 56-780.025mm0.038mm0.051mm0.076mm0.102mm0.127mm0.152mm0.178mm0.203mm0.229mm0.254mm0.305mm0.356mm0.381mm0.406mm0.457mm0.508mm0.559mm0.635mm0.762mm$158.25
D1999012"High Carbon Spring SteelRC 48-620.025 mm 0.038 mm 0.051 mm 0.076 mm 0.102 mm 0.127 mm 0.152 mm 0.178 mm 0.203 mm 0.229 mm 0.254 mm 0.305 mm 0.356 mm 0.381 mm 0.406 mm 0.457 mm 0.508 mm 0.559 mm 0.635 mm 0.762 mm$141.50
STARRETT -

Feeler Gauge Sets

StyleModelItemPrice (ex. VAT)
A173MAFeeler Gauge Set$135.15
B172MBTThickness Gage$94.41
C173MCTThickness Gage$166.21
PROTO -

Bent Feeler Gauge Set

ModelItemPrice (ex. VAT)
J000MAD2KNA$20.24
PROTO -

Feeler Gauge Set 6pc

ModelItemPrice (ex. VAT)
J000BRAD2KMX$9.88
PROTO -

Feeler Gauge Set 12 Blades 12 In

ModelItemPrice (ex. VAT)
J000SLAD2KNB$41.46
PROTO -

Ign Feeler Gauge Set

ModelItemPrice (ex. VAT)
J000DAD2KMY$12.43
INSIZE -

Feeler Gauge Set, Inch, 32 Feeler Blades, 0.0015 Inch to 0.035 Inch Thick Range

ModelItemPrice (ex. VAT)
4608-31CR4RBQ$23.30
STARRETT -

Tapered Feeler Gauge Set, 0.0015 Inch To 0.015 Inch Thickness Range, 8 Feeler Blades

ModelItemPrice (ex. VAT)
172CTCH6HXG$112.49
RFQ

Feeler Gauge Sets

Feeler gauge sets are designed for measuring clearance & gap widths in engineering, machining, woodworking & automotive applications. Raptor Supplies offers a wide range of feeler gauge sets, available in bent / ignition / long blade / short blade / non-metallic / spark plug variants from brands like Proto and Precision Brand. They feature smooth edges & rounded ends for tight tolerance & operator safety and markings on body for easy measurements. Selected models come with a vinyl case for protection against rust & corrosion. Choose from a wide range of gauge sets, available in packs of 6, 12, 13, 15, 20 and 25 units on Raptor Supplies.

We are here to help!

Looking for a part not listed here?