Zinc Plated Grade 350-425 HV10 Spring Steel Serrated Internal Tooth Lock Washers
(10 Products)
FABORY
| Fits Bolt Size | Thickness | For Screw Size | Max. Thickness | Color | Material Grade/class | Material Quality Standards | Lock Washer Type | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| M2 | 0.3 mm | M2 | 0.3 mm | Silver | Ungraded | 350-425 Hv10 | Internal Tooth Lock | 100 | $8.16 | |
Lock Washer, M2 Fits Bolt Size, Serrated Internal Tooth Lock, 4.5 mm O.D., 100PKModel No. M37480.020.0001 SKU CG8EJM Cross Ref. 54FN54 |
||||||||||
| M2.5 | 0.4 mm | M2.5 | 0.4 mm | Silver | Ungraded | 350-425 Hv10 | Internal Tooth Lock | 100 | $8.46 | |
Lock Washer, M2.5 Fits Bolt Size, Serrated Internal Tooth Lock, 5.5 mm O.D., 100PKModel No. M37480.025.0001 SKU CG8EJN Cross Ref. 54FN55 |
||||||||||
| M3.5 | 0.5 mm | M3.5 | 0.5 mm | Silver | Ungraded | 350-425 Hv10 | Internal Tooth Lock | 100 | $7.18 | |
Lock Washer, M3.5 Fits Bolt Size, Serrated Internal Tooth Lock, 7 mm O.D., 100PKModel No. M37480.035.0001 SKU CG8EJP Cross Ref. 54FN56 |
||||||||||
| M7 | 0.8 mm | - | - | Gray | - | - | - | 100 | $17.01 | |
Lock Washer, M7 Fits Bolt Size, Serrated Internal Tooth Lock, 12.5 mm O.D., 100PKModel No. M37480.070.0001 SKU CG8EJQ Cross Ref. 54FN57 |
||||||||||
| M8 | 0.8 mm | M8 | 0.8 mm | Silver | Ungraded | 350-425 Hv10 | Internal Tooth Lock | 100 | $20.29 | |
Lock Washer, M8 Fits Bolt Size, Serrated Internal Tooth Lock, 15 mm O.D., 100PKModel No. M37480.080.0002 SKU CG8EJR Cross Ref. 54FN58 |
||||||||||
| M14 | 1.1 mm | M14 | 1.1 mm | Silver | Ungraded | 350-425 Hv10 | Internal Tooth Lock | 100 | $78.28 | |
Lock Washer, M14 Fits Bolt Size, Serrated Internal Tooth Lock, 24 mm O.D., 100PKModel No. M37480.140.0001 SKU CG8EJT Cross Ref. 54FN59 |
||||||||||
| M16 | 1.2 mm | M16 | 1.2 mm | Silver | Ungraded | 350-425 Hv10 | Internal Tooth Lock | 100 | $59.19 | |
Lock Washer, M16 Fits Bolt Size, Serrated Internal Tooth Lock, 26 mm O.D., 100PKModel No. M37480.160.0001 SKU CG8EJU Cross Ref. 54FN60 |
||||||||||
| M18 | 1.4 mm | M18 | 1.4 mm | Silver | Ungraded | 350-425 Hv10 | Internal Tooth Lock | 50 | $130.71 | |
Lock Washer, M18 Fits Bolt Size, Serrated Internal Tooth Lock, 30 mm O.D., 50PKModel No. M37480.180.0001 SKU CG8EJV Cross Ref. 54FN61 |
||||||||||
| M20 | 1.4 mm | M20 | 1.4 mm | Silver | Ungraded | 350-425 Hv10 | Internal Tooth Lock | 50 | $59.86 | |
Lock Washer, M20 Fits Bolt Size, Serrated Internal Tooth Lock, 33 mm O.D., 50PKModel No. M37480.200.0001 SKU CG8EJW Cross Ref. 54FN62 |
||||||||||
| M24 | 1.5 mm | M24 | 1.5 mm | Silver | Ungraded | 350-425 Hv10 | Internal Tooth Lock | 50 | $138.22 | |
Lock Washer, M24 Fits Bolt Size, Serrated Internal Tooth Lock, 38 mm O.D., 50PKModel No. M37480.240.0001 SKU CG8EJX Cross Ref. 54FN63 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- AEROQUIP
- KEYSHAFT
- KRUEGER
- DANCO
- STANLEY SECURITY SOLUTIONS
- Entrance Mats
- Machine Screws
- Counters
- Binding Barrels
- Finishing Nails
- PS DOORS Slidewise Roof Hatches
- RINGERS GLOVES Heavy Duty Impact Protection Gloves
- MOON AMERICAN Female Dry Hydrants, With 90 Deg. Elbow
- FERNCO Pipe Repair Kits
- MUELLER INDUSTRIES 758G Ductile Iron Y Strainers
- INNOVATIVE COMPONENTS 1/2-13 Thread Size Soft Touch Fluted Knob
- MILWAUKEE Knit Cut Resistant Gloves
- NIBCO WC-2000 Series Butterfly Valves, Cast Iron, Wafer Type, 200 PSI
- STARRETT-UK 440M/445M Depth Micrometers