Zinc Plated Class 8 Steel Standard Flange Nuts
(9 Products)
FABORY
| Thread Size | Hex Width | Hex Height | Flange Dia. | Nut Style | Hex Type | Material | Class | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| M5 x 0.8 | 8 mm | 5 mm | 11.797 mm | Flange | Flange Nut | Steel | Class 8 | 100 | $6.72 | |
Locknut, M5x0.8 Thread Size, Steel, 5 mm Nut Ht., 11.8 mm Flange Dia., 8 mm Wd., 100PKModel No. M11590.050.0001 SKU AH7VHP Cross Ref. 38DH59 |
||||||||||
| M6 x 1 | 10 mm | 6 mm | 14.203 mm | Flange | Flange Nut | Steel | Class 8 | 100 | $4.41 | |
Locknut, M6x1 Thread Size, Steel, 6 mm Nut Ht., 14.2 mm Flange Dia., 10 mm Wd., 100PKModel No. M11590.060.0001 SKU AH7VHQ Cross Ref. 38DH60 |
||||||||||
| M8 x 1.25 | 13 mm | 8 mm | 17.906 mm | Flange | Flange Nut | Steel | Class 8 | 100 | $23.94 | |
Locknut, M8x1.25 Thread Size, Steel, 8mm Nut Ht., 17.9mm Flange Dia., 13mm Wd., 100PKModel No. M11590.080.0001 SKU AH7VHR Cross Ref. 38DH61 |
||||||||||
| M10 x 1.5 | 15 mm | 10 mm | 21.797 mm | Flange | Flange Nut | Steel | Class 8 | 100 | $28.05 | |
Locknut, M10x1.5 Thread Size, Steel, 10mm Nut Ht., 21.8mm Flange Dia., 15mm Wd., 100PKModel No. M11590.100.0001 SKU AH7VHT Cross Ref. 38DH62 |
||||||||||
| M12 x 1.75 | 18 mm | 12 mm | 26 mm | Flange | Flange Nut | Steel | Class 8 | 100 | $36.58 | |
Locknut, M12x1.75 Thread Size, Steel, 12mm Nut Ht., 26mm Flange Dia., 18mm Wd., 100PKModel No. M11590.120.0001 SKU AH7VHU Cross Ref. 38DH63 |
||||||||||
| M14 x 2 | 21 mm | 14 mm | 29.906 mm | Flange | Flange Nut | Steel | Class 8 | 50 | $81.63 | |
Locknut, M14x2 Thread Size, Steel, 14 mm Nut Ht., 29.9 mm Flange Dia., 21 mm Wd., 50PKModel No. M11590.140.0001 SKU AH7VHV Cross Ref. 38DH64 |
||||||||||
| M16 x 2 | 24 mm | 16 mm | 34.5 mm | Flange | Flange Nut | Steel | Class 8 | 50 | $42.71 | |
Locknut, M16x2 Thread Size, Steel, 16 mm Nut Ht., 34.5 mm Flange Dia., 24 mm Wd., 50PKModel No. M11590.160.0001 SKU AH7VHW Cross Ref. 38DH65 |
||||||||||
| M20 x 2.5 | 30 mm | 20 mm | 42.797 mm | Flange | Flange Nut | Steel | Class 8 | 25 | $79.33 | |
Locknut, M20x2.5 Thread Size, Steel, 20mm Nut Ht., 42.8mm Flange Dia., 30mm Wd., 25PKModel No. M11590.200.0001 SKU AH7VHX Cross Ref. 38DH66 |
||||||||||
| M24 x 3 | 36 mm | 24 mm | 51 mm | Flange | Flange Nut | Steel | Class 8 | 25 | $200.44 | |
Locknut, M24x3 Thread Size, Steel, 24 mm Nut Ht., 51 mm Flange Dia., 36 mm Wd., 25PKModel No. M11590.240.0001 SKU AH7VHY Cross Ref. 38DH67 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CLEVELAND VIBRATOR CO.
- KEYSHAFT
- LOUISVILLE
- SCHMERSAL
- NEWPORT BRASS
- Fishing Tapes And Sticks
- Runner Cutters
- Lighting Dimmers
- Thermometer Accessories
- Booster Pumps and Systems
- OIL SAFE Color Coded Drum Label Kits
- CAIMAN Heatrac Insulated Winter Work Gloves
- NORTH BY HONEYWELL PVC Foam Dipped Gloves
- VIBCO DC Electric Vibrators
- GLOBE SCIENTIFIC Pitchers, Molded Graduations
- WRIGHT TOOL 3/8 Inch Drive Replacement Hex Bits
- VALLEY CRAFT Drum Dumpers
- PARKER Manual Air Control Valves
- SPEEDAIRE Cages