-
Change Country
-
English
- Sign in
- Source Now
Thread Size | Width | Nut Height | Thread Direction | Thread Type | Nut Type | Type | Finish | Pkg. Qty. | Price |
---|---|---|---|---|---|---|---|---|---|
M5 x 0.8 | 8mm | 6.3mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 1 | $8.40 |
M5 x 0.8 | 8mm | 6.3mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 7200 | $586.63 |
M6 x 1 | 10mm | 8mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 3300 | $275.61 |
M6 x 1 | 10mm | 8mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 100 | $9.60 |
M8 x 1.25 | 13mm | 9.5mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 100 | $14.46 |
M8 x 1.25 | 13mm | 9.5mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 1700 | $215.16 |
M10 x 1.5 | 17mm | 11.5mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 900 | $259.80 |
M10 x 1.5 | 17mm | 11.5mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 100 | $28.88 |
M12 x 1.75 | 19mm | 14mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 100 | $42.10 |
M12 x 1.75 | 19mm | 14mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 700 | $276.30 |
M14 x 2 | 22mm | 16mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 50 | $34.48 |
M16 x 2 | 24mm | 18mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 50 | $44.21 |
M16 x 2 | 24mm | 18mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 300 | $265.21 |
M18 x 2.5 | 27mm | 20mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 50 | $64.64 |
M18 x 2.5 | 27mm | 20mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 200 | $258.53 |
M20 x 2.5 | 30mm | 22mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 25 | $47.15 |
M22 x 2.5 | 32mm | 25mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 10 | $25.85 |
M24 x 3 | 36mm | 28mm | Right Hand | Metric | Nylon Insert | High Hex | Zinc Plated | 10 | $30.86 |
Please note that the item you have bought is a 115V.