| Thread Size | Anchor Dia. | Drill Size | Min. Embedment | Screw Size | Material | Type | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|
| 1/4"-20 | 1/4" | 1/2" | 1" | 1/4" | Zamac Alloy | Lag Shield | 50 | $45.21 |
| 1/4"-20 | 1/4" | 1/2" | 1 1/2" | 1/4" | Zamac Alloy | Lag Shield | 50 | $57.09 |
| 5/16"-18 | 1/2" | 1/2" | 1 1/4" | 5/16" | Zamac Alloy | Lag Shield | 50 | $107.64 |
| 5/16"-18 | 1/2" | 1/2" | 1 3/4" | 5/16" | Zamac Alloy | Lag Shield | 50 | $97.48 |
| 3/8"-16 | 3/8" | 5/8" | 1 3/4" | 3/8" | Zamac Alloy | Lag Shield | 50 | $82.37 |
| 3/8"-16 | 3/8" | 5/8" | 2 1/2" | 3/8" | Zamac Alloy | Lag Shield | 50 | $102.78 |
| 1/2"-6 | 3/4" | 3/4" | 3" | 1/2" | Zamac Alloy | Lag Shield | 50 | $175.78 |
| 1/2"-13 | 3/4" | 3/4" | 2" | 1/2" | Zamac Alloy | Lag Shield | 50 | $121.70 |
| 5/8"-11 | 5/8" | 7/8" | 2" | 5/8" | Zamac Alloy | Lag Shield | 25 | $76.00 |
| 5/8"-11 | 5/8" | 7/8" | 3 1/2" | 5/8" | Zamac Alloy | Lag Shield | 25 | $141.99 |
| 3/4"-10 | 3/4" | 1" | 3 1/2" | 3/4" | Zamac Alloy | Lag Shield | 25 | $213.95 |
Description
Lag expansion shields are designed to provide a secure and safe grip in concrete, masonry and other materials. These shields are suitable for securing anchors and fasteners to a substrate, preventing them from loosening or becoming dislodged. Lag expansion shields are available in a variety of sizes and shapes to fit different applications. They are ideal for anchoring machinery, securing door frames and mounting lighting fixtures.
Features
- These Zamac alloy lag shield anchors offer high strength and corrosion resistance.
- They feature a lag shield type for anchoring in concrete and masonry, ensuring secure fastening and stability.
Frequently Asked Questions
- Lag expansion shields can generally be installed using common tools such as a drill, wrench or Williams BHMD-30 impact driver. However, for larger or more complex installations, specialised tools may be necessary to ensure proper placement and tightening.
- Yes, Raptor Supplies offers zinc alloy machine screw expansion shields that are highly machinable. They improve the production process and maintain a consistent quality.
Explore More
- KEYSHAFT
- YORK
- CHEVRON PLEXCO
- SIMMONS
- JOHN TILLMAN CO
- ANSELL 11-618 Hyflex Ultra Thin Polyurethane Gloves
- EATON E68 Series Integral Sensors
- FABORY 1/4"-20 Coarse Zinc Plated Grade A307A Steel Flat Machine Bolts
- VESTIL FPT Series Plastic Platform Trucks with Fold Down Handle
- STARRETT Meatkutter Polished Steel Band Saw Blades
- BLICKLE LKR-SPO Series Swivel Casters With Bolt Hole