| Type | Rivet Dia. | Material | Rivet Type | Price |
|---|---|---|---|---|
| Squeezer Die | - | Steel | Tubular | $55.51 |
| Squeezer Die | 1/16" | Steel | Tubular | $71.41 |
| Squeezer Die | 1/16" | Steel | Tubular | $59.81 |
| Squeezer Die | 1/16" | Steel | Tubular | $63.36 |
| Squeezer Die | 1/16" | Steel | Tubular | $62.13 |
| Squeezer Die | 1/16" | Steel | Tubular | $58.57 |
| Squeezer Die | 1/16" | Steel | Tubular | $58.54 |
| Squeezer Die | 1/16" | Steel | Tubular | $56.21 |
| Rivet Clincher | 1/16" | Steel | Tubular | $76.21 |
| Squeezer Die | 1/16" | Steel | Tubular | $56.23 |
| Hand Rivet Clincher | 5/64" | Steel | Tubular | $77.73 |
| Squeezer Die | 3/32" | Steel | Tubular | $59.40 |
| Squeezer Die | 3/32" | Steel | Tubular | $60.67 |
| Squeezer Die | 3/32" | Steel | Tubular | $59.00 |
| Squeezer Die | 3/32" | Steel | Tubular | $57.69 |
| Squeezer Die | 3/32" | Steel | Tubular | $59.40 |
| Squeezer Die | 3/32" | Steel | Tubular | $60.23 |
| Squeezer Die | 3/32" | Steel | Tubular | $58.96 |
| Rivet Clincher | 1/8" | Steel | Tubular | $71.41 |
| Squeezer Die | 1/8" | Steel | Tubular | $56.03 |
| Squeezer Die | 1/8" | Steel | Tubular | $62.20 |
| Squeezer Die | 1/8" | Steel | Tubular | $56.73 |
| Squeezer Die | 1/8" | Steel | Tubular | $56.87 |
| Squeezer Die | 1/8" | Steel | Tubular | $56.03 |
| Squeezer Die | 1/8" | Steel | Tubular | $60.87 |
| Squeezer Die | 1/8" | Steel | Tubular | $59.36 |
| Squeezer Die | 1/8" | Steel | Tubular | $57.06 |
| Rivet Clincher | 9/64" | Steel | Tubular | $77.74 |
| Squeezer Die | 5/32" | Steel | Tubular | $56.06 |
| Squeezer Die | 5/32" | Steel | Tubular | $70.10 |
| Squeezer Die | 5/32" | Steel | Tubular | $58.96 |
| Squeezer Die | 5/32" | Steel | Tubular | $59.76 |
| Squeezer Die | 5/32" | Steel | Tubular | $58.13 |
| Squeezer Die | 5/32" | Steel | Tubular | $59.79 |
| Squeezer Die | 5/32" | Steel | Tubular | $59.84 |
| Squeezer Die | 5/32" | Steel | Tubular | $58.99 |
| Rivet Clincher | 5/32" | Steel | Tubular | $71.41 |
| Squeezer Die | 3/16" | Steel | Tubular | $58.51 |
| Hand Rivet Clincher | 3/16" | Steel | Tubular | $75.46 |
| Squeezer Die | 3/16" | Steel | Tubular | $59.39 |
| Squeezer Die | 3/16" | Steel | Tubular | $58.51 |
| Squeezer Die | 3/16" | Steel | Tubular | $57.21 |
| Squeezer Die | 3/16" | Steel | Tubular | $57.30 |
| Squeezer Die | 3/16" | Steel | Tubular | $57.69 |
| Squeezer Die | 3/16" | Steel | Tubular | $56.46 |
| Squeezer Die | 3/16" | Steel | Tubular | $58.16 |
| Rivet Clincher | 7/32" | Steel | Tubular | $93.14 |
| Squeezer Die | 1/4" | Steel | Tubular | $59.34 |
| Squeezer Die | 1/4" | Steel | Tubular | $58.96 |
| Squeezer Die | 1/4" | Steel | Tubular | $57.74 |
| Squeezer Die | 1/4" | - | Tubular | $59.39 |
| Squeezer Die | 1/4" | Steel | Tubular | $63.34 |
| Squeezer Die | 1/4" | Steel | Tubular | $60.19 |
| Rivet Clincher | 1/4" | Steel | Tubular | $76.97 |
| Squeezer Die | 1/4" | Steel | Tubular | $62.31 |
| Squeezer Die | 1/4" | Steel | Tubular | $66.29 |
| Squeezer Die | 5/16" | Steel | Tubular | $62.66 |
| Squeezer Die | 5/16" | Steel | Tubular | $59.76 |
| Squeezer Die | 5/16" | Steel | Tubular | $63.07 |
| Squeezer Die | 5/16" | Steel | Tubular | $86.79 |
| Squeezer Die | 5/16" | Steel | Tubular | $75.34 |
| Rivet Clincher | 5/16" | Steel | Tubular | $97.69 |
Description
Tubular rivet tools are suitable for securely joining leather, fabric and thin metals. These tools are suitable for various industries such as fashion, leatherwork, jewellery making and crafts. Also, they are used for small-scale projects and crafts. These tools are capable of handling larger rivets and thicker materials. They are handy for repairing various items, including clothing, bags and accessories. They allow for a secure and discreet method of joining materials together.
Features
- These tubular rivet tools are made from steel for durability and strength.
- They are available in both Imperial and Metric systems of measurement.
Frequently Asked Questions
- Tubular rivet tools are designed to install tubular rivets with a hollow shaft and rounded head. They are used in applications such as leatherwork and jewellery making for a low-profile and aesthetically pleasing finish. In contrast, flat-head rivet tools are intended for installing flat-head rivets, which have a solid shaft and flat head. They are used in metalworking, construction and automotive assembly for applications requiring a flush or countersunk finish.
- Major factors include the tool's size, capacity, durability and compatibility with the rivets and materials you plan to use.
- Ensure the materials to be joined are clean and properly aligned. If necessary, drill holes in the materials to accommodate the tubular rivets.
- Choose a tubular rivet size that matches the thickness of the materials being joined. The rivet diameter should be slightly larger than the combined thickness of the materials.
- Place the tubular rivet through the pre-drilled hole in the materials, ensuring the head of the rivet rests securely against the surface.
- Position the setter on the exposed end of the rivet shaft and place the anvil beneath the rivet head to support it during the setting process.
- Using the tubular rivet tool, apply pressure to the setter by squeezing it or striking it with Vaughan TR16F riveting hammer. This compresses the rivet, causing it to expand and secure the materials together. s
- After setting the rivet, check the alignment and tightness of the joint to ensure a secure and flush connection between the materials.
Explore More
- CORONA TOOLS
- KEYSHAFT
- MKT FASTENING
- MOON AMERICAN
- CRETORS
- Welding Cylinder Carts
- Landscape Edging
- Squeegee Replacement Blades and Refills
- Filtration Accessories
- Hole Plugs
- CAMLOCK FITTINGS Type DC Cam And Groove Dust Caps
- NORTH BY HONEYWELL RU6500 Series Silicone Full Facepiece Respirators with 5 Point Harnesses
- GLOBE SCIENTIFIC Wash Bottles, Wide Mouth, LDPE, 500 ml Capacity
- LOVEJOY D Type Universal Joints without Keyway, Inch Bores
- VERMONT GAGE Go Standard Thread Plug Gages, 5/8-11 Unc Lh
- EATON HKDDC Series DC Circuit Breakers
- MCDONNELL & MILLER 64 Series Low Water Cut-Offs