Slotted Plain Stainless Steel Binding Machine Screws
| Thread Size | Head Height | Head Dia. | Thread Length | Thread Type | Tensile Strength | Class | Drive Size | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| #2-56 | 0.05" | 0.162" | - | Coarse | 60000 psi | Class 2A | - | 100 | $6.89 |
| #2-56 | 0.05" | 0.162" | 1/8" | Coarse | 60000 psi | Class 2A | - | 100 | $4.89 |
| #2-56 | 0.05" | 0.162" | 3/16" | Coarse | 60000 psi | Class 2A | - | 100 | $4.77 |
| #2-56 | 0.05" | 0.162" | 1/4" | Coarse | 60000 psi | Class 2A | - | 100 | $5.51 |
| #2-56 | 0.05" | 0.162" | 5/16" | Coarse | 60000 psi | Class 2A | - | 100 | $5.63 |
| #2-56 | 0.05" | 0.162" | 7/16" | Coarse | 60000 psi | Class 2A | - | 100 | $7.43 |
| #2-56 | 0.05" | 0.162" | 1/2" | Coarse | 60000 psi | Class 2A | - | 100 | $7.56 |
| #4-40 | 0.068" | 0.212" | - | Coarse | 60000 psi | Class 2A | - | 100 | $7.70 |
| #4-40 | 0.068" | 0.212" | - | Coarse | 60000 psi | Class 2A | - | 100 | $9.04 |
| #4-40 | 0.068" | 0.212" | - | Coarse | 60000 psi | Class 2A | - | 100 | $6.59 |
| #4-40 | 0.068" | 0.212" | - | Coarse | 60000 psi | Class 2A | - | 100 | $6.61 |
| #4-40 | 0.068" | 0.212" | 1/8" | Coarse | 60000 psi | Class 2A | - | 100 | $5.43 |
| #4-40 | 0.068" | 0.212" | 3/8" | Coarse | 60000 psi | Class 2A | - | 100 | $6.93 |
| #4-40 | 0.068" | 0.212" | 5/8" | - | 60000 psi | Class 2A | - | 100 | $9.70 |
| #4-40 | 0.068" | 0.212" | 1" | Coarse | 60000 psi | Class 2A | - | 100 | $13.09 |
| #4-40 | 0.068" | 0.212" | 1 1/2" | Coarse | 60000 psi | Class 2A | - | 100 | $14.27 |
| #4-40 | 0.235" | 0.212" | - | Coarse | - | Class 2A | - | 100 | $7.79 |
| #4-40 | 0.235" | 0.212" | - | Coarse | 60000 psi | Class 2A | - | 100 | $7.27 |
| #4-40 | 0.235" | 0.212" | - | Coarse | 60000 psi | Class 2A | - | 100 | $7.40 |
| #6-32 | 0.087" | 0.262" | - | Coarse | 60000 psi | Class 2A | - | 100 | $15.19 |
| #6-32 | 0.087" | 0.262" | - | Coarse | 60000 psi | Class 2A | - | 100 | $10.81 |
| #6-32 | 0.087" | 0.262" | - | Coarse | 60000 psi | Class 2A | - | 100 | $14.47 |
| #6-32 | 0.087" | 0.262" | - | Coarse | 60000 psi | Class 2A | - | 100 | $11.49 |
| #6-32 | 0.087" | 0.262" | 3/16" | Coarse | 60000 psi | Class 2A | - | 100 | $9.47 |
| #6-32 | 0.087" | 0.262" | 1/4" | Coarse | 60000 psi | Class 2A | - | 100 | $9.89 |
| #6-32 | 0.087" | 0.262" | 3/8" | Coarse | 60000 psi | Class 2A | - | 100 | $7.59 |
| #6-32 | 0.087" | 0.262" | 7/16" | Coarse | 60000 psi | Class 2A | - | 100 | $6.73 |
| #6-32 | 0.087" | 0.262" | 1/2" | Coarse | 60000 psi | Class 2A | - | 100 | $10.13 |
| #6-32 | 0.087" | 0.262" | 1 1/4" | Coarse | 60000 psi | Class 2A | - | 100 | $14.96 |
| #6-32 | 0.29" | 0.262" | - | Coarse | 60000 psi | Class 2A | - | 100 | $14.27 |
| #8-32 | 0.105" | 0.312" | - | Coarse | 60000 psi | Class 2A | - | 100 | $20.50 |
| #8-32 | 0.105" | 0.312" | - | Coarse | 60000 psi | Class 2A | - | 100 | $9.36 |
| #8-32 | 0.105" | 0.312" | - | Coarse | 60000 psi | Class 2A | - | 100 | $17.10 |
| #8-32 | 0.105" | 0.312" | - | Coarse | 60000 psi | Class 2A | - | 100 | $20.06 |
| #8-32 | 0.105" | 0.312" | 3/16" | Coarse | 60000 psi | Class 2A | - | 100 | $10.69 |
| #8-32 | 0.105" | 0.312" | 5/16" | Coarse | 60000 psi | Class 2A | - | 100 | $9.59 |
| #8-32 | 0.105" | 0.312" | 23/64" | Coarse | 60000 psi | Class 2A | - | 100 | $8.17 |
| #8-32 | 0.105" | 0.312" | 1/2" | Coarse | 60000 psi | Class 2A | - | 100 | $10.79 |
| #8-32 | 0.105" | 0.312" | 5/8" | Coarse | 60000 psi | Class 2A | - | 100 | $12.87 |
| #10-24 | 0.123" | 0.362" | 3/8" | Coarse | 60000 psi | Class 2A | - | 100 | $15.67 |
| #10-24 | 0.123" | 0.362" | 3/4" | Coarse | 60000 psi | Class 2A | - | 100 | $20.90 |
| 1/4"-20 | 0.165" | 3/8" | 1/2" | Coarse | 60000 psi | Class 2A | 0.064" | 50 | $17.37 |
| 1/4"-20 | 0.165" | 3/8" | 5/8" | Coarse | 60000 psi | Class 2A | 0.064" | 50 | $17.16 |
| 1/4"-20 | 0.165" | 3/8" | 1" | Coarse | 60000 psi | Class 2A | - | 50 | $22.04 |
Explore More
- KEYSHAFT
- ROBERTS
- WINLAND ELECTRONICS
- ALTA
- PAN-OSTON
- Taping Tools Trowels and Floats
- Drench Hoses
- HVLP Paint Sprayer Systems
- Gladhands
- Wave Washers
- ANSELL 11-618 Hyflex Ultra Thin Polyurethane Gloves
- LAMP ESR10 Series Full Extension Drawer Slides
- MUELLER STEAM 582SS Y Strainers
- HAM-LET Union Elbow, Stainless Steel
- SPEARS VALVES CPVC Butterfly Check Valve Repair Kits, FKM
- APPROVED VENDOR M3 x 0.5 Partially Threaded Low Hex Cylindrical Stainless Steel Socket Head Cap Screws
- ABILITY ONE Disposable Standard Batteries
- KISSLER & CO Ice Maker Connectors