| Thread Size | Head Dia. | Tensile Strength | Thread Length | Head Thickness | Head Style | Type | Thread Fit | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| #6-32 | 9/25" | 65 psi | 3/8" | 0.275" | Thumb | Thumb Screw | 2A/2B | 10 | $4.06 |
| #6-32 | 9/25" | 65 psi | 1/2" | 0.275" | Thumb | Thumb Screw | 2A/2B | 10 | $7.46 |
| #6-32 | 9/25" | 65 psi | 3/4" | 0.275" | Thumb | Thumb Screw | 2A/2B | 10 | $5.01 |
| #8-32 | 0.425" | 99 psi | 3/8" | 0.305" | Thumb | Thumb Screw | 2A/2B | 10 | $4.80 |
| #8-32 | 0.425" | 99 psi | 1/2" | 0.305" | Thumb | Thumb Screw | 2A/2B | 10 | $4.90 |
| #10-24 | 0.425" | 139 psi | 1/2" | 0.325" | Thumb | Thumb Screw | 2A/2B | 10 | $3.79 |
| #10-24 | 0.425" | 139 psi | 3/4" | 0.325" | Thumb | Thumb Screw | 2A/2B | 10 | RFQ |
| #10-32 | 0.425" | 155 psi | 3/8" | 0.325" | Thumb | Thumb Screw | 2A/2B | 10 | $5.24 |
| 1/4"-20 | 0.54" | 296 psi | 1/2" | 0.365" | Thumb | Thumb Screw | 2A/2B | 10 | $4.37 |
| 1/4"-20 | 0.54" | 296 psi | 3/4" | 0.365" | Thumb | Thumb Screw | 2A/2B | 10 | $4.49 |
| 1/4"-20 | 0.54" | 296 psi | 1" | 0.365" | Thumb | Thumb Screw | 2A/2B | 10 | $4.44 |
| 1/4"-20 | 0.54" | 296 psi | 1 1/4" | 0.365" | Thumb | Thumb Screw | 2A/2B | 10 | $4.81 |
| 1/4"-20 | 0.54" | 296 psi | 1 1/2" | 0.365" | Thumb | Thumb Screw | 2A/2B | 10 | $4.56 |
| 5/16"-18 | 0.615" | 403 psi | 1/2" | 0.385" | Thumb | Thumb Screw | 2A/2B | 5 | $4.71 |
| 3/8"-16 | 0.687" | 480 psi | 1/2" | 0.43" | Thumb | Thumb Screw | 2A/2B | 5 | $6.14 |
| 3/8"-16 | 0.687" | 480 psi | 1 1/2" | 0.43" | Thumb | Thumb Screw | 2A/2B | 5 | $6.39 |
| 3/8"-16 | 0.687" | 480 psi | 2" | 0.43" | Thumb | Thumb Screw | 2A/2B | 5 | $8.09 |
Description
Plain nylon knurled thumb screws are ideal for tightening or loosening manually. They are distinguishable due to their knurled side designs and oversized heads. These nylon thumb screws are used in sheet metal chassis panels and electronics where a secure, non-marring connection is required.
Features
- These nylon thumb screws have large heads that provide a comfortable grip.
- They allow easy removal to save time on repairs and maintenance.
- These screws allow them to conduct quick fixes or repairs to save money and increase productivity.
Frequently Asked Questions
Are these knurled nylon thumb screws available in other finishes on Raptor Supplies?
- Raptor Supplies also offers black oxide Knurled thumb screws ensuring longevity and corrosion resistance.
Explore More
- CLEVELAND
- GAST
- KEYSHAFT
- KINCO ELECTRIC
- LISLE
- Water Testing Meter Accessories
- Relay Accessories
- Motor Mounting Rings
- Forks
- Microscope Accessories
- MEMPHIS GLOVE Select Grade Leather Drivers Work Gloves
- ANSELL 83-500 Touchntuff Sterile Polyisoprene Gloves
- PROTO Impact Socket, 1 Inch, Imperial, Hardened Steel
- VIEGA PROPRESS Male Adapter, Bronze, FTG x MNPT
- TEMPCO PCT-3000 Series Temperature Controls
- CH HANSON Double Digit Number Sets
- MAIN FILTER INC. Interchange Hydraulic Filters, Wire Mesh, 300 Micron, Viton Seal
- SPEARS VALVES Double Containment 45 Deg. Elbows PVC Schedule 40 x PVC Schedule 40
- HEATHROW SCIENTIFIC Lab Scoops, Scrapers, and Spoons
- ENCORE Hoses