Plain Grade 8 Steel Threaded Rods
(129 Products)
GRAINGER
| Thread Fit | Rockwell Hardness | Thread Direction | Material Grade/class | No. Of Nuts Included | Tensile Strength | Hardness | Class | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | Right Hand | - | - | - | Rockwell C39 | Not Applicable | 3 | $267.94 | |
Fully Threaded Stud, 7/8 In - 14 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Fine, 3PKModel No. 2035577 SKU CF2BYR Cross Ref. 464W31 |
||||||||||
| - | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $15.78 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, CoarseModel No. 2022953 SKU CF2BZY Cross Ref. 464V85 |
||||||||||
| - | - | Right Hand | - | - | - | Rockwell C39 | Not Applicable | 1 | $224.20 | |
Fully Threaded Stud, 1 In - 12 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, FineModel No. 2022973 SKU CF2CBT Cross Ref. 464W36 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $368.16 | |
Fully Threaded Stud, 7/8 In - 9 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Coarse, 3PKModel No. 2022959 SKU CF2BYM Cross Ref. 464W29 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $233.60 | |
Fully Threaded Stud, 7/8 In - 9 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Coarse, 3PKModel No. 2035575 SKU CF2BYN Cross Ref. 464W28 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $196.75 | |
Fully Threaded Stud, 7/8 In - 9 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse, 3PKModel No. 2035574 SKU CF2BYP Cross Ref. 464W27 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $324.00 | |
Fully Threaded Stud, 7/8 In - 14 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Fine, 3PKModel No. 2022972 SKU CF2BYQ Cross Ref. 464W32 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $183.88 | |
Fully Threaded Stud, 7/8 In - 14 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Fine, 3PKModel No. 2035576 SKU CF2BYT Cross Ref. 464W30 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $207.93 | |
Fully Threaded Stud, 7/16 In - 20 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Fine, 5PKModel No. 2022968 SKU CF2BYU Cross Ref. 464W08 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $142.24 | |
Fully Threaded Stud, 7/16 In - 20 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Fine, 5PKModel No. 2035564 SKU CF2BYV Cross Ref. 464W07 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $99.99 | |
Fully Threaded Stud, 7/16 In - 20 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Fine, 5PKModel No. 2035563 SKU CF2BYW Cross Ref. 464W06 |
||||||||||
| Class 2A | - | Right Hand | - | - | - | Rockwell C39 | Not Applicable | 5 | $204.75 | |
Fully Threaded Stud, 7/16 In - 14 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Coarse, 5PKModel No. 2022955 SKU CF2BYX Cross Ref. 464W05 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $125.27 | |
Fully Threaded Stud, 7/16 In - 14 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Coarse, 5PKModel No. 2035562 SKU CF2BYY Cross Ref. 464W04 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $121.90 | |
Fully Threaded Stud, 7/16 In - 14 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse, 5PKModel No. 2035561 SKU CF2BYZ Cross Ref. 464W03 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $157.66 | |
Fully Threaded Stud, 5/8 In - 18 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Fine, 3PKModel No. 2022970 SKU CF2BZA Cross Ref. 464W20 |
||||||||||
| Class 2A | - | Right Hand | - | - | - | Rockwell C39 | Not Applicable | 3 | $120.70 | |
Fully Threaded Stud, 5/8 In - 18 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Fine, 3PKModel No. 2035570 SKU CF2BZB Cross Ref. 464W19 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $113.16 | |
Fully Threaded Stud, 5/8 In - 18 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Fine, 3PKModel No. 2035569 SKU CF2BZC Cross Ref. 464W18 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $177.43 | |
Fully Threaded Stud, 5/8 In - 11 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Coarse, 3PKModel No. 2022957 SKU CF2BZD Cross Ref. 464W17 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $119.97 | |
Fully Threaded Stud, 5/8 In - 11 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Coarse, 3PKModel No. 2035568 SKU CF2BZE Cross Ref. 464W16 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $106.50 | |
Fully Threaded Stud, 5/8 In - 11 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse, 3PKModel No. 2035567 SKU CF2BZF Cross Ref. 464W15 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $42.62 | |
Fully Threaded Stud, 5/16 In - 24 Thread Size, Steel, 6 ft. Lg., Gr. 8, Plain, FineModel No. 2026060 SKU CF2BZG Cross Ref. 464V95 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $134.20 | |
Fully Threaded Stud, 5/16 In - 24 Thread Size, Steel, 4 In Lg., Gr. 8, Plain, Fine, 10PKModel No. 2026057 SKU CF2BZH Cross Ref. 464V91 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $275.08 | |
Fully Threaded Stud, 5/16 In - 24 Thread Size, Steel, 3 In Lg., Gr. 8, Plain, Fine, 25PKModel No. 2026056 SKU CF2BZJ Cross Ref. 464V90 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $227.39 | |
Fully Threaded Stud, 5/16 In - 24 Thread Size, Steel, 2 In Lg., Gr. 8, Plain, Fine, 25PKModel No. 2026055 SKU CF2BZK Cross Ref. 464V89 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $91.52 | |
Fully Threaded Stud, 5/16 In - 24 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Fine, 5PKModel No. 2026059 SKU CF2BZL Cross Ref. 464V93 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $209.08 | |
Fully Threaded Stud, 5/16 In - 24 Thread Size, Steel, 1 1/2 In Lg., Gr. 8, Plain, Fine, 25PKModel No. 2026054 SKU CF2BZM Cross Ref. 464V88 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $176.56 | |
Fully Threaded Stud, 5/16 In - 24 Thread Size, Steel, 1 In Lg., Gr. 8, Plain, Fine, 25PKModel No. 2026053 SKU CF2BZN Cross Ref. 464V87 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $150.74 | |
Fully Threaded Stud, 5/16 In - 24 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Fine, 10PKModel No. 2026058 SKU CF2BZP Cross Ref. 464V92 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $124.96 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 8 In Lg., Gr. 8, Plain, Coarse, 10PKModel No. 2026049 SKU CF2BZQ Cross Ref. 464V82 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $118.19 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 6 In Lg., Gr. 8, Plain, Coarse, 10PKModel No. 2026048 SKU CF2BZR Cross Ref. 464V81 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $31.81 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 6 ft. Lg., Gr. 8, Plain, CoarseModel No. 2026052 SKU CF2BZT Cross Ref. 464V86 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $124.99 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 5 In Lg., Gr. 8, Plain, Coarse, 10PKModel No. 2026047 SKU CF2BZU Cross Ref. 464V80 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $107.33 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 4 In Lg., Gr. 8, Plain, Coarse, 10PKModel No. 2026046 SKU CF2BZV Cross Ref. 464V79 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $250.90 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 3 1/2 In Lg., Gr. 8, Plain, Coarse, 25PKModel No. 2026045 SKU CF2BZW Cross Ref. 464V78 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $261.72 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 3 In Lg., Gr. 8, Plain, Coarse, 25PKModel No. 2026044 SKU CF2BZX Cross Ref. 464V77 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $214.93 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 2 1/2 In Lg., Gr. 8, Plain, Coarse, 25PKModel No. 2026043 SKU CF2BZZ Cross Ref. 464V76 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $192.90 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 2 In Lg., Gr. 8, Plain, Coarse, 25PKModel No. 2026042 SKU CF2CAA Cross Ref. 464V75 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $73.34 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Coarse, 5PKModel No. 2026051 SKU CF2CAB Cross Ref. 464V84 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $166.08 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 1 1/4 In Lg., Gr. 8, Plain, Coarse, 25PKModel No. 2026040 SKU CF2CAC Cross Ref. 464V73 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $174.71 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 1 1/2 In Lg., Gr. 8, Plain, Coarse, 25PKModel No. 2026041 SKU CF2CAD Cross Ref. 464V74 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $156.39 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 1 In Lg., Gr. 8, Plain, Coarse, 25PKModel No. 2026039 SKU CF2CAE Cross Ref. 464V72 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $151.65 | |
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse, 10PKModel No. 2026050 SKU CF2CAF Cross Ref. 464V83 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $141.37 | |
Fully Threaded Stud, 3/8 In - 24 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Fine, 5PKModel No. 2022967 SKU CF2CAG Cross Ref. 464W02 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $108.09 | |
Fully Threaded Stud, 3/8 In - 24 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Fine, 5PKModel No. 2035560 SKU CF2CAH Cross Ref. 464W01 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $82.95 | |
Fully Threaded Stud, 3/8 In - 24 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Fine, 5PKModel No. 2035559 SKU CF2CAJ Cross Ref. 464V99 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $153.08 | |
Fully Threaded Stud, 3/8 In - 16 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Coarse, 5PKModel No. 2022954 SKU CF2CAK Cross Ref. 464V98 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $112.61 | |
Fully Threaded Stud, 3/8 In - 16 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Coarse, 5PKModel No. 2035558 SKU CF2CAL Cross Ref. 464V97 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $89.78 | |
Fully Threaded Stud, 3/8 In - 16 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse, 5PKModel No. 2035557 SKU CF2CAM Cross Ref. 464V96 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $244.85 | |
Fully Threaded Stud, 3/4 In - 16 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Fine, 3PKModel No. 2022971 SKU CF2CAN Cross Ref. 464W26 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $222.32 | |
Fully Threaded Stud, 3/4 In - 16 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Fine, 3PKModel No. 2035573 SKU CF2CAP Cross Ref. 464W25 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $152.05 | |
Fully Threaded Stud, 3/4 In - 16 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Fine, 3PKModel No. 2030169 SKU CF2CAQ Cross Ref. 464W24 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $220.50 | |
Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Coarse, 3PKModel No. 2022958 SKU CF2CAR Cross Ref. 464W23 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $204.59 | |
Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Coarse, 3PKModel No. 2035572 SKU CF2CAT Cross Ref. 464W22 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $170.81 | |
Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse, 3PKModel No. 2035571 SKU CF2CAU Cross Ref. 464W21 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $837.22 | |
Fully Threaded Stud, 2 In - 4 1/2 Thread Size, Steel, 6 ft. Lg., Gr. 8, Plain, CoarseModel No. 2026077 SKU CF2CAV Cross Ref. 464W75 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $394.33 | |
Fully Threaded Stud, 2 In - 4 1/2 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, CoarseModel No. 2022964 SKU CF2CAW Cross Ref. 464W74 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 2 | $270.73 | |
Fully Threaded Stud, 1 In - 8 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, 2PKModel No. 2022960 SKU CF2CAX Cross Ref. 464W35 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 2 | $208.26 | |
Fully Threaded Stud, 1 In - 8 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, 2PKModel No. 2035579 SKU CF2CAY Cross Ref. 464W34 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 2 | $138.31 | |
Fully Threaded Stud, 1 In - 8 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, 2PKModel No. 2035578 SKU CF2CAZ Cross Ref. 464W33 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $700.91 | |
Fully Threaded Stud, 1 7/8 In - 5 Thread Size, Steel, 6 ft. Lg., Gr. 8, Plain, CoarseModel No. 2026072 SKU CF2CBA Cross Ref. 464W69 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $472.44 | |
Fully Threaded Stud, 1 7/8 In - 5 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, CoarseModel No. 2026071 SKU CF2CBB Cross Ref. 464W68 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $763.93 | |
Fully Threaded Stud, 1 7/8 In - 12 Thread Size, Steel, 6 ft. Lg., Gr. 8, Plain, FineModel No. 2026074 SKU CF2CBC Cross Ref. 464W71 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $506.97 | |
Fully Threaded Stud, 1 7/8 In - 12 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, FineModel No. 2026073 SKU CF2CBD Cross Ref. 464W70 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $653.82 | |
Fully Threaded Stud, 1 5/8 In - 5.5 Thread Size, Steel, 6 ft. Lg., Gr. 8, Plain, CoarseModel No. 2026062 SKU CF2CBE Cross Ref. 464W59 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $358.97 | |
Fully Threaded Stud, 1 5/8 In - 5.5 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, CoarseModel No. 2026061 SKU CF2CBF Cross Ref. 464W58 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $514.28 | |
Fully Threaded Stud, 1 5/8 In - 12 Thread Size, Steel, 6 ft. Lg., Gr. 8, Plain, FineModel No. 2026064 SKU CF2CBG Cross Ref. 464W61 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $183.42 | |
Fully Threaded Stud, 1 5/8 In - 12 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, FineModel No. 2026063 SKU CF2CBH Cross Ref. 464W60 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $634.57 | |
Fully Threaded Stud, 1 3/4 In - 5 Thread Size, Steel, 6 ft. Lg., Gr. 8, Plain, CoarseModel No. 2026068 SKU CF2CBJ Cross Ref. 464W65 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $210.86 | |
Fully Threaded Stud, 1 3/4 In - 5 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, CoarseModel No. 2026066 SKU CF2CBK Cross Ref. 464W63 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $149.04 | |
Fully Threaded Stud, 1 3/4 In - 5 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, CoarseModel No. 2026065 SKU CF2CBL Cross Ref. 464W62 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $683.74 | |
Fully Threaded Stud, 1 3/4 In - 12 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, FineModel No. 2026070 SKU CF2CBM Cross Ref. 464W67 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $313.88 | |
Fully Threaded Stud, 1 3/4 In - 12 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, FineModel No. 2026069 SKU CF2CBN Cross Ref. 464W66 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 3 | $350.54 | |
Fully Threaded Stud, 1 In - 14 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Fine, 3PKModel No. 2022974 SKU CF2CBP Cross Ref. 464W39 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 2 | $198.10 | |
Fully Threaded Stud, 1 In - 14 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Fine, 2PKModel No. 2035581 SKU CF2CBQ Cross Ref. 464W38 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 2 | $168.76 | |
Fully Threaded Stud, 1 In - 14 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Fine, 2PKModel No. 2035580 SKU CF2CBR Cross Ref. 464W37 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 2 | $356.10 | |
Fully Threaded Stud, 1 1/8 In - 14 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Coarse, 2PKModel No. 2022961 SKU CF2CBU Cross Ref. 464W42 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 2 | $217.79 | |
Fully Threaded Stud, 1 1/8 In - 14 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Coarse, 2PKModel No. 2035583 SKU CF2CBV Cross Ref. 464W41 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 2 | $183.64 | |
Fully Threaded Stud, 1 1/8 In - 14 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse, 2PKModel No. 2035582 SKU CF2CBW Cross Ref. 464W40 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 2 | $301.84 | |
Fully Threaded Stud, 1 1/8 In - 12 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Fine, 2PKModel No. 2022975 SKU CF2CBX Cross Ref. 464W45 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 2 | $245.04 | |
Fully Threaded Stud, 1 1/8 In - 12 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Fine, 2PKModel No. 2035585 SKU CF2CBY Cross Ref. 464W44 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 2 | $206.62 | |
Fully Threaded Stud, 1 1/8 In - 12 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Fine, 2PKModel No. 2035584 SKU CF2CBZ Cross Ref. 464W43 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $200.49 | |
Fully Threaded Stud, 1 1/4 In - 7 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, CoarseModel No. 2022962 SKU CF2CCA Cross Ref. 464W48 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $163.64 | |
Fully Threaded Stud, 1 1/4 In - 7 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, CoarseModel No. 2035587 SKU CF2CCB Cross Ref. 464W47 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $99.99 | |
Fully Threaded Stud, 1 1/4 In - 7 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, CoarseModel No. 2035586 SKU CF2CCC Cross Ref. 464W46 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $230.82 | |
Fully Threaded Stud, 1 1/4 In - 12 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, FineModel No. 2022976 SKU CF2CCD Cross Ref. 464W51 |
||||||||||
| 2A | C39 Max. | - | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $148.25 | |
Fully Threaded Stud, 1 1/4 In - 12 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, FineModel No. 2035589 SKU CF2CCE Cross Ref. 464W50 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $120.86 | |
Fully Threaded Stud, 1 1/4 In - 12 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, FineModel No. 2035588 SKU CF2CCF Cross Ref. 464W49 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $249.72 | |
Fully Threaded Stud, 1 1/2 In - 6 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, CoarseModel No. 2022963 SKU CF2CCG Cross Ref. 464W54 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $224.61 | |
Fully Threaded Stud, 1 1/2 In - 6 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, CoarseModel No. 2035591 SKU CF2CCH Cross Ref. 464W53 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $85.81 | |
Fully Threaded Stud, 1 1/2 In - 6 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, CoarseModel No. 2035590 SKU CF2CCJ Cross Ref. 464W52 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $340.26 | |
Fully Threaded Stud, 1 1/2 In - 12 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, FineModel No. 2022977 SKU CF2CCK Cross Ref. 464W57 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $241.57 | |
Fully Threaded Stud, 1 1/2 In - 12 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, FineModel No. 2035593 SKU CF2CCL Cross Ref. 464W56 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $172.39 | |
Fully Threaded Stud, 1 1/2 In - 12 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, FineModel No. 2035592 SKU CF2CCM Cross Ref. 464W55 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $37.56 | |
Fully Threaded Stud, 1/4 In - 28 Thread Size, Steel, 6 ft. Lg., Gr. 8, Plain, FineModel No. 2026038 SKU CF2CCN Cross Ref. 464V71 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $116.47 | |
Fully Threaded Stud, 1/4 In - 28 Thread Size, Steel, 4 In Lg., Gr. 8, Plain, 10PKModel No. 2026035 SKU CF2CCP Cross Ref. 464V67 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $229.82 | |
Fully Threaded Stud, 1/4 In - 28 Thread Size, Steel, 3 In Lg., Gr. 8, Plain, 25PKModel No. 2026034 SKU CF2CCQ Cross Ref. 464V66 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $13.99 | |
Fully Threaded Stud, 1/4 In - 28 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, FineModel No. 2022965 SKU CF2CCR Cross Ref. 464V70 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $182.91 | |
Fully Threaded Stud, 1/4 In - 28 Thread Size, Steel, 2 In Lg., Gr. 8, Plain, 25PKModel No. 2026033 SKU CF2CCT Cross Ref. 464V65 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $72.26 | |
Fully Threaded Stud, 1/4 In - 28 Thread Size, Steel, 2 In Lg., Gr. 8, Plain, 5PKModel No. 2026037 SKU CF2CCU Cross Ref. 464V69 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $166.50 | |
Fully Threaded Stud, 1/4 In - 28 Thread Size, Steel, 1 1/2 In Lg., Gr. 8, Plain, Fine, 25PKModel No. 2026032 SKU CF2CCV Cross Ref. 464V64 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $156.54 | |
Fully Threaded Stud, 1/4 In - 28 Thread Size, Steel, 1 In Lg., Gr. 8, Plain, 25PKModel No. 2026031 SKU CF2CCW Cross Ref. 464V63 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $116.43 | |
Fully Threaded Stud, 1/4 In - 28 Thread Size, Steel, 1 In Lg., Gr. 8, Plain, 10PKModel No. 2026036 SKU CF2CCX Cross Ref. 464V68 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $118.15 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 8 In Lg., Gr. 8, Plain, 10PKModel No. 2026027 SKU CF2CCY Cross Ref. 464V58 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $118.46 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 6 In Lg., Gr. 8, Plain, 10PKModel No. 2026026 SKU CF2CCZ Cross Ref. 464V57 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $30.71 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 6 ft. Lg., Gr. 8, Plain, CoarseModel No. 2026030 SKU CF2CDA Cross Ref. 464V62 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $98.60 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 5 In Lg., Gr. 8, Plain, 10PKModel No. 2026025 SKU CF2CDB Cross Ref. 464V56 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $103.49 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 4 In Lg., Gr. 8, Plain, 10PKModel No. 2026024 SKU CF2CDC Cross Ref. 464V55 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $220.41 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 3 1/2 In Lg., Gr. 8, Plain, Coarse, 25PKModel No. 2026023 SKU CF2CDD Cross Ref. 464V54 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $202.99 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 3 In Lg., Gr. 8, Plain, 25PKModel No. 2026022 SKU CF2CDE Cross Ref. 464V53 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 1 | $13.48 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, CoarseModel No. 2022952 SKU CF2CDF Cross Ref. 464V61 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $183.95 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 2 1/2 In Lg., Gr. 8, Plain, Coarse, 25PKModel No. 2026021 SKU CF2CDG Cross Ref. 464V52 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $152.31 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 2 In Lg., Gr. 8, Plain, 25PKModel No. 2026020 SKU CF2CDH Cross Ref. 464V51 |
||||||||||
| Class 2A | - | Right Hand | - | - | - | Rockwell C39 | Not Applicable | 5 | $66.44 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Coarse, 5PKModel No. 2026029 SKU CF2CDJ Cross Ref. 464V60 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $132.05 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 1 1/4 In Lg., Gr. 8, Plain, Coarse, 25PKModel No. 2026018 SKU CF2CDK Cross Ref. 464V49 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $139.06 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 1 1/2 In Lg., Gr. 8, Plain, Coarse, 25PKModel No. 2026019 SKU CF2CDL Cross Ref. 464V50 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 25 | $127.27 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 1 In Lg., Gr. 8, Plain, 25PKModel No. 2026017 SKU CF2CDM Cross Ref. 464V48 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 10 | $142.49 | |
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse, 10PKModel No. 2026028 SKU CF2CDN Cross Ref. 464V59 |
||||||||||
| Class 2A | - | Right Hand | - | - | - | Rockwell C39 | Not Applicable | 5 | $196.70 | |
Fully Threaded Stud, 1/2 In - 20 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Fine, 5PKModel No. 2022969 SKU CF2CDP Cross Ref. 464W14 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $162.06 | |
Fully Threaded Stud, 1/2 In - 20 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Fine, 5PKModel No. 2030168 SKU CF2CDQ Cross Ref. 464W13 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $137.76 | |
Fully Threaded Stud, 1/2 In - 20 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Fine, 5PKModel No. 2030167 SKU CF2CDR Cross Ref. 464W12 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $211.24 | |
Fully Threaded Stud, 1/2 In - 13 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Coarse, 5PKModel No. 2022956 SKU CF2CDT Cross Ref. 464W11 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $126.76 | |
Fully Threaded Stud, 1/2 In - 13 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse, 5PKModel No. 2035565 SKU CF2CDU Cross Ref. 464W09 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | Not Applicable | 5 | $133.84 | |
Fully Threaded Stud, 1/2 In - 13 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Coarse, 5PKModel No. 2035565 SKU CF2CDV Cross Ref. 464W10 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | - | 1 | $18.05 | |
Threaded Rod, 5/16 In - 24 Thread Size, Steel, 3 ft. Lg., Gr. 8, PlainModel No. 2022966 SKU CF2CDW Cross Ref. 464V94 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | - | 1 | $218.33 | |
Fully Threaded Stud, 1 3/4 In - 5 Thread Size, Steel, 3 ft. Lg., Gr. 8, Blk OxideModel No. 2026067 SKU CG9VWR Cross Ref. 464W64 |
||||||||||
| 2A | HRC 33, HRC 34, HRC 35, HRC 36, HRC 37, HRC 38, HRC 39 | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | - | 1 | $475.35 | |
Fully Threaded Stud, 2-12 Thread Size, Steel, 3 ft. Lg., Gr. 8, Blk Oxide, FineModel No. 2022978 SKU CG9VWT Cross Ref. 464W76 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | - | 1 | $894.52 | |
Fully Threaded Stud, 2-12 Thread Size, Steel, 6 ft. Lg., Gr. 8, Blk Oxide, FineModel No. 2026078 SKU CG9VWU Cross Ref. 464W77 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | - | 1 | $276.46 | |
Fully Threaded Stud, 2 In - 4 1/2 Thread Size, Steel, 1 ft. Lg., Gr. 8, Blk OxideModel No. 2026075 SKU CG9VWV Cross Ref. 464W72 |
||||||||||
| 2A | C39 Max. | Right Hand | Grade 8 | 0 | 150000 psi | Rockwell C39 | - | 1 | $322.47 | |
Fully Threaded Stud, 2 In - 4 1/2 Thread Size, Steel, 2 ft. Lg., Gr. 8, Blk OxideModel No. 2026076 SKU CG9VWW Cross Ref. 464W73 |
||||||||||
GRAINGER
Fully Threaded Stud, 5/16 In - 24 Thread Size, Steel, 1 1/2 In Lg., Gr. 8, Plain, Fine, 25PK
GRAINGER
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 3 1/2 In Lg., Gr. 8, Plain, Coarse, 25PK
GRAINGER
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 2 1/2 In Lg., Gr. 8, Plain, Coarse, 25PK
GRAINGER
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 1 1/4 In Lg., Gr. 8, Plain, Coarse, 25PK
GRAINGER
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 1 1/2 In Lg., Gr. 8, Plain, Coarse, 25PK
GRAINGER
Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse, 10PK
GRAINGER
Fully Threaded Stud, 1 1/8 In - 14 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Coarse, 2PK
GRAINGER
Fully Threaded Stud, 1 1/8 In - 14 Thread Size, Steel, 2 ft. Lg., Gr. 8, Plain, Coarse, 2PK
GRAINGER
Fully Threaded Stud, 1 1/8 In - 14 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse, 2PK
GRAINGER
Fully Threaded Stud, 1/4 In - 28 Thread Size, Steel, 1 1/2 In Lg., Gr. 8, Plain, Fine, 25PK
GRAINGER
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 3 1/2 In Lg., Gr. 8, Plain, Coarse, 25PK
GRAINGER
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 2 1/2 In Lg., Gr. 8, Plain, Coarse, 25PK
GRAINGER
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 1 1/4 In Lg., Gr. 8, Plain, Coarse, 25PK
GRAINGER
Fully Threaded Stud, 1/4 In - 20 Thread Size, Steel, 1 1/2 In Lg., Gr. 8, Plain, Coarse, 25PK
-
- Price (Low to High)
- Price (High to Low)
Explore More
- EMBRACO
- KEYSHAFT
- PROCON
- EBERBACH
- FLUX
- Paint Trays and Buckets
- Keyed Alike Padlocks
- Power Meters and Analyzers
- Angle Grinder Accessories
- Drum Rollers
- HELICOIL Complete Working Gages, UNF, 2B
- TURTLESKIN SBL-DG2 Plus Cut Resistant Sleeves
- CONDOR Coated Gloves, Smooth, Polyurethane, Palm Dipped, White
- DICKSON 4 Inch Pressure Chart Recorders
- ACCURIDE SS5321 Series Heavy Duty Over Travel Slides
- LAMP Polished Finish Bar Latch
- PLAST-O-MATIC DPI Series Differential Pressure Indicators
- YOUNGSTOWN GLOVE CO. XT Gloves
- BROWNING Steel Double Sprockets With Split Taper Bushings For No. 40 Chain