Plain Grade 18-8 Stainless Steel Heavy Hex Nuts
(13 Products)
| Height | Hex Width | Hex Height | Thread Direction | Material Grade/class | Material Quality Standards | Color | Thread Fit | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| 15/64" | 1/2" | 15/64" | Right Hand | 18-8 | Astm A307A | Silver | 2B | 50 | $8.48 | |
Hex Nut, 1/4 In - 20 Thread Size, SS, 15/64 In Ht., 1/2 In Wd., Gr. 18-8, 50PKModel No. U51081.025.0001 SKU AH9UDJ Cross Ref. 41FV10 |
||||||||||
| 1 7/32" | 2" | 1 7/32" | Right Hand | 18-8 | - | - | - | 5 | $145.06 | |
Hex Nut, 1 1/4 In - 7 Thread Size, SS, 1 7/32 In Ht., 2 In Wd., Gr. 18-8, 5PKModel No. U51081.125.0001 SKU CG8TAK Cross Ref. 41FT98 |
||||||||||
| 1 7/64" | 1 13/16" | 1 7/64" | Right Hand | 18-8 | - | - | - | 5 | $97.86 | |
Hex Nut, 1 1/8 In - 7 Thread Size, SS, 1 7/64 In Ht., 1 13/16 In Wd., Gr. 18-8, 5PKModel No. U51081.112.0001 SKU CG8TAJ Cross Ref. 41FT99 |
||||||||||
| 19/64" | 9/16" | 19/64" | Right Hand | 18-8 | Astm A307A | Silver | 2B | 50 | $12.67 | |
Hex Nut, 5/16 In - 18 Thread Size, SS, 19/64 In Ht., 9/16 In Wd., Gr. 18-8, 50PKModel No. U51081.031.0001 SKU AH9UDH Cross Ref. 41FV09 |
||||||||||
| 23/64" | 11/16" | 23/64" | Right Hand | 18-8 | Astm A307A | Silver | 2B | 50 | $19.42 | |
Hex Nut, 3/8 In - 16 Thread Size, SS, 23/64 In Ht., 11/16 In Wd., 50PKModel No. U51081.037.0001 SKU AH9UDG Cross Ref. 41FV08 |
||||||||||
| 27/64" | 3/4" | 27/64" | Right Hand | 18-8 | Astm A307A | Silver | 2B | 25 | $13.56 | |
Hex Nut, 7/16 In - 14 Thread Size, SS, 27/64 In Ht., 3/4 In Wd., Gr. 18-8, 25PKModel No. U51081.043.0001 SKU CG8TAG Cross Ref. 41FV07 |
||||||||||
| 31/64" | 7/8" | 31/64" | Right Hand | 18-8 | Astm A307A | Silver | 2B | 25 | $22.00 | |
Hex Nut, 1/2 In - 13 Thread Size, SS, 31/64 In Ht., 7/8 In Wd., 25PKModel No. U51081.050.0001 SKU AH9UDF Cross Ref. 41FV06 |
||||||||||
| 35/64" | 15/16" | 35/64" | Right Hand | 18-8 | - | - | - | 25 | $135.70 | |
Hex Nut, 9/16 In - 12 Thread Size, SS, 35/64 In Ht., 15/16 In Wd., Gr. 18-8, 25PKModel No. U51081.056.0001 SKU AH9UDE Cross Ref. 41FV05 |
||||||||||
| 39/64" | 1 1/16" | 39/64" | Right Hand | 18-8 | Astm A307A | Silver | 2B | 25 | $34.02 | |
Hex Nut, 5/8 In - 11 Thread Size, SS, 39/64 In Ht., 1 1/16 In Wd., Right Hand, 25PKModel No. U51081.062.0001 SKU AH9UDD Cross Ref. 41FV04 |
||||||||||
| 47/64" | 1 1/4" | 47/64" | Right Hand | 18-8 | Astm A307A | Silver | 2B | 20 | $43.61 | |
Hex Nut, 3/4 In - 10 Thread Size, SS, 47/64 In Ht., 1 1/4 In Wd., Gr. 18-8, 20PKModel No. U51081.075.0001 SKU AH9UDC Cross Ref. 41FV03 |
||||||||||
| 55/64" | 1 7/16" | 55/64" | Right Hand | 18-8 | Astm A307A | Silver | 2B | 5 | $17.57 | |
Hex Nut, 7/8 In - 9 Thread Size, SS, 55/64 In Ht., 1 7/16 In Wd., Gr. 18-8, 5PKModel No. U51081.087.0001 SKU AH9UDB Cross Ref. 41FV02 |
||||||||||
| 63/64" | 1 5/8" | 63/64" | Right Hand | 18-8 | - | - | - | 5 | $44.45 | |
Hex Nut, 1 In - 8 Thread Size, SS, 63/64 In Ht., 1 5/8 In Wd., Gr. 18-8, Plain, 5PKModel No. U51081.100.0001 SKU CG8TAH Cross Ref. 41FV01 |
||||||||||
| 1 15/32" | 2 3/8" | 1 15/32" | Right Hand | 18-8 | - | - | - | 5 | $197.64 | |
Hex Nut, 1 1/2 In - 6 Thread Size, SS, 1 15/32 In Ht., 2 3/8 In Wd., Gr. 18-8, 5PKModel No. U51081.150.0001 SKU AH9UDA Cross Ref. 41FT97 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- KEY FIRE HOSE
- PURAFILTER
- QUEST
- HOUGEN
- Pipe Hangers and Clamps
- Cold-Condition Gloves
- Hazardous Location Control Station Accessories
- Negative Air Machine Accessories
- Rubber Edging
- PEWAG Chain Sling, Grade 50
- LOUISVILLE FS2000 Series Fiberglass Step Ladders
- CONDOR Premium Drivers Gloves, Thinsulate
- JOHN GUEST Union Connectors, Polypropylene White
- GLOBE SCIENTIFIC Diamond RealSeal Large Format Bottles, Narrow Mouth, Polypropylene
- SPEARS VALVES PVC True Union 2000 Industrial 3-Way Horizontal Diverter Ball Valves, DIN Socket, EPDM, Metric
- CAMPBELL CHAIN AND FITTINGS Footman Loops
- 3M Painter Tape
- LINEMASTER Atlas Foot Switches, Full Shield