Plain Grade 18-8 Stainless Steel External Tooth Lock Washers
(8 Products)
APPROVED VENDOR
| Fits Bolt Size | Thickness | For Screw Size | Max. Thickness | Thickness Tolerance | Hardness | Rockwell Hardness | Material Grade/class | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| #4 | 0.012" | #4 | 0.012" | 0.012" to 0.018" | - | C45 to C50 | 18-8 | 50 | $3.52 | |
Lock Washer, 4 Fits Bolt Size, External Tooth Lock, 0.245 In O.D., 50PKModel No. U51460.011.0001 SKU AB7KDR Cross Ref. 23NJ69 |
||||||||||
| #6 | 0.016" | #6 | 0.016" | 0.016" to 0.022" | Rockwell C45-C50 | C45 to C50 | 18-8 | 50 | $6.41 | |
Lock Washer, 6 Fits Bolt Size, External Tooth Lock, 0.305 In O.D., 50PKModel No. U51460.013.0001 SKU AB7KDT Cross Ref. 23NJ70 |
||||||||||
| #8 | 0.018" | #8 | 0.018" | - | Rockwell C35 | - | 18-8 | 50 | $1.99 | |
Lock Washer, 8 Fits Bolt Size, External Tooth Lock, 0.365 In O.D., 50PKModel No. U51460.016.0001 SKU AB7KDU Cross Ref. 23NJ71 |
||||||||||
| #10 | 0.018" | #10 | 0.018" | - | Rockwell C35 | - | 18-8 | 50 | $2.74 | |
Lock Washer, 10 Fits Bolt Size, External Tooth Lock, 0.395 In O.D., 50PKModel No. U51460.019.0001 SKU AB7KDV Cross Ref. 23NJ72 |
||||||||||
| 1/2" | 0.037" | 1/2" | 0.037" | - | Rockwell C35 | - | 18-8 | 10 | $5.81 | |
Lock Washer, 1/2 In Fits Bolt Size, External Tooth Lock, 22/25 In O.D., 10PKModel No. U51460.050.0001 SKU AB7KDZ Cross Ref. 23NJ76 |
||||||||||
| 1/4" | 0.023" | 1/4" | 0.023" | 0.023" to 0.028" | Rockwell C20-C45 | C20 to C45 | 18-8 | 50 | $10.70 | |
Lock Washer, 1/4 In Fits Bolt Size, External Tooth Lock, 0.494 In O.D., 50PKModel No. U51460.025.0001 SKU AA8RHC Cross Ref. 19NP58 |
||||||||||
| 3/8" | 0.032" | 3/8" | 0.032" | - | Rockwell C35 | - | 18-8 | 50 | $8.67 | |
Lock Washer, 3/8 In Fits Bolt Size, External Tooth Lock, 0.67 In O.D., Plain, 50PKModel No. U51460.037.0001 SKU AB7KDY Cross Ref. 23NJ75 |
||||||||||
| 5/16" | 0.028" | 5/16" | 0.028" | - | Rockwell C35 | - | 18-8 | 50 | $2.97 | |
Lock Washer, 5/16 In Fits Bolt Size, Ext. Tooth Lock, 0.588 In O.D., Pln, Gr. 18-8, 50PKModel No. U51460.031.0001 SKU AA8RHD Cross Ref. 19NP59 |
||||||||||
APPROVED VENDOR
Lock Washer, 5/16 In Fits Bolt Size, Ext. Tooth Lock, 0.588 In O.D., Pln, Gr. 18-8, 50PK
-
- Price (Low to High)
- Price (High to Low)
Explore More
- JARKE
- KEYSHAFT
- SHUR-LINE
- STANDARD XCHANGE
- ALEXIS FIRE EQUIPMENT
- Flame Resistant and Welding Sleeves
- Edge and Corner Protectors
- Runner Cutters
- Machining Vise Accessories
- Marking Tape Applicators
- AKRO-MILS 30120 Shelf Bins
- LITTLE GIANT LADDERS Aircraft Support Aluminum Articulated Extendable Ladders
- ASHCROFT E Bimetallic Thermometer, 5 Inch External Adjust, Every Angle Connection
- ABUS Lockout Padlock, Keyed Different
- RUD CHAIN Automatic Center Point Turnado Hoist Rings, UNC Thread
- TMI Vinyl Strip Roll
- VERMONT GAGE NoGo Standard Thread Plug Gages, 10-32 Unf
- NIBCO F-607-OTS Series Gate Valves, Cast Iron, Fire Protection, Pre-Grooved Stem
- PARKER 2A Series Piston Seal Kits
- ELKAY Mounting Frames For Refrigerated Coolers