Plain Button Stainless Steel Socket Head Cap Screws

Thread Size Thread Style Drive Size Head Dia. Head Height Min. Tensile Strength Hardness Temp. Range Pkg. Qty. Price
#1-64 Fully Threaded 0.05" 1/8" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $21.91
#1-64 Fully Threaded 0.05" 1/8" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $22.74
#1-64 Fully Threaded 0.05" 1/8" 1/16" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $25.42
#1-72 Fully Threaded 0.05" 1/8" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $22.93
#1-72 Fully Threaded 0.05" 1/8" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $22.43
#1-72 Fully Threaded 0.05" 1/8" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $21.79
#1-72 Fully Threaded 0.05" 1/8" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $21.47
#1-72 Fully Threaded 0.05" 1/8" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $21.57
#1-72 Fully Threaded 0.05" 1/8" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $21.95
#1-72 Fully Threaded 0.05" 1/8" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $24.99
#1-72 Fully Threaded 0.05" 0.139" 0.039" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $21.15
#2-56 Partially Threaded 3/64" 0.1719" 0.0469" 85000 psi Rockwell B80-C32 -58°F to +302°F 25000 $4,716.29
#2-56 Fully Threaded 0.05" 0.164" - 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $18.06
#2-56 Fully Threaded 0.05" 0.164" 0.046" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $14.73
#2-56 Fully Threaded 0.05" 0.164" 0.046" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $19.86
#2-56 Fully Threaded 0.05" 0.164" 0.046" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $18.72
#2-56 Fully Threaded 0.05" 0.164" 0.046" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $22.33
#2-56 Fully Threaded 0.05" 0.164" 0.0469" 85000 psi Rockwell B80-C32 -50°F to +550°F 100 $21.86
#2-56 Fully Threaded 0.05" 0.164" 0.0469" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $12.12
#2-56 Fully Threaded 0.05" 0.164" 0.0469" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $11.93
#2-56 Fully Threaded 0.05" 3/16" 0.046" 85000 psi Rockwell B80-C32 -65°F to +300°F 100 $28.79
#3-48 Fully Threaded 1/16" 3/16" 0.052" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $20.33
#3-48 Fully Threaded 1/16" 3/16" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $16.25
#3-48 Fully Threaded 1/16" 3/16" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $15.83
#3-48 Fully Threaded 1/16" 3/16" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $17.58
#3-48 Fully Threaded 1/16" 3/16" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $16.46
#3-48 Fully Threaded 1/16" 3/16" 0.062" 85000 psi Rockwell B80-C32 -65°F to +300°F 100 $31.64
#3-48 Fully Threaded 1/16" 3/16" 0.062" 85000 psi Rockwell B80-C32 -65°F to +300°F 100 $40.10
#4-40 Fully Threaded 1/16" 0.213" 0.059" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $13.94
#4-40 Fully Threaded 1/16" 0.213" 0.059" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $11.75
#4-40 Fully Threaded 1/16" 0.213" 0.059" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $12.70
#4-40 Fully Threaded 1/16" 0.213" 0.059" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $5.04
#4-40 Fully Threaded 1/16" 0.213" 0.059" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $5.73
#4-40 Fully Threaded 1/16" 0.213" 0.059" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $6.34
#4-40 Fully Threaded 1/16" 0.213" 0.059" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $13.84
#4-40 Fully Threaded 1/16" 0.213" 0.059" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $13.14
#4-40 Fully Threaded 1/16" 0.213" 0.059" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $6.55
#4-40 Fully Threaded 1/16" 0.213" 0.059" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $7.25
#4-40 Fully Threaded 1/16" 1/4" 0.093" 85000 psi Rockwell B80-C32 -65°F to +300°F 100 $13.45
#5-40 Fully Threaded 5/64" 0.2188" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $27.21
#5-40 Fully Threaded 5/64" 0.2188" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $20.17
#5-40 Fully Threaded 5/64" 0.2188" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $18.68
#5-40 Fully Threaded 5/64" 0.2188" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $18.44
#5-40 Fully Threaded 5/64" 0.2188" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $10.93
#5-40 Fully Threaded 5/64" 0.2188" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $16.44
#5-40 Fully Threaded 5/64" 0.2188" 1/16" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $22.42
#6-32 Fully Threaded 5/64" 1/4" 0.073" 85000 psi Rockwell B80-C32 -50°F to +550°F 100 $23.78
#6-32 Fully Threaded 5/64" 1/4" 0.073" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $18.71
#6-32 Fully Threaded 5/64" 1/4" 0.073" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $7.59
#6-32 Fully Threaded 5/64" 1/4" 0.073" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $7.22
#6-32 Fully Threaded 5/64" 1/4" 0.073" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $11.85
#6-32 Fully Threaded 5/64" 1/4" 0.073" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $13.10
#6-32 Fully Threaded 5/64" 1/4" 0.073" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $16.43
#6-32 Fully Threaded 5/64" 1/4" 0.073" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $5.28
#6-32 Fully Threaded 5/64" 1/4" 0.073" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $9.02
#6-32 Fully Threaded 5/64" 1/4" 0.073" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $6.47
#6-32 Fully Threaded 5/64" 1/4" 0.073" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $11.37
#6-32 Fully Threaded 5/64" 1/4" 0.073" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $12.72
#8-32 Fully Threaded 3/32" 5/16" 0.078" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $29.11
#8-32 Fully Threaded 3/32" 5/16" 0.078" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $13.58
#8-32 Fully Threaded 3/32" 5/16" 0.078" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $27.14
#8-32 Fully Threaded 3/32" 5/16" 0.078" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $16.78
#8-32 Fully Threaded 3/32" 5/16" 0.078" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $12.48
#8-32 Fully Threaded 3/32" 5/16" 0.078" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $8.55
#8-32 Fully Threaded 3/32" 5/16" 0.078" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $23.09
#8-32 Fully Threaded 3/32" 5/16" 0.078" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $16.25
#8-32 Fully Threaded 3/32" 5/16" 0.078" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $15.48
#8-32 Fully Threaded 3/32" 5/16" 0.078" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $17.93
#8-32 Fully Threaded 3/32" 5/16" 0.078" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $27.23
#8-32 Fully Threaded 3/32" 5/16" 0.078" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $29.10
#10-24 Fully Threaded 1/8" 5/16" 0.062" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $28.94
#10-24 Fully Threaded 1/8" 0.361" 0.101" 85000 psi Rockwell B80-C32 -50°F to +550°F 100 $39.08
#10-24 Fully Threaded 1/8" 0.361" 0.101" 85000 psi Rockwell B80-C32 -50°F to +550°F 100 $80.22
#10-24 Fully Threaded 1/8" 0.361" 0.101" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $18.91
#10-24 Fully Threaded 1/8" 0.361" 0.101" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $47.50
#10-24 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $16.28
#10-24 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $25.85
#10-24 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $33.16
#10-24 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $13.05
#10-24 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $29.45
#10-24 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $33.82
#10-24 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $13.24
#10-24 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $13.39
#10-32 Fully Threaded 1/8" 0.361" 0.101" 85000 psi Rockwell B80-C32 -50°F to +550°F 100 $40.09
#10-32 Fully Threaded 1/8" 0.361" 0.101" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $43.01
#10-32 Fully Threaded 1/8" 0.361" 0.101" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $56.46
#10-32 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $25.56
#10-32 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $35.50
#10-32 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $22.22
#10-32 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $15.39
#10-32 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $31.42
#10-32 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $30.74
#10-32 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $16.69
#10-32 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $23.87
#10-32 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $26.28
#10-32 Fully Threaded 1/8" 0.361" 0.101" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $14.51
1/4"-20 Fully Threaded 5/32" 7/16" 0.132" 85000 psi Rockwell B80-C32 -50°F to +550°F 100 $24.54
1/4"-20 Fully Threaded 5/32" 7/16" 0.132" 85000 psi Rockwell B80-C32 -50°F to +550°F 100 $47.60
1/4"-20 Fully Threaded 5/32" 7/16" 0.132" 85000 psi Rockwell B80-C32 -50°F to +550°F 100 $49.34
1/4"-20 Fully Threaded 5/32" 7/16" 0.132" 85000 psi Rockwell B80-C32 -50°F to +550°F 100 $57.86
1/4"-20 Fully Threaded 5/32" 7/16" 0.132" 100000 psi Rockwell B80-C32 -0°F to +250°F 100 $27.13
1/4"-20 Fully Threaded 5/32" 7/16" 0.132" 100000 psi Rockwell B80-C32 -65°F to +300°F 100 $43.50
1/4"-20 Fully Threaded 5/32" 7/16" 0.132" 100000 psi Rockwell B80-C32 -65°F to +300°F 100 $34.68
1/4"-20 Fully Threaded 5/32" 7/16" 0.132" 100000 psi Rockwell B80-C32 -65°F to +300°F 100 $29.54
1/4"-20 Fully Threaded 5/32" 7/16" 0.132" 100000 psi Rockwell B80-C32 -65°F to +300°F 100 $26.51
1/4"-20 Fully Threaded 5/32" 7/16" 0.132" 100000 psi Rockwell B80-C32 -65°F to +300°F 100 $26.57
1/4"-20 Fully Threaded 5/32" 7/16" 0.132" 100000 psi Rockwell B80-C32 -65°F to +300°F 50 $35.14
1/4"-28 Fully Threaded 5/32" 7/16" 0.132" 85000 psi Rockwell B80-C32 -58°F to +302°F 50 $47.92
5/16"-18 Partially Threaded 3/16" 0.5469" 11/64" 85000 psi Rockwell B80-C32 -58°F to +302°F 1300 $444.16
5/16"-18 Fully Threaded 3/16" 0.547" 0.166" 85000 psi Rockwell B80-C32 -50°F to +550°F 100 $41.22
5/16"-18 Fully Threaded 3/16" 0.547" 0.166" 85000 psi Rockwell B80-C32 -50°F to +550°F 100 $47.31
5/16"-18 Fully Threaded 3/16" 0.547" 0.166" 85000 psi Rockwell B80-C32 -50°F to +550°F 50 $31.19
5/16"-18 Fully Threaded 3/16" 0.547" 0.166" 85000 psi Rockwell B80-C32 -50°F to +550°F 50 $37.63
5/16"-18 Fully Threaded 3/16" 0.547" 0.166" 85000 psi Rockwell B80-C32 -50°F to +550°F 50 $44.97
5/16"-18 Fully Threaded 3/16" 0.547" 0.166" 85000 psi Rockwell B80-C32 -50°F to +550°F 50 $49.69
5/16"-18 Fully Threaded 3/16" 0.547" 0.166" 85000 psi Rockwell B80-C32 -50°F to +550°F 50 $40.98
5/16"-18 Fully Threaded 3/16" 0.547" 0.166" 85000 psi Rockwell B80-C32 -50°F to +550°F 100 $51.49
5/16"-18 Fully Threaded 3/16" 0.547" 0.166" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $48.17
5/16"-18 Fully Threaded 3/16" 0.547" 0.166" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $51.97
5/16"-24 Fully Threaded 3/16" 7/16" 0.312" 85000 psi Rockwell B80-C32 -65°F to +300°F 50 $73.31
5/16"-24 Fully Threaded 3/16" 7/16" 0.312" 85000 psi Rockwell B80-C32 -65°F to +300°F 100 $46.27
5/16"-24 Fully Threaded 3/16" 7/16" 0.312" 85000 psi Rockwell B80-C32 -65°F to +300°F 100 $55.33
5/16"-24 Fully Threaded 3/16" 0.547" 0.166" 85000 psi Rockwell B80-C32 -65°F to +300°F 50 $154.94
3/8"-16 Fully Threaded 7/32" 0.656" 0.199" 85000 psi Rockwell B80-C32 -50°F to +550°F 50 $198.07
3/8"-16 Fully Threaded 7/32" 0.656" 0.199" 85000 psi Rockwell B80-C32 -50°F to +550°F 50 $42.11
3/8"-16 Fully Threaded 7/32" 0.656" 0.199" 85000 psi Rockwell B80-C32 -50°F to +550°F 50 $47.76
3/8"-16 Fully Threaded 7/32" 0.656" 0.199" 85000 psi Rockwell B80-C32 -50°F to +550°F 50 $49.03
3/8"-16 Fully Threaded 7/32" 0.656" 0.199" 85000 psi Rockwell B80-C32 -50°F to +550°F 25 $49.82
3/8"-16 Fully Threaded 7/32" 0.656" 0.199" 85000 psi Rockwell B80-C32 -50°F to +550°F 25 $46.08
3/8"-16 Fully Threaded 7/32" 0.656" 0.199" 85000 psi Rockwell B80-C32 -50°F to +550°F 25 $73.03
3/8"-16 Fully Threaded 7/32" 0.656" 0.199" 85000 psi Rockwell B80-C32 -50°F to +550°F 10 $15.70
3/8"-16 Fully Threaded 7/32" 0.656" 0.199" 85000 psi Rockwell B80-C32 -65°F to +300°F 25 $45.38
1/2"-13 Fully Threaded 5/16" 7/8" 0.265" 85000 psi Rockwell B80-C32 -50°F to +550°F 10 $26.40
1/2"-13 Fully Threaded 5/16" 7/8" 0.265" 85000 psi Rockwell B80-C32 -50°F to +550°F 10 $34.11
1/2"-13 Fully Threaded 5/16" 7/8" 0.265" 85000 psi Rockwell B80-C32 -50°F to +550°F 10 $36.35
1/2"-13 Fully Threaded 5/16" 7/8" 0.265" 85000 psi Rockwell B80-C32 -50°F to +550°F 10 $28.73
1/2"-13 Fully Threaded 5/16" 7/8" 0.265" 85000 psi Rockwell B80-C32 -58°F to +302°F 10 $35.81
1/2"-13 Fully Threaded 5/16" 7/8" 0.265" 85000 psi Rockwell B80-C32 -58°F to +302°F 5 $21.35
1/2"-13 Fully Threaded 5/16" 7/8" 0.265" 85000 psi Rockwell B80-C32 -58°F to +302°F 10 $34.38
M3 x 0.5 Fully Threaded 2 mm 5.7 mm 1.65 mm - - - 50 $4.79
M3 x 0.5 Fully Threaded 2 mm 5.7 mm 1.65 mm - - - 50 $7.76
M3 x 0.5 Partially Threaded 2 mm 5.7 mm 1.65 mm - - - 50 $9.22
M3 x 0.5 Fully Threaded 2 mm 5.7 mm 1.65 mm - - - 50 $7.10
M3 x 0.5 Partially Threaded 2 mm 5.7 mm 1.65 mm - - - 50 $7.34
M3 x 0.5 Fully Threaded 2 mm 5.7 mm 1.65 mm - - - 50 $5.58
M3 x 0.5 Partially Threaded 2 mm 5.7 mm 1.65 mm - - - 50 $10.79
M3 x 0.5 Fully Threaded 2 mm 5.7 mm 1.7 mm 101500 psi Rockwell C39-C44 - 25 $17.61
M3 x 0.5 Fully Threaded 2 mm 5.7 mm 1.7 mm 101500 psi Rockwell C39-C44 - 100 $23.82
M3 x 0.5 Fully Threaded 2 mm 5.7 mm 1.7 mm 101500 psi Rockwell C39-C44 - 100 $26.45
M3 x 0.5 Fully Threaded 2 mm 5.7 mm 1.7 mm 101500 psi Rockwell C39-C44 - 100 $16.06
M4 x 0.7 Fully Threaded 2.5 mm 7.6 mm 2.2 mm - - - 50 $5.74
M4 x 0.7 Fully Threaded 2.5 mm 7.6 mm 2.2 mm - - - 50 $6.21
M4 x 0.7 Fully Threaded 2.5 mm 7.6 mm 2.2 mm - - - 50 $4.85
M4 x 0.7 Fully Threaded 2.5 mm 7.6 mm 2.2 mm - - - 50 $10.23
M4 x 0.7 Partially Threaded 2.5 mm 7.6 mm 2.2 mm - - - 50 $12.67
M4 x 0.7 Partially Threaded 2.5 mm 7.6 mm 2.2 mm - - - 50 $20.46
M4 x 0.7 Fully Threaded 2.5 mm 7.6 mm 2.2 mm - - - 50 $6.59
M4 x 0.7 Partially Threaded 2.5 mm 7.6 mm 2.2 mm - - - 50 $15.08
M4 x 0.7 Fully Threaded 2.5 mm 7.6 mm 2.2 mm 101500 psi Rockwell C39-C44 - 10 $16.82
M4 x 0.7 Fully Threaded 2.5 mm 7.6 mm 2.2 mm 101500 psi Rockwell C39-C44 - 25 $17.98
M4 x 0.7 Fully Threaded 2.5 mm 7.6 mm 2.2 mm 101500 psi Rockwell C39-C44 - 50 $11.50
M4 x 0.7 Fully Threaded 2.5 mm 7.6 mm 2.2 mm 101500 psi Rockwell C39-C44 - 50 $16.43
M4 x 0.7 Fully Threaded 2.5 mm 9.4 mm 2.2 mm 700 N/sq. mm Rockwell C39-C34 -58°F to +302°F 50 $8.97
M5 x 0.8 Fully Threaded 3 mm 9.5 mm 2.75 mm - - - 50 $9.70
M5 x 0.8 Partially Threaded 3 mm 9.5 mm 2.75 mm - - - 50 $17.20
M5 x 0.8 - 3 mm 9.5 mm 2.75 mm - - - 50 $14.70
M5 x 0.8 Fully Threaded 3 mm 9.5 mm 2.75 mm - - - 50 $10.54
M5 x 0.8 Fully Threaded 3 mm 9.5 mm 2.75 mm - - - 50 $10.55
M5 x 0.8 Partially Threaded 3 mm 9.5 mm 2.75 mm - - - 50 $18.34
M5 x 0.8 Fully Threaded 3 mm 9.5 mm 2.75 mm - - - 50 $8.84
M5 x 0.8 Fully Threaded 3 mm 9.5 mm 2.75 mm - - - 50 $10.08
M5 x 0.8 Partially Threaded 3 mm 9.5 mm 2.75 mm - - - 50 $26.57
M5 x 0.8 Fully Threaded 3 mm 9.5 mm 2.8 mm 101500 psi Rockwell C39-C44 - 50 $22.54
M5 x 0.8 Fully Threaded 3 mm 9.5 mm 2.8 mm 101500 psi Rockwell C39-C44 - 10 $42.85
M5 x 0.8 Fully Threaded 3 mm 9.5 mm 2.8 mm 101500 psi Rockwell C39-C44 - 50 $11.36
M5 x 0.8 Fully Threaded 3 mm 11.8 mm 2.75 mm 700 N/sq. mm Rockwell C39-C34 -58°F to +302°F 50 $13.01
M5 x 0.8 Fully Threaded 4 mm 9.5 mm 2.75 mm 700 N/sq. mm - -58°F to +302°F 50 $12.25
M5 x 0.8 Partially Threaded 4 mm 9.5 mm 2.75 mm 700 N/sq. mm - -58°F to +302°F 50 $31.29
M6 x 1 Partially Threaded 4 mm 10.5 mm 3.3 mm - - - 50 $24.77
M6 x 1 Fully Threaded 4 mm 10.5 mm 3.3 mm - - - 50 $14.16
M6 x 1 Partially Threaded 4 mm 10.5 mm 3.3 mm - - - 50 $30.12
M6 x 1 Fully Threaded 4 mm 10.5 mm 3.3 mm - - - 50 $17.00
M6 x 1 Fully Threaded 4 mm 10.5 mm 3.3 mm - - - 50 $15.46
M6 x 1 Fully Threaded 4 mm 10.5 mm 3.3 mm - - - 50 $14.73
M6 x 1 Fully Threaded 4 mm 10.5 mm 3.3 mm - - - 50 $18.31
M6 x 1 Partially Threaded 4 mm 10.5 mm 3.3 mm - - - 50 $21.69
M6 x 1 Partially Threaded 4 mm 10.5 mm 3.3 mm - - - 50 $27.70
M6 x 1 Partially Threaded 4 mm 10.5 mm 3.3 mm - - - 50 $26.73
M6 x 1 Partially Threaded 4 mm 10.5 mm 3.3 mm - - - 50 $27.13
M6 x 1 Fully Threaded 4 mm 10.5 mm 3.3 mm 101500 psi Rockwell C39-C44 - 50 $17.23
M6 x 1 Fully Threaded 4 mm 10.5 mm 3.3 mm 101500 psi Rockwell C39-C44 - 50 $12.76
M6 x 1 Fully Threaded 4 mm 10.5 mm 3.3 mm 101500 psi Rockwell C39-C44 - 25 $17.63
M6 x 1 Fully Threaded 4 mm 13.6 mm 3.3 mm 700 N/sq. mm Rockwell C39-C34 -58°F to +302°F 25 $10.33
M8 x 1.25 Fully Threaded 5 mm 14 mm 4.4 mm - - - 50 $30.50
M8 x 1.25 Fully Threaded 5 mm 14 mm 4.4 mm - - - 50 $21.78
M8 x 1.25 Partially Threaded 5 mm 14 mm 4.4 mm - - - 50 $40.60
M8 x 1.25 Fully Threaded 5 mm 14 mm 4.4 mm - - - 50 $24.42
M8 x 1.25 Fully Threaded 5 mm 14 mm 4.4 mm - - - 50 $29.54
M8 x 1.25 Partially Threaded 5 mm 14 mm 4.4 mm - - - 50 $37.24
M8 x 1.25 Fully Threaded 5 mm 14 mm 4.4 mm - - - 50 $39.83
M8 x 1.25 Fully Threaded 5 mm 14 mm 4.4 mm - - - 50 $27.36
M8 x 1.25 Partially Threaded 5 mm 14 mm 4.4 mm - - - 50 $57.91
M8 x 1.25 Partially Threaded 5 mm 14 mm 4.4 mm - - - 50 $46.11
M8 x 1.25 Fully Threaded 5 mm 14 mm 4.4 mm - - - 50 $61.46
M8 x 1.25 Fully Threaded 5 mm 14 mm 4.4 mm - - - 50 $31.85
M8 x 1.25 Fully Threaded 5 mm 17.8 mm 4.4 mm 700 N/sq. mm Rockwell C39-C34 -58°F to +302°F 25 $19.32
M8 x 1.25 Fully Threaded 5 mm 17.8 mm 4.4 mm 700 N/sq. mm Rockwell C39-C34 -58°F to +302°F 25 $25.39
M10 x 1.5 Partially Threaded 6 mm 17.5 mm 5.5 mm - - - 300 $353.69
M10 x 1.5 Partially Threaded 6 mm 17.5 mm 5.5 mm - - - 50 $62.13
M10 x 1.5 Fully Threaded 6 mm 17.5 mm 5.5 mm - - - 50 $45.10
M10 x 1.5 Fully Threaded 6 mm 17.5 mm 5.5 mm - - - 50 $38.06
M10 x 1.5 Partially Threaded 6 mm 17.5 mm 5.5 mm - - - 25 $35.30
M10 x 1.5 Fully Threaded 6 mm 17.5 mm 5.5 mm - - - 50 $42.24
M10 x 1.5 Fully Threaded 6 mm 17.5 mm 5.5 mm - - - 50 $46.64
M10 x 1.5 Fully Threaded 6 mm 17.5 mm 5.5 mm - - - 50 $54.71
M10 x 1.5 Fully Threaded 6 mm 17.5 mm 5.5 mm 700 N/sq. mm - -58°F to +302°F 50 $63.27
M10 x 1.5 Fully Threaded 6 mm 17.5 mm 5.5 mm 700 N/sq. mm - -58°F to +302°F 25 $38.80
M10 x 1.5 Fully Threaded 6 mm 17.5 mm 5.5 mm 700 N/sq. mm - -58°F to +302°F 50 $49.69
M12 x 1.75 Fully Threaded 8 mm 21 mm 6.6 mm - - - 25 $36.01
M12 x 1.75 Fully Threaded 8 mm 21 mm 6.6 mm - - - 25 $32.81
M12 x 1.75 Fully Threaded 8 mm 21 mm 6.6 mm - - - 25 $33.26
M12 x 1.75 Fully Threaded 8 mm 21 mm 6.6 mm - - - 25 $42.25
M12 x 1.75 Fully Threaded 8 mm 21 mm 6.6 mm - - - 25 $39.33
M12 x 1.75 Fully Threaded 8 mm 21 mm 6.6 mm - - - 25 $47.82
M12 x 1.75 Fully Threaded 8 mm 21 mm 6.6 mm 150800 psi Rockwell C39-C44 - 5 $30.24
M12 x 1.75 Fully Threaded 8 mm 21 mm 6.6 mm 150800 psi Rockwell C39-C44 - 5 $27.35
M12 x 1.75 Fully Threaded 8 mm 21 mm 6.6 mm 150800 psi Rockwell C39-C44 - 5 $24.23
#0-80 Fully Threaded 0.035" 0.14" 0.031" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $24.96
#0-80 Fully Threaded 0.035" 0.14" 0.031" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $24.90
#0-80 Fully Threaded 0.035" 0.14" 0.031" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $24.42
#0-80 Fully Threaded 0.035" 0.14" 0.031" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $22.74
#0-80 Fully Threaded 0.035" 0.14" 0.031" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $25.37
#0-80 Fully Threaded 0.035" 0.14" 0.031" 85000 psi Rockwell B80-C32 -58°F to +302°F 100 $27.46

Description

Plain button stainless steel socket head cap screws are used for installation in tight spaces. They provide a smooth, flush finish, reducing the risk of snagging on surrounding components. These screws maintain structural integrity in challenging environments. They are ideal for outdoor structures, marine equipment and food processing machinery due to their resistance to rust and chemicals.

Features

  • They feature a domed head design, distinguishing them from standard socket head cap screws and offering a smooth, low-profile appearance.
  • These socket head cap screws have a 1/20 inch socket drive size, facilitating secure tightening with compatible tools.
  • They have a fully threaded design for maximum engagement and holding power in the threaded hole.
  • These socket head cap screws are commonly used for lighter-load applications where a smooth, low-profile fastener is desired to reduce the risk of snags.
  • They further feature grade 18-8 stainless steel construction and meet ASTM F879 material quality standards for corrosion resistance and durability.

Frequently Asked Questions

What distinguishes button head socket screws from standard socket head cap screws?

  • Button head socket screws feature a domed head design instead of a flat top, providing a smoother, low-profile appearance while reducing the risk of snags.
Are socket head cap screws reusable after installation?

  • These socket head cap screws can typically be reused if they remain undamaged and meet the required specifications.
Can button head socket screws be used in food processing machinery?

  • Yes, due to their stainless steel construction and resistance to corrosion and chemicals, button head socket screws are commonly used in food processing machinery where hygiene and cleanliness are essential.