| Head Height | Screw Size | Head Dia. | Fastener Length | Washer Outside Dia. | Included Washers | Type | Head Width | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| 0.063" | #8 | 0.313" | 7/16" | - | No | Standard | - | 100 | $9.66 | |
Sheet Metal Screw, 7/16 In Lg., 0.063 In Head Ht., 0.313 In Head Dia., 8 Screw Size, Phillips, Pan, Steel, 100PKModel No. 1623PK SKU AD3PBR Cross Ref. 40K698 |
||||||||||
| 0.063" | #8 | 0.313" | 11/16" | - | No | Standard | - | 100 | $11.85 | |
Sheet Metal Screw, 11/16 In Lg., 0.063 In Head Ht., 0.313 In Head Dia., 8 Screw Size, Phillips, Pan, Steel, 100PKModel No. 1624PK SKU AD3PBT Cross Ref. 40K699 |
||||||||||
| 0.063" | #8 | 0.313" | 15/16" | - | No | Standard | - | 100 | $12.78 | |
Sheet Metal Screw, 15/16 In Lg., 0.063 In Head Ht., 0.313 In Head Dia., 8 Screw Size, Phillips, Pan, Steel, 100PKModel No. 1625PK SKU AD3PBU Cross Ref. 40K701 |
||||||||||
| 0.063" | #10 | 3/8" | 11/16" | - | No | Standard | 0.375" | 100 | $13.68 | |
Sheet Metal Screw, 11/16 In Lg., 0.063 In Head Ht., 3/8 In Head Dia., 10 Screw Size, Phillips, Pan, Steel, 100PKModel No. 1723PK SKU AD3PBV Cross Ref. 40K702 |
||||||||||
| 0.063" | #10 | 3/8" | 15/16" | - | No | Standard | 0.375" | 50 | $8.28 | |
Sheet Metal Screw, 15/16 In Lg., 0.063 In Head Ht., 3/8 In Head Dia., 10 Screw Size, Phillips, Pan, Steel, 50PKModel No. 1724PK SKU AD3PBW Cross Ref. 40K703 |
||||||||||
| 3 mm | M4.2 | 7 mm | 20 mm | 16 mm | Yes | Standard | - | 50 | $22.93 | |
Sheet Metal Screw, 20mm Lg., 3mm Head Ht., 7mm Head Dia., M4.2 Screw Size, Phillips, Pan, Steel, 50PKModel No. 10365PK SKU AD3PCY Cross Ref. 40K728 |
||||||||||
| 1/8" | #8 | 3/8" | 3/4" | 0.5" | Yes | Standard | 0.375" | 50 | $16.54 | |
Sheet Metal Screw, 3/4 In Lg., 1/8 In Head Ht., 3/8 In Head Dia., 8 Screw Size, Phillips, Pan, Phos, 50PKModel No. 9871PK SKU AD3PCX Cross Ref. 40K727 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
Phillips phosphate steel pan sheet metal screws are ideal for connecting light-gauge sheet metal parts. These screws are ideal for light-duty aluminium and steel applications.
Features
- They have pointed tips for easy penetration into sheet metal without the need for pre-drilling.
- These stainless steel pan head screws provide a low-profile appearance and distribute pressure evenly when tightened.
- They feature phosphate finish that enhances corrosion resistance and durability.
Frequently Asked Questions
- To install a sheet metal screw, you'll have to use a tool according to the head while gripping and turning the head.
- Yes, steel pan sheet metal screws are self-tapping as they can create their threads in the material they are being driven into.
Explore More
- KEYSHAFT
- SPEARS VALVES
- FULHAM
- RECYCLEPAK
- PROTAPES
- Stacking Container Accessories
- Stick Welders
- Ultrasonic Cleaners
- Ducting Hose Accessories
- Step Key Stock
- DESTACO 601 Series Straight Line Action Clamps
- OIL SAFE Storage Lids
- ANSELL G12P Alphatec Natural Rubber Gloves
- IRONCLAD Heatworx Reinforced Duty Gloves
- PROTO Impact Socket, 1 Inch, Metric, Forged Alloy Steel
- GRAINGER Flat Square Yellow Zinc Plated Steel Wood Screws
- MI-T-M Support Brackets
- STARRETT 98 Series Machinists Levels, Ground and Graduated Vials
- IDEAL Digital Clamp Meters
- SANDPIPER FDA T30 Air-Operated Double Diaphragm Pumps, Metallic