NPT Precision Professional Kits
(5 Products)
CHRISLYNN
| Insert Length | Drill Size | Tap Size | Finish | Material | Price | |||||
|---|---|---|---|---|---|---|---|---|---|---|
| 0.273" | 3/8" | 1/8"-27 | Plain | Stainless Steel | RFQ | |||||
NPT Thread Insert Kit, 1/8 In - 27 Thread Size, 3/8 In Drill Size, 0.273 In Insert Lg.Model No. 88210 SKU AG9BQA |
||||||||||
| 0.407" | 21/32" | 3/8"-18 | - | - | RFQ | |||||
NPT Thread Insert Kit, 3/8 In - 18 Thread Size, 21/32 In Drill Size, 0.407 In Insert Lg.Model No. 88214 SKU AG9BQB |
||||||||||
| 0.534" | 13/16" | 1/2"-14 | - | - | RFQ | |||||
NPT Thread Insert Kit, 1/2 In - 14 Thread Size, 13/16 In Drill Size, 0.534 In Insert Lg.Model No. 88216 SKU AG9BQC |
||||||||||
| 0.553" | 1 1/64" | 3/4"-14 | - | - | RFQ | |||||
NPT Thread Insert Kit, 3/4 In - 14 Thread Size, 1 1/64 In Drill Size, 0.553 In Insert Lg.Model No. 88218 SKU AG9BQD |
||||||||||
| 0.661" | 1 9/32" | 1"-11 1/2 | - | - | RFQ | |||||
NPT Thread Insert Kit, 1 In - 11 1/2 Thread Size, 1 9/32 In Drill Size, 0.661 In Insert Lg.Model No. 88219 SKU AG9BQE |
||||||||||
CHRISLYNN
NPT Thread Insert Kit, 1 In - 11 1/2 Thread Size, 1 9/32 In Drill Size, 0.661 In Insert Lg.
-
- Price (Low to High)
- Price (High to Low)
Explore More
- AIR SYSTEMS INTERNATIONAL
- GUARDIAN EQUIPMENT
- KEYSHAFT
- PRESCO PRODUCTS CO
- TANIS BRUSHES
- Flat Washers
- Rubber Locking Gaskets
- Gas Air Compressor Combination Units
- Nut Assortments
- Filter Replacement Parts, Accessories and Service Kits
- OIL SAFE Bulk System QC Upgrade Kits
- PS DOORS Safemezz Vertical Gates
- IRONCAT MIG Welding Gloves, Goatskin/Cowhide Leather
- HONEYWELL Rig Dog Knit Cold Protect Gloves
- ACME ELECTRIC WI001 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- QORPAK Lab Can
- SPEARS VALVES CPVC Lug Insert Butterfly Valves, Valve Only, Zinc Lug, EPDM
- BALDOR / DODGE GTMAH, Two-Bolt Pillow Block GRIP TIGHT Adapter Ball Bearings
- BOSCH Blades
- PARKER LPM Series Compact Pneumatic Cylinders, 4 Inch Bore