M8 x 1.25 Grade 304 Stainless Steel Free Running Helical Inserts
| Insert Length | Free Coil Dia. | Finish | Tang Type | Thread Type | Thread Direction | Tensile Strength | Hardness | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| 8 mm | 10.075 mm | Plain | Tanged | Coarse | Right Hand | 200000 psi to 250000 psi | Rockwell C43-C50 | 100 | $124.76 |
| 8 mm | 10.075 mm | Dry Film Lubricant | Tanged | Coarse | Right Hand | 200000 psi to 250000 psi | Rockwell C43-C50 | 100 | $159.79 |
| 12 mm | - | - | Tanged | - | Right Hand | - | - | 100 | RFQ |
| 12 mm | 10.075 mm | Plain | Tanged | Coarse | Right Hand | 200000 psi to 250000 psi | Rockwell C43-C50 | 500 | $1,655.18 |
| 12 mm | 10.075 mm | Plain | Tanged | Coarse | Right Hand | 200000 psi to 250000 psi | Rockwell C43-C50 | 100 | $128.35 |
| 12 mm | 10.08 mm | Plain | Tanged | Coarse | Right Hand | 200000 psi to 250000 psi | Rockwell C43-C50 | 12 | $39.62 |
| 16 mm | - | - | Tanged | - | Right Hand | - | - | 100 | RFQ |
| 16 mm | 10.075 mm | Plain | Tanged | Coarse | Right Hand | 200000 psi to 250000 psi | Rockwell C43-C50 | 500 | $558.29 |
| 20 mm | - | - | Tanged | - | Right Hand | - | - | 100 | RFQ |
| 20 mm | 10.075 mm | Plain | Tanged | Coarse | Right Hand | 200000 psi to 250000 psi | Rockwell C43-C50 | 100 | $240.82 |
| 24 mm | - | - | Tanged | - | Right Hand | - | - | 100 | RFQ |
| 24 mm | 10.075 mm | Plain | Tanged | Coarse | Right Hand | 200000 psi to 250000 psi | Rockwell C43-C50 | 100 | $330.35 |
| - | - | - | Tanged | - | Right Hand | - | - | 100 | RFQ |
Explore More
- FLAREALERT
- KEYSHAFT
- MAPA PROFESSIONAL
- PULS DC
- R W ROGERS COMPANY
- SHARPE VALVES Piston Check Valve
- ADB HOIST RINGS MFG. Hoist Eye 360 Hoist Rings, Metric
- KRYTOX GPL 225 Series Anti Corrosion Grease
- ASSOCIATED SPRING RAYMOND Powerline X750 Gas Springs
- HONEYWELL Key Switches
- BOSTON GEAR 6 Transverse Diametral Pitch Right Hand Steel Hardened Helical Gears
- KLEIN TOOLS Full-Floating Body Belts, Deluxe
- SLOAN CX Concealed Sensor Wall-Mounted Water Closet Flushometers
- PROTEKTIVE PAK Esd Static-Control Divider Boxes
Ask ChatMRO