M7 x 1 Grade 304 Stainless Steel Locking Helical Inserts
CHRISLYNN
| Insert Length | Drill Size | Thread Size | Material | Pkg. Qty. | Price |
|---|---|---|---|---|---|
| 7 mm | 9/32" | M7 x 1 | Stainless Steel | 100 | RFQ |
| 10.5 mm | 9/32" | M7 x 1 | Stainless Steel | 100 | RFQ |
| 14 mm | 9/32" | M7 x 1 | Stainless Steel | 100 | RFQ |
| 17.5 mm | 9/32" | M7 x 1 | Stainless Steel | 100 | RFQ |
| 21 mm | 9/32" | M7 x 1 | Stainless Steel | 100 | RFQ |
Explore More
- HUBBELL LIGHTING - DUAL-LITE
- KEYSHAFT
- MEGGER
- TRIPP LITE
- WHITE LIGHTNING
- HELICOIL Straight Flute Plugs, 2B
- PLAST-O-MATIC PRHM Series Thermoplastic Pressure Regulators
- CONDOR General Purpose Gloves, Yellow/Black, Abrasion Level 3
- FACOM 75 Angled Open Socket Wrenches
- LCN Heavy Duty Hydraulic Security Door Closer
- STRONG HOLD Workbench
- INGERSOLL-RAND Maintenance Kit
- LARSON ELECTRONICS LLC HALSS Series, Hazardous Location Fixture
- B/A PRODUCTS CO. Metal Shackles
Ask ChatMRO