- Change Country
-
English
- Sign in
- Source Now
Type | Length | Thread Type | Use With | Insert Length | Nut Style | Material | Thread Size | Pkg. Qty. | Price |
---|---|---|---|---|---|---|---|---|---|
Prewinder Type II | - | Metric Coarse | Wire Thread Inserts | - | - | Steel | M6 x 1 | 1 | $238.87 |
Installation Tool | - | Metric Coarse | - | - | - | Steel | M6 x 1 | 1 | $124.45 |
Mandrel | - | - | 5JK71 | - | - | Steel | M6 x 1 | 1 | $27.24 |
Flat Nosepeice | - | - | PNT800L-PC-T | - | - | Steel | M6 x 1 | 1 | $88.04 |
Flat Nosepeice | - | - | PNT1000L-PC-T | - | - | Steel | M6 x 1 | 1 | $88.04 |
II | 4 5/8" | Metric Coarse | - | 4.625" | - | Steel | M6 x 1 | 1 | $0.00 |
II | 4 5/8" | Metric Coarse | - | 4.625" | - | Steel | M6 x 1 | 1 | $0.00 |
Pneumatic | 9" | Metric | Threaded Inserts | - | Knurled | Steel | M6 x 1 | 1 | $6,850.73 |