M6 x 1 Coarse Phosphate Hex Head Cap Screws
METRIC BLUE
| Thread Style | Thread Direction | Head Type | Hardness | Thread Size | Material | Finish | Thread Type | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| Fully Threaded | Right Hand | Hex | Rockwell C33-C39 | M6 x 1 | Steel | Blue Phosphate | Coarse | 50 | $21.38 |
| Partially Threaded | Right Hand | Hex | Rockwell C33-C39 | M6 x 1 | Steel | Blue Phosphate | Coarse | 50 | $21.25 |
| Partially Threaded | Right Hand | Hex | Rockwell C33-C39 | M6 x 1 | Steel | Blue Phosphate | Coarse | 50 | $28.81 |
| Partially Threaded | Right Hand | Hex | Rockwell C33-C39 | M6 x 1 | Steel | Blue Phosphate | Coarse | 50 | $36.39 |
| Partially Threaded | Right Hand | Hex | Rockwell C33-C39 | M6 x 1 | Steel | Blue Phosphate | Coarse | 50 | $34.16 |
Explore More
- KEYSHAFT
- LEGRIS
- FAIRCHILD
- VEA
- VELP SCIENTIFIC
- Putty Knife and Scraper Sets
- Stair Tread Covers and Nosings
- Mailbox Posts
- Tilt Trucks
- Mechanical Solenoids
- ALLEGRO SAFETY Tyvek Double Bib Maintenance Free Hoods
- ASHCROFT 1009 Stainless Steel Gauge, Brass Tube
- JOHN GUEST Swivel Male Branch Tees, NPTF Thread,Polypropylene White
- KEO Dovetail Cutters, Carbide Tipped
- RUD CHAIN VIP Oval Links For Power Point
- SECURALL PRODUCTS M1600 Series Type 2 Explosive Magazine Cabinets
- ALL MATERIAL HANDLING LA Series Lever Chain Hoists
- APPROVED VENDOR #5-40 Fully Threaded High Narrow Slotted Fillister Passivated Stainless Steel Rounded Machine Screws
- GATES Power Grip Idlers
- WATTS 93 Series Angle Connector Gas Shutoff Valves