M36 x 4 Coarse Zinc Plated Hex Head Cap Screws
(16 Products)
| Thread Style | Thread Length | Fastener Length | Min. Thread Length | Hardness | Rockwell Hardness | Head Height | Head Width | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| Fully Threaded | 80 mm | 80 mm | 80 mm | Rockwell C22 | Hrc22 | 22.5 mm | 55 mm | 5 | $142.51 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 80mm Lg., 22.5mm Head Ht., Coarse, Zn Plated, 5PKModel No. M01210.360.0080 SKU AB8TMM Cross Ref. 29DH08 |
||||||||||
| Fully Threaded | 90 mm | 90 mm | 90 mm | Rockwell C22 | Hrc22 | 22.5 mm | 55 mm | 5 | $123.93 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 90mm Lg., 22.5mm Head Ht., Coarse, Zn Plated, 5PKModel No. M01210.360.0090 SKU AB8TMN Cross Ref. 29DH09 |
||||||||||
| Fully Threaded | 100 mm | 100 mm | 100 mm | Rockwell C22 | Hrc22 | 22.5 mm | 55 mm | 5 | $136.48 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 100mm Lg., 22.5mm Head Ht., Coarse, Zn Plated, 5PKModel No. M01210.360.0100 SKU AB8TMP Cross Ref. 29DH10 |
||||||||||
| Partially Threaded | 78 mm | 110 mm | 78 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 2 | $142.19 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 110mm Lg., 22.5mm Head Ht., Coarse, Zn Plated, 2PKModel No. M01200.360.0110 SKU CG8CCA Cross Ref. 38CK38 |
||||||||||
| Partially Threaded | 78 mm | 120 mm | 78 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 2 | $168.30 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 120mm Lg., 22.5mm Head Ht., Zn Plated, 2PKModel No. M01200.360.0120 SKU CG8CCB Cross Ref. 38CK39 |
||||||||||
| Partially Threaded | 84 mm | 130 mm | 84 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 2 | $158.28 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 130mm Lg., 22.5mm Head Ht., Coarse, Zn Plated, 2PKModel No. M01200.360.0130 SKU CG8CCC Cross Ref. 38CK40 |
||||||||||
| Partially Threaded | 84 mm | 140 mm | 84 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 2 | $103.83 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 140mm Lg., 22.5mm Head Ht., Coarse, Zn Plated, 2PKModel No. M01200.360.0140 SKU CG8CCD Cross Ref. 38CK41 |
||||||||||
| Partially Threaded | 84 mm | 150 mm | 84 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 2 | $110.52 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 150mm Lg., 22.5mm Head Ht., Coarse, Zn Plated, 2PKModel No. M01200.360.0150 SKU CG8CCE Cross Ref. 38CK42 |
||||||||||
| Partially Threaded | 84 mm | 160 mm | 84 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 2 | $135.70 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 160 mm Lg., 22.5 mm Head Ht., Coarse, 2PKModel No. M01200.360.0160 SKU CG8CCF Cross Ref. 38CK43 |
||||||||||
| Partially Threaded | 84 mm | 180 mm | 84 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 2 | $133.09 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 180mm Lg., 22.5mm Head Ht., Coarse, Zn Plated, 2PKModel No. M01200.360.0180 SKU CG8CCG Cross Ref. 38CK44 |
||||||||||
| Partially Threaded | 97 mm | 220 mm | 97 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 1 | $97.37 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 220mm Lg., 22.5mm Head Ht., Coarse, Zn PlatedModel No. M01200.360.0220 SKU CG8CCH Cross Ref. 38CK45 |
||||||||||
| Partially Threaded | 97 mm | 240 mm | 97 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 1 | $87.43 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 240mm Lg., 22.5mm Head Ht., Coarse, Zn PlatedModel No. M01200.360.0240 SKU CG8CCJ Cross Ref. 38CK46 |
||||||||||
| Partially Threaded | 97 mm | 280 mm | 97 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 1 | $119.19 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 280 mm Lg., 22.5 mm Head Ht., CoarseModel No. M01200.360.0280 SKU CG8CCK Cross Ref. 38CK47 |
||||||||||
| Fully Threaded | 50 mm | 50 mm | 50 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 1 | $30.75 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 50 mm Lg., 22.5 mm Head Ht., CoarseModel No. M01210.360.0050 SKU CG8CFM Cross Ref. 38CL19 |
||||||||||
| Fully Threaded | 120 mm | 120 mm | 120 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 1 | $86.36 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 120 mm Lg., 22.5 mm Head Ht., Coarse, FTModel No. M01210.360.0120 SKU CG8CFN Cross Ref. 38CL20 |
||||||||||
| Fully Threaded | 160 mm | 160 mm | 160 mm | Rockwell C23 | Hrc23 | 22.5 mm | 55 mm | 1 | $63.05 | |
Hex Head Cap Screw, M36x4 Thread Size, Steel, 160 mm Lg., 22.5 mm Head Ht., CoarseModel No. M01210.360.0160 SKU CG8CFP Cross Ref. 38CL21 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- INFICON
- KEYSHAFT
- LEATHERHEAD TOOLS
- SCOTCH
- ATLANTIC PUMP
- Washer Assortments
- Non-Ventilated Roof Curbs
- Laboratory Trays and Pans
- Expansion Shields
- Shopping Carts
- ANSELL 58-330 Alphatec Aquadri Gloves
- PROTO Impact Socket, 1/4 Inch, Metric, Forged Alloy Steel, Hex
- CONDOR Smooth Nitrile Coated Gloves
- VIBCO V Series Pneumatic Ball Vibrators
- OK INDUSTRIES Wire Wrapping Wires, Pre-Cut and Pre-Stripped
- EDWARDS SIGNALING Signal Systems
- DAYTON Crankshafts
- DIXON CM Series Industrial Mold Valved Couplers, Push-Loc Barb