M30 x 3.5 Coarse Yellow Zinc Plated Hex Head Cap Screws
(3 Products)
FABORY
| Thread Length | Fastener Length | Min. Thread Length | Head Height | Head Width | Thread Style | Thread Direction | Material Grade/class | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| 66 mm | 120 mm | 66 mm | 18.7 mm | 46 mm | Partially Threaded | Right Hand | Class 8.8 | 5 | $1,440.85 | |
Hex Head Cap Screw, M30x3.5 Thread Size, Steel, 120mm Lg., 18.7mm Head Ht., Yellow Zn Plated, 5PKModel No. M01220.300.0120 SKU CG8CLC Cross Ref. 38CM27 |
||||||||||
| 72 mm | 160 mm | 72 mm | 18.7 mm | 46 mm | Partially Threaded | Right Hand | Class 8.8 | 5 | $1,762.90 | |
Hex Head Cap Screw, M30x3.5 Thread Size, Steel, 160mm Lg., 18.7mm Head Ht., Yellow Zn Plated, 5PKModel No. M01220.300.0160 SKU CG8CLD Cross Ref. 38CM28 |
||||||||||
| 72 mm | - | - | 18.7 mm | 46 mm | Partially Threaded | Right Hand | - | 1 | $64.56 | |
Hex Head Cap Screw, M30x3.5 Thread Size, Steel, 200mm Lg., 18.7mm Head Ht., Yellow Zn PlatedModel No. M01220.300.0200 SKU CG8CLE Cross Ref. 38CM29 |
||||||||||
FABORY
Hex Head Cap Screw, M30x3.5 Thread Size, Steel, 120mm Lg., 18.7mm Head Ht., Yellow Zn Plated, 5PK
FABORY
Hex Head Cap Screw, M30x3.5 Thread Size, Steel, 160mm Lg., 18.7mm Head Ht., Yellow Zn Plated, 5PK
-
- Price (Low to High)
- Price (High to Low)
Explore More
- GARDNER BENDER
- KEYSHAFT
- USEM
- FLUX
- VALCO VALLEY TOOL AND DIE
- Refrigerant Recovery Systems
- Cable Connectors
- Welding Gun Adapters
- Antistatic Wrist Straps
- Illuminated Selector Switch Operators
- IRONCAT TIG Welding Gloves, Kidskin Leather
- MECHANIX Carbon X Level 10 Heat Resistant Gloves
- OBERON TCG Arc Flash Kits, 25 Cal Arc Rating
- CONDOR Coated Gloves, Nitrile, 3/4 Dotted/Double Dipped
- GLOBE SCIENTIFIC Screwcaps without O-Ring, for Sample Tubes
- ANDERSON METALS CORP. PRODUCTS Nut, Low Lead, Brass
- NOTRAX Opus 168 Series, Entrance Mat
- COOPER B-LINE Double Diagonal Brace Kits
- MERIT BRASS 3411D Straight Pipe Couplings
- FLOJET 4105 Series Circulation/Feeder Pumps