M20 x 2.5 Grade 304 Stainless Steel Free Running Helical Inserts
(6 Products)
| Insert Length | Free Coil Dia. | Tang Type | Finish | Thread Type | Thread Direction | Tensile Strength | Hardness | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| 20 mm | - | Tanged | - | - | Right Hand | - | - | 15 | RFQ | |
Metric Free Running Insert, M20x2.5 Thread Size, Tanged, 20mm Insert Lg., Gr. 304, 15PKModel No. 84081 SKU AG8ZXW |
||||||||||
| 30 mm | - | Tanged | - | - | Right Hand | - | - | 15 | RFQ | |
Metric Free Running Insert, M20x2.5 Thread Size, Tanged, 30mm Insert Lg., Gr. 304, 15PKModel No. 84181 SKU AG9AAX |
||||||||||
| 30 mm | 23.9776 mm | Tanged | Plain | Coarse | Right Hand | 200000 psi to 250000 psi | Rockwell C43-C50 | 4 | $79.44 | |
Free Running Insert, M20x2.5 Thread Size, Tanged, 30 mm Insert Lg., SS, 4PKModel No. R1084-20 SKU CH3UUE Cross Ref. 4EYK9 |
||||||||||
| 40 mm | - | Tanged | - | - | Right Hand | - | - | 15 | RFQ | |
Metric Free Running Insert, M20x2.5 Thread Size, Tanged, 40mm Insert Lg., Gr. 304, 15PKModel No. 84281 SKU AG9ADY |
||||||||||
| 50 mm | - | Tanged | - | - | Right Hand | - | - | 15 | RFQ | |
Metric Free Running Insert, M20x2.5 Thread Size, Tanged, 50mm Insert Lg., Gr. 304, 15PKModel No. 84381 SKU AG9AGW |
||||||||||
| 60 mm | - | Tanged | - | - | Right Hand | - | - | 15 | RFQ | |
Metric Free Running Insert, M20x2.5 Thread Size, Tanged, 60mm Insert Lg., Gr. 304, 15PKModel No. 84481 SKU AG9AKD |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- HEAT WAGON
- KEYSHAFT
- PERFORMANCE INSULATION FABRICATORS INC.
- PURTEST
- CALIFORNIA AIR TOOLS
- Key Cabinets and Replacement Tags
- Hydraulic and Oil Filtration Systems
- Distance Meters
- HID Fixture Reflectors
- Industrial Glass Thermometers
- CONDOR Heat Resistant Gloves, Kevlar/Cotton
- TYGON B-44-3 Tubings
- ASSOCIATED SPRING RAYMOND Powerline X350 Gas Springs
- LEATHERHEAD TOOLS S.E.T. Ultra Force Breacher Bars
- ANVIL C210 Series Loop Clutches
- MAIN FILTER INC. Hydraulic Filters, Wire Mesh, 50 Micron
- VERMONT GAGE NoGo Standard Thread Plug Gages, 1 7/16-6 Un
- SPEARS VALVES Double Containment 45 Deg. Elbows PVC Schedule 40 x PVC Schedule 40 Clear
- EARNEST 1"-14 Fine Yellow Zinc Plated Hex Head Cap Screws
- QUANTUM STORAGE SYSTEMS Hulk Container Steel Shelving Systems