| Overall Length | Thread Style | Thread Direction | Head Height | Hardness | Tensile Strength | Head Dia. | Proof Load | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| 50 mm | Fully Threaded | Right Hand | 20 mm | Rockwell C22 | - | 22 mm | 580 N/sq. mm | 10 | $224.71 |
| 60 mm | Fully Threaded | Right Hand | 20 mm | Rockwell C22 | 116000 psi | 22 mm | 580 N/sq. mm | 10 | $240.28 |
| 70 mm | Fully Threaded | Right Hand | 20 mm | Rockwell C22 | 116000 psi | 22 mm | 580 N/sq. mm | 10 | $256.60 |
| 80 mm | Fully Threaded | Right Hand | 20 mm | Rockwell C22 | 116000 psi | 22 mm | 580 N/sq. mm | 10 | $260.12 |
| 90 mm | Fully Threaded | Right Hand | 20 mm | Rockwell C22 | 116000 psi | 22 mm | 580 N/sq. mm | 10 | $289.46 |
| 100 mm | Fully Threaded | Right Hand | 20 mm | Rockwell C22 | 116000 psi | 22 mm | 580 N/sq. mm | 10 | $290.82 |
| 120 mm | Fully Threaded | Right Hand | 20 mm | Rockwell C22 | 116000 psi | 22 mm | 580 N/sq. mm | 10 | $328.42 |
Description
M20 x 2.5 coarse square head machine bolts are used in heavy machinery, construction and industrial applications for securing heavy components together, such as steel beams, machinery parts and structural elements. These bolts can withstand high loads and vibrations due to their square shape, which provides a better grip and prevents loosening over time.
Features
- They feature steel construction with black oxide finish for durability and corrosion resistance.
- These square head bolts have a Class 8 material grade, guaranteeing high tensile strength up to 116000 psi for secure fastening.
- They conform to DIN 479 dimensional standards, ensuring compatibility with standardised equipment and assemblies.
- These square head machine bolts offer a convenient external square drive for installation with compatible tools.
- They feature a square head type, offering increased surface area for wrench grip and enhanced torque transfer during tightening operations.
Frequently Asked Questions
- Users should wear appropriate personal protective equipment, such as gloves and eye protection when handling bolts to prevent injury. Additionally, care should be taken to avoid cross-threading during installation to maintain integrity.
- These bolts can withstand temperatures ranging from -58 to 302 degrees F.
Explore More
- EARNEST
- KEYSHAFT
- OASE
- STRONG HAND TOOLS
- ATKORE
- DWYER INSTRUMENTS STC Series Pipe-Mount Bimetal Surface Thermometers
- REESE Chrome Hitch Balls
- GLOBE SCIENTIFIC Label Sheets, Cryo, 38 x 19 mm Size
- KIPP K0270, 10-24 Thread Size Adjustable Handles
- SMC VALVES Spray Unit
- VESTIL DCS Series Drum Slings
- BOSTON GEAR 32 Diametral Pitch Steel Unhardened Worms
- WHEATON French Square Bottles