M20 x 1.5 Grade 304 Stainless Steel Free Running Helical Inserts
(5 Products)
CHRISLYNN
| Insert Length | Tang Type | Thread Direction | Thread Size | Material | Pkg. Qty | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
| 20 mm | Tanged | Right Hand | M20 x 1.5 | Stainless Steel | 15 | RFQ | ||||
Metric Free Running Insert, M20x1.5 Thread Size, Tanged, 20mm Insert Lg., Gr. 304, 15PKModel No. 84079 SKU AG8ZXU |
||||||||||
| 30 mm | Tanged | Right Hand | M20 x 1.5 | Stainless Steel | 15 | RFQ | ||||
Metric Free Running Insert, M20x1.5 Thread Size, Tanged, 30mm Insert Lg., Gr. 304, 15PKModel No. 84179 SKU AG9AAV |
||||||||||
| 40 mm | Tanged | Right Hand | M20 x 1.5 | Stainless Steel | 15 | RFQ | ||||
Metric Free Running Insert, M20x1.5 Thread Size, Tanged, 40mm Insert Lg., Gr. 304, 15PKModel No. 84279 SKU AG9ADW |
||||||||||
| 50 mm | Tanged | Right Hand | M20 x 1.5 | Stainless Steel | 15 | RFQ | ||||
Metric Free Running Insert, M20x1.5 Thread Size, Tanged, 50mm Insert Lg., Gr. 304, 15PKModel No. 84379 SKU CF4QRL |
||||||||||
| 60 mm | Tanged | Right Hand | M20 x 1.5 | Stainless Steel | 15 | RFQ | ||||
Metric Free Running Insert, M20x1.5 Thread Size, Tanged, 60mm Insert Lg., Gr. 304, 15PKModel No. 84479 SKU CF4QRM |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- HUBBELL WIRING DEVICE-KELLEMS
- KEYSHAFT
- ZOELLER
- TUNGALOY
- RIOBEL
- Bin Shelving
- Handles Frames and Braces
- Shelving
- Task Lighting
- Float Rods Adapters and Nuzzle Assemblies
- ADB HOIST RINGS MFG. Flip Flop Hoist Rings
- FABENCO RX Series Extended Coverage Bolt-on Self-Closing Industrial Safety Gates
- ANSELL Class 2 Electrical Gloves, 16 Inch, Yellow
- PROTO Impact Socket, 8 Point, 3/8 Inch Drive, Imperial
- ASHCROFT E Bimetallic Thermometer, 3 Inch External Adjust, Rear Connection
- PASS AND SEYMOUR 15 Series Locking Connectors
- BROWNING VTBS 200 Series Standard Duty Tapped Base Pillow Block Mounted Ball Bearings
- REGAL End Mills, Single End, 5 Flutes, HSS, NCC, TiALN
- OHAUS Holders
- JOHNSON CONTROLS K19AT Series Universal Thermocouples