M14 x 2 Coarse Black Oxide Hex Head Cap Screws
| Thread Style | Hardness | Thread Direction | Head Type | Finish | Thread Size | Material | Thread Type | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| Fully Threaded | Rockwell C22 | Right Hand | Hex | Plain | M14 x 2 | Steel | Coarse | 25 | $94.80 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 25 | $74.09 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 25 | $67.84 |
| Fully Threaded | Rockwell C32 | Right Hand | Hex | Plain | M14 x 2 | Steel | Coarse | 50 | $53.24 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 25 | $113.74 |
| Fully Threaded | Rockwell C32 | Right Hand | Hex | Plain | M14 x 2 | Steel | Coarse | 25 | $100.13 |
| Fully Threaded | Rockwell C32 | Right Hand | Hex | Plain | M14 x 2 | Steel | Coarse | 25 | $78.44 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 10 | $45.16 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 25 | $83.70 |
| Fully Threaded | Rockwell C32 | Right Hand | Hex | Plain | M14 x 2 | Steel | Coarse | 25 | $89.49 |
| Fully Threaded | Rockwell C32 | Right Hand | Hex | Plain | M14 x 2 | Steel | Coarse | 25 | $39.45 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 10 | $57.44 |
| Fully Threaded | Rockwell C32 | Right Hand | Hex | Plain | M14 x 2 | Steel | Coarse | 50 | $67.84 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 100 | $351.74 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 25 | $100.17 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 25 | $97.09 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 25 | $47.82 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 25 | $67.84 |
| Fully Threaded | Rockwell C32 | Right Hand | Hex | Plain | M14 x 2 | Steel | Coarse | 25 | $127.10 |
| Fully Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 25 | $49.87 |
| Fully Threaded | Rockwell C32 | Right Hand | Hex | Plain | M14 x 2 | Steel | Coarse | 50 | $49.14 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 25 | $88.17 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 25 | $60.73 |
| Fully Threaded | Rockwell C32 | Right Hand | Hex | Plain | M14 x 2 | Steel | Coarse | 25 | $42.14 |
| Partially Threaded | Rockwell C32 | Right Hand | Hex | Black Oxide | M14 x 2 | Steel | Coarse | 10 | $87.69 |
Explore More
- AB&A
- CADDY INDUSTRIAL SALES
- KEYSHAFT
- ALTA
- STEINER INDUSTRIES
- ALLPAX GASKET CUTTER SYSTEMS 4000 Series Medium Duty Gasket Cutter Kits
- ALLEGRO SAFETY Saran Maintenance Free Hoods
- ANVIL 140 Series Machine Threaded Rods, Threaded Both Ends
- COOPER B-LINE B825 Series Plastic End Caps
- SPEARS VALVES CPVC Duct Fitting Couplings, Belled Socket
- PAYSON CASTERS Side Mount Casters
- NIBCO T-FP-600A-LF-LL Series Ball Valves, Lead-Free, Two-Piece, Full Port, NPT x NPT, Locking Lever Handle
Ask ChatMRO