M14 x 1.5 Fine Zinc Plated Hex Head Cap Screws
(4 Products)
APPROVED VENDOR
| Thread Length | Fastener Length | Min. Thread Length | Head Height | Head Width | Thread Style | Thread Direction | Material Grade/class | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| 30 mm | 30 mm | 30 mm | 8.8 mm | 21 mm | Fully Threaded | Right Hand | Class 8.8 | 10 | $23.78 | |
Hex Head Cap Screw, M14x1.5 Thread Size, Steel, 30mm Lg., 8.8mm Head Ht., Fine, Zn Plated, 10PKModel No. HF18140300-010P2 SKU AE7YBM Cross Ref. 6BA43 |
||||||||||
| 35 mm | 35 mm | 35 mm | 8.8 mm | 21 mm | Fully Threaded | Right Hand | Class 8.8 | 10 | $23.02 | |
Hex Head Cap Screw, M14x1.5 Thread Size, Steel, 35mm Lg., 8.8mm Head Ht., Fine, Zn Plated, 10PKModel No. HF18140350-010P2 SKU AE7YBN Cross Ref. 6BA44 |
||||||||||
| 40 mm | 40 mm | 40 mm | 8.8 mm | 21 mm | Fully Threaded | Right Hand | Class 8.8 | 10 | $25.05 | |
Hex Head Cap Screw, M14x1.5 Thread Size, Steel, 40mm Lg., 8.8mm Head Ht., Fine, Zn Plated, 10PKModel No. HF18140400-010P2 SKU AE7YBP Cross Ref. 6BA45 |
||||||||||
| 50 mm | 50 mm | 50 mm | 8.8 mm | 21 mm | Fully Threaded | Right Hand | Class 8.8 | 5 | $17.87 | |
Hex Head Cap Screw, M14x1.5 Thread Size, Steel, 50mm Lg., 8.8mm Head Ht., Fine, Zn Plated, 5PKModel No. HF18140500-005P2 SKU AE7YBQ Cross Ref. 6BA46 |
||||||||||
APPROVED VENDOR
Hex Head Cap Screw, M14x1.5 Thread Size, Steel, 30mm Lg., 8.8mm Head Ht., Fine, Zn Plated, 10PK
APPROVED VENDOR
Hex Head Cap Screw, M14x1.5 Thread Size, Steel, 35mm Lg., 8.8mm Head Ht., Fine, Zn Plated, 10PK
APPROVED VENDOR
Hex Head Cap Screw, M14x1.5 Thread Size, Steel, 40mm Lg., 8.8mm Head Ht., Fine, Zn Plated, 10PK
APPROVED VENDOR
Hex Head Cap Screw, M14x1.5 Thread Size, Steel, 50mm Lg., 8.8mm Head Ht., Fine, Zn Plated, 5PK
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BILLY GOAT
- KEYSHAFT
- SCOTCHMATE
- TRACEABLE
- ZEBRA SKIMMERS
- Jobber Length Drill Bits
- Condenser Fan Blades
- Storage Tanks
- Spherical Rod Ends
- Manual Drain Cleaners
- ALLEGRO SAFETY Tyvek Maintenance Free Hoods
- DESTACO 305, 307, 309 Series Hold Down Clamps
- CONDOR Goatskin Leather Gloves, White
- DESTACO 334-R Series Pull Action Latch Clamps
- ACME ELECTRIC WI001 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- FOL-DA-TANK ROL-LA-TANK TYPE II Frame Series, Replacement Frames
- ALTRONIX SMP7CTX Series Power Supply/Chargers
- GARLOCK SEALING TECHNOLOGIES BLUE-GARD Style 3000 Full Face Gaskets, Aramid Fiber With Nitrile Binder
- MITUTOYO Diamond Indenters