M14 x 1.25 Grade 304 Stainless Steel Locking Helical Inserts
(5 Products)
CHRISLYNN
| Insert Length | Drill Size | Material | Grade | Pkg. Qty | Price | |||||
|---|---|---|---|---|---|---|---|---|---|---|
| 14 mm | 9/16" | Stainless Steel | 304 | 50 | RFQ | |||||
Locking Insert, M14x1.25 Thread Size, SS, 14 mm Insert Lg., Gr. 304, 50PKModel No. 84547 SKU AG9ALW |
||||||||||
| 21 mm | 9/16" | Stainless Steel | 304 | 50 | RFQ | |||||
Locking Insert, M14x1.25 Thread Size, SS, 21 mm Insert Lg., Gr. 304, 50PKModel No. 84647 SKU AG9APU |
||||||||||
| 28 mm | 9/16" | Stainless Steel | 304 | 50 | RFQ | |||||
Locking Insert, M14x1.25 Thread Size, SS, 28 mm Insert Lg., Gr. 304, 50PKModel No. 84747 SKU AG9ATT |
||||||||||
| 35 mm | 9/16" | Stainless Steel | 304 | 50 | RFQ | |||||
Locking Insert, M14x1.25 Thread Size, SS, 35 mm Insert Lg., Gr. 304, 50PKModel No. 84847 SKU CF4QXB |
||||||||||
| 42 mm | 9/16" | Stainless Steel | 304 | 50 | RFQ | |||||
Locking Insert, M14x1.25 Thread Size, SS, 42 mm Insert Lg., Gr. 304, 50PKModel No. 84947 SKU CF4QXC |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- EAGLE GROUP
- JARKE
- KEYSHAFT
- WEBSTONE
- AMANA
- Battery Specialty Tools
- Underground Utility Locator Accessories
- Carbide-Tipped Drill Bits
- Lug Compression Connectors
- Sink Strainers
- CONDOR Full Finger General Purpose Gloves
- ANSELL Class 00 Electrical Gloves, 11 Inch, Black
- TURTLESKIN CP 350 Heat Resistant Gloves
- DESTACO 500 Series Weldable Vertical Hold Down Clamps
- LEATHERHEAD TOOLS Dog-Bone Poles
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartment
- EATON Power Pedestal Burial Mounts
- DESTACO 324-R Series Pull Action Latch Clamps
- IRON HORSE MTDP Series 3 Phase Motor Junction Boxes
- HEXARMOR Safety Gloves, Black