M12 x 1.5 Fine Yellow Zinc Plated Hex Head Cap Screws
(17 Products)
FABORY
| Thread Style | Thread Length | Fastener Length | Min. Thread Length | Head Height | Head Width | Thread Direction | Material Grade/class | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| Partially Threaded | 30 mm | 45 mm | 30 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 50 | $5,314.00 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 45 mm Lg., 7.5 mm Head Ht., Fine, 50PKModel No. M01240.120.0045 SKU CG8CTB Cross Ref. 38CN57 |
||||||||||
| Partially Threaded | 30 mm | 50 mm | 30 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 50 | $4,167.00 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 50 mm Lg., 7.5 mm Head Ht., Fine, 50PKModel No. M01240.120.0050 SKU CG8CTC Cross Ref. 54FJ09 |
||||||||||
| Partially Threaded | 30 mm | - | - | 7.5 mm | 19 mm | Right Hand | - | 50 | $4,841.00 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 55 mm Lg., 7.5 mm Head Ht., Fine, 50PKModel No. M01240.120.0055 SKU CG8CTD Cross Ref. 38CN58 |
||||||||||
| Partially Threaded | 30 mm | 60 mm | 30 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 50 | $7,521.50 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 60 mm Lg., 7.5 mm Head Ht., Fine, 50PKModel No. M01240.120.0060 SKU CG8CTE Cross Ref. 54FJ10 |
||||||||||
| Partially Threaded | 30 mm | - | - | 7.5 mm | 19 mm | Right Hand | - | 25 | $1,394.25 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 65mm Lg., 7.5mm Head Ht., Fine, Yellow Zn Plated, 25PKModel No. M01240.120.0065 SKU CG8CTF Cross Ref. 54FJ11 |
||||||||||
| Partially Threaded | 30 mm | 70 mm | 30 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 25 | $1,755.75 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 70mm Lg., 7.5mm Head Ht., Fine, Yellow Zn Plated, 25PKModel No. M01240.120.0070 SKU CG8CTG Cross Ref. 54FJ12 |
||||||||||
| Partially Threaded | 30 mm | 80 mm | 30 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 25 | $2,214.25 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 80mm Lg., 7.5mm Head Ht., Fine, Yellow Zn Plated, 25PKModel No. M01240.120.0080 SKU CG8CTH Cross Ref. 54FJ13 |
||||||||||
| Partially Threaded | 30 mm | 90 mm | 30 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 25 | $1,856.00 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 90mm Lg., 7.5mm Head Ht., Fine, Yellow Zn Plated, 25PKModel No. M01240.120.0090 SKU CG8CTJ Cross Ref. 38CN59 |
||||||||||
| Partially Threaded | 30 mm | 100 mm | 30 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 25 | $2,778.50 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 100mm Lg., 7.5mm Head Ht., Fine, Yellow Zn Plated, 25PKModel No. M01240.120.0100 SKU CG8CTK Cross Ref. 54FJ14 |
||||||||||
| Fully Threaded | 20 mm | 20 mm | 20 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 50 | $2,639.50 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 20mm Lg., 7.5mm Head Ht., Fine, Yellow Zn Plated, 50PKModel No. M01250.120.0020 SKU CG8CWC Cross Ref. 54FJ33 |
||||||||||
| Fully Threaded | 25 mm | 25 mm | 25 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 50 | $2,642.50 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 25mm Lg., 7.5mm Head Ht., Fine, Yellow Zn Plated, 50PKModel No. M01250.120.0025 SKU CG8CWD Cross Ref. 54FJ34 |
||||||||||
| Fully Threaded | 30 mm | 30 mm | 30 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 50 | $4,593.00 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 30mm Lg., 7.5mm Head Ht., Fine, Yellow Zn Plated, 50PKModel No. M01250.120.0030 SKU CG8CWE Cross Ref. 54FJ35 |
||||||||||
| Fully Threaded | 35 mm | 35 mm | 35 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 50 | $4,290.50 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 35mm Lg., 7.5mm Head Ht., Fine, Yellow Zn Plated, 50PKModel No. M01250.120.0035 SKU CG8CWF Cross Ref. 54FJ36 |
||||||||||
| Fully Threaded | 40 mm | 40 mm | 40 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 50 | $5,185.50 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 40mm Lg., 7.5mm Head Ht., Fine, Yellow Zn Plated, 50PKModel No. M01250.120.0040 SKU CG8CWG Cross Ref. 54FJ37 |
||||||||||
| Fully Threaded | 45 mm | 45 mm | 45 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 50 | $5,234.50 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 45 mm Lg., 7.5 mm Head Ht., Fine, 50PKModel No. M01250.120.0045 SKU CG8CWH Cross Ref. 38CP04 |
||||||||||
| Fully Threaded | 50 mm | 50 mm | 50 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 50 | $6,648.00 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 50 mm Lg., 7.5 mm Head Ht., Fine, 50PKModel No. M01250.120.0050 SKU CG8CWJ Cross Ref. 54FJ38 |
||||||||||
| Fully Threaded | 60 mm | 60 mm | 60 mm | 7.5 mm | 19 mm | Right Hand | Class 8.8 | 50 | $6,253.50 | |
Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 60 mm Lg., 7.5 mm Head Ht., Fine, 50PKModel No. M01250.120.0060 SKU CG8CWK Cross Ref. 38CP05 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CHANNELLOCK
- ELECTROMARK
- KEYSHAFT
- STEARNS BRAKES
- COUNTERACT
- Tarp Accessories
- Reader Eyewear
- Hex Drive Thread Inserts
- Guard Mounted Exhaust Fans
- Magnifier Measuring Scales
- CONDOR Anti-Scratch Frameless Safety Glasses
- JOHN GUEST Plug In Elbows, Acetal Black, Metric
- MUELLER INDUSTRIES 581CS-N Y Strainers
- MUELLER INDUSTRIES 758G Ductile Iron Y Strainers
- ANVIL DWVG Series Hangers
- ZURN Flush Tube Vacuum Breaker
- EATON Motor Control Covers
- HUBBELL - BRYANT F Coax, Snap-Fit, 3GHz, Gold, Gray
- DIXON Global Cam And Groove Jump Size Type DA Couplers, Coupler x Adapter
- ADAPT-ALL 5203 Series Plugs, Male