| Rivet Length | Head Height | Rivet Dia. | Head Type | Material | Color | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|
| 0.364" | 0.05" | 0.162" | Dome | Nylon | White | 25 | $12.95 |
| 0.398" | 0.055" | 0.163" | Dome | Nylon | White | 25 | $4.22 |
| 0.412" | 0.055" | 0.199" | Dome | Nylon | White | 25 | $3.85 |
| 7/16" | 0.05" | 1/5" | Dome | Nylon | White | 25 | $4.40 |
| 0.524" | 0.052" | 6/25" | Dome | Nylon | White | 25 | $7.19 |
| 0.579" | 0.056" | 0.243" | Dome | Nylon | White | 25 | $6.40 |
| 0.621" | 0.063" | 0.319" | Dome | Nylon | White | 25 | $15.10 |
| 0.659" | 0.044" | 5/16" | Dome | Nylon | White | 25 | $5.39 |
| 0.712" | 0.065" | 0.241" | Dome | Nylon | White | 25 | $4.19 |
| 0.734" | 0.046" | 5/16" | Dome | Nylon | White | 25 | $4.62 |
| 0.798" | 0.049" | 0.317" | Dome | Nylon | White | 25 | $4.52 |
| 0.931" | 0.062" | 0.317" | Dome | Nylon | White | 25 | $8.15 |
Description
Push-in rivets are suitable for their simple and efficient fastening capabilities. They are used in industries, such as automotive, electronics and furniture assembly. These rivets are designed to be easily inserted into pre-drilled holes, where they expand to hold components together securely.
Features
- They have a keyhole shank type, providing a secure grip and preventing rotation during installation.
- These push-in rivets come with a dome head type, ensuring a neat and flush finish once installed.
- They feature nylon construction, making them lightweight, durable and resistant to corrosion & weathering.
Frequently Asked Questions
- Selecting the appropriate size of keyhole push-in rivets depends on factors, such as the diameter of the pre-drilled hole, the thickness of the materials being fastened and the desired level of tension and holding strength required for the application.
- These rivets work by inserting the stem of the rivet into a pre-drilled hole, where the widened base expands to securely hold the components together. The round head of the rivet ensures a flush and professional finish.
- Wear eye protection to shield against debris during installation.
- Use gloves to safeguard hands from sharp edges.
- Ensure proper ventilation when using adhesives or coatings.
- Follow tool safety guidelines to prevent accidents.
- Verify material compatibility to prevent structural issues.
- Prepare surfaces adequately to enhance adhesion.
- Regularly inspect components for signs of damage or wear.
Explore More
- KEYSHAFT
- SPEAKMAN
- WESTAFLEX
- PBC LINEAR
- PIP
- CONDOR Deerskin Leather Gold Driver Gloves
- ASSOCIATED SPRING RAYMOND TU 500 Gas Springs
- YELLOW JACKET FlexFlow Adapters
- DAYTON IEC Combination Motor Starter
- VIKAN Replacement Squeegee Blade
- BUYERS PRODUCTS Mud Flaps
- ENERPAC RLT Series Telescopic Hydraulic Cylinders
- JOHNSON CONTROLS CSDSC Series Current Switch Devices