Grade 316 Standard Wedge Anchors (34 Products)
MKT FASTENING

Anchor Dia. Anchor Length Thread Length Max. Work Thickness Min. Installation Depth Drill Bit Size Material Grade/class Max. Material Thickness Pkg. Qty Price
1" 6" 2 1/4" 1 1/2" 4 1/2" 1" 316 1/2" 4 $228.91
1" 9" 2 1/4" 4 1/2" 4 1/2" 1" 316 3 1/2" 4 $321.27
1" 12" 2 1/4" 3" 4 1/2" 1" 316 6 1/2" 4 $362.76
1/2" 2 3/4" 1 1/2" 1/2" 2 1/4" 1/2" 316 1/8" 10 $61.11

Price $61.11 /pkg.

1/2" 3 3/4" 2 1/2" 1 1/2" 2 1/4" 1/2" 316 1" 10 $101.25

Price $101.25 /pkg.

1/2" 4 1/4" 3" 2" 2 1/4" 1/2" 316 1 1/2" 10 $110.72
1/2" 5 1/2" 4" 1" 2 1/4" 1/2" 316 2 3/4" 10 $133.49

Price $133.49 /pkg.

1/2" 7" 1 1/4" 2 1/2" 2 1/4" 1/2" 316 4 1/4" 10 $209.64
1/2" 4 1/4" 3" 2" 2 1/4" 1/2" 316 1 1/2" 200 $1,873.41
1/2" 7" 1 1/4" 2 1/2" 2 1/4" 1/2" 316 4 1/4" 150 $2,355.65
1/4" 2 1/4" 1 3/8" 1 1/8" 1 1/8" 1/4" 316 1 1/8" 20 $48.56

Price $48.56 /pkg.

1/4" 3 1/4" 2 1/4" 1" 1 1/8" 1/4" 316 1 7/8" 20 $55.45
1/4" 1 3/4" 7/8" 5/8" 1 1/8" 1/4" 316 3/8" 20 $37.01

Price $37.01 /pkg.

3/4" 4 3/4" 2 7/8" 1 3/8" 3 3/8" 3/4" 316 5/8" 5 $215.57

Price $215.57 /pkg.

3/4" 5 1/2" 3 5/8" 2 1/8" 3 3/8" 3/4" 316 1 3/8" 5 $231.53

Price $231.53 /pkg.

3/4" 6 1/4" 4 1/4" 2 7/8" 3 3/8" 3/4" 316 2 1/8" 5 $249.01

Price $249.01 /pkg.

3/4" 10" 2" 3 1/4" 3 3/8" 3/4" 316 5 7/8" 4 $252.73
3/4" 12" 4" 5 1/4" 3 3/8" 3/4" 316 7 7/8" 4 $308.15
3/4" 7" 2" 1/4" 3 3/8" 3/4" 316 2 5/8" 5 $266.39
3/4" 8 1/2" 2" 1 3/4" 3 3/8" 3/4" 316 4 3/8" 5 $302.86

Price $302.86 /pkg.

3/8" 2 1/4" 1 3/16" 5/8" 1 5/8" 3/8" 316 1/4" 20 $84.94

Price $84.94 /pkg.

3/8" 2 3/4" 1 5/8" 1 1/8" 1 5/8" 3/8" 316 3/4" 20 $93.17

Price $93.17 /pkg.

3/8" 3" 1 7/8" 1 3/8" 1 5/8" 3/8" 316 1" 20 $94.29

Price $94.29 /pkg.

3/8" 3 3/4" 2 5/8" 2 1/8" 1 5/8" 3/8" 316 1 3/4" 20 $108.23
3/8" 3 3/4" 2 5/8" 2 1/8" 1 5/8" 3/8" 316 1 3/4" 400 $1,653.09
5/8" 4 1/2" 2 5/8" 1 3/4" 2 3/4" 5/8" 316 1 1/8" 5 $139.60

Price $139.60 /pkg.

5/8" 5" 3 1/4" 2 1/4" 2 3/4" 5/8" 316 1 5/8" 5 $148.59
5/8" 6" 4 1/8" 3/8" 2 3/4" 5/8" 316 2 5/8" 5 $166.05
5/8" 3 1/2" 1 5/8" 3/4" 2 3/4" 5/8" 316 1/8" 5 $96.66

Price $96.66 /pkg.

5/8" 7" 1 1/2" 1 3/8" 2 3/4" 5/8" 18-8 3 5/8" 5 $185.81

Price $185.81 /pkg.

5/8" 8 1/2" 1 1/2" 2 3/8" 2 3/4" 5/8" 316 5 1/8" 5 $202.60

Price $202.60 /pkg.

7/8" 6" 2 1/4" 2" 4" 7/8" 316 1 1/8" 4 $220.71
7/8" 8" 2 1/4" 4" 4" 7/8" 316 3 1/8" 4 $248.15
7/8" 10" 2 1/4" 2" - - - - 4 $275.98

Price $275.98 /pkg.