Grade 304 Stainless Steel Free Running Helical Thread Repair Inserts
(134 Products)
POWERCOIL
| Drill Size | Free Coil Dia. | Thread Type | Internal Thread Size | Thread Direction | Hardness | Tensile Strength | Pkg. Qty | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1.031" | 1.2" | Coarse | 1"-8 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $4.45 | ||
Helical Insert, 1 In - 8 Internal Thread Size, Grade 304, 1 In LengthModel No. 3532-1X1.0D SKU AE6RPE Cross Ref. 5UUD0 |
||||||||||
| 1.031" | 1.2" | Coarse | 1"-8 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $10.86 | ||
Helical Insert, 1 In - 8 Internal Thread Size, Grade 304, 1 1/2 In LengthModel No. 3532-1X1.5D SKU AE6RPF Cross Ref. 5UUD1 |
||||||||||
| 1.156" | 1.36" | Coarse | 1 1/8"-7 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $10.62 | ||
Helical Insert, 1 1/8 In - 7 Internal Thread Size, Grade 304, 1 1/8 In LengthModel No. 3532-1.1/8X1.0D SKU AE6RPG Cross Ref. 5UUD2 |
||||||||||
| 1.156" | 1.36" | Coarse | 1 1/8"-7 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $20.24 | ||
Helical Insert, 1 1/8 In - 7 Internal Thread Size, Grade 304, 1.688 In LengthModel No. 3532-1.1/8X1.5D SKU AE6RPH Cross Ref. 5UUD3 |
||||||||||
| 1.156" | 1.33" | Fine | 1 1/8"-12 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $8.93 | ||
Helical Insert, 1 1/8 In - 12 Internal Thread Size, Grade 304, 1 1/8 In Length, SSModel No. 3534-1.1/8X1.0D SKU AE7DAQ Cross Ref. 5WZJ6 |
||||||||||
| 1.156" | 1.33" | Fine | 1 1/8"-12 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $12.64 | ||
Helical Insert, 1 1/8 In - 12 Internal Thread Size, Grade 304, 1.688 In Length, SSModel No. 3534-1.1/8X1.5D SKU AE7DAR Cross Ref. 5WZJ7 |
||||||||||
| 2.6 mm | 3.7 mm | Metric Coarse | M2.5 x 0.45 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $3.93 | ||
Helical Insert, M2.5x0.45 Internal Thread Size, Grade 304, 2.5 mm Lg., 10PKModel No. 3520-2.50X1.0D SKU AE7DBA Cross Ref. 5WZK5 |
||||||||||
| 2.6 mm | 3.7084 mm | Coarse | M2.5 x 0.45 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.18 | ||
Helical Insert, M2.5x0.45 Internal Thread Size, Grade 304, 3.75 mm Lg., 10PKModel No. 3520-2.50X1.5D SKU AE7DBB Cross Ref. 5WZK6 |
||||||||||
| 2.6 mm | 3.7084 mm | Coarse | M2.5 x 0.45 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.47 | ||
Helical Insert, M2.5x0.45 Internal Thread Size, Grade 304, 5 mm Lg., 10PKModel No. 3520-2.50X2.0D SKU AE7DBC Cross Ref. 5WZK7 |
||||||||||
| 3.2 mm | 4.3434 mm | Coarse | M3 x 0.5 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $3.93 | ||
Helical Insert, M3x0.5 Internal Thread Size, Grade 304, 3 mm Lg., 10PKModel No. 3520-3.00X1.0D SKU AE7DBD Cross Ref. 5WZK8 |
||||||||||
| 3.2 mm | 4.3434 mm | Coarse | M3 x 0.5 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.30 | ||
Helical Insert, M3x0.5 Internal Thread Size, Grade 304, 4.5 mm Lg., 10PKModel No. 3520-3.00X1.5D SKU AE7DBE Cross Ref. 5WZK9 |
||||||||||
| 3.2 mm | 4.3434 mm | Coarse | M3 x 0.5 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.24 | ||
Helical Insert, M3x0.5 Internal Thread Size, Grade 304, 6 mm Lg., 10PKModel No. 3520-3.00X2.0D SKU AE7DBF Cross Ref. 5WZL0 |
||||||||||
| 4.2 mm | 5.588 mm | Coarse | M4 x 0.7 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.63 | ||
Helical Insert, M4x0.7 Internal Thread Size, Grade 304, 4 mm Lg., 10PKModel No. 3520-4.00X1.0D SKU AE7DBG Cross Ref. 5WZL1 |
||||||||||
| 4.2 mm | 5.588 mm | Coarse | M4 x 0.7 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.89 | ||
Helical Insert, M4x0.7 Internal Thread Size, Grade 304, 6 mm Lg., 10PKModel No. 3520-4.00X1.5D SKU AE7DBH Cross Ref. 5WZL2 |
||||||||||
| 4.2 mm | 5.588 mm | Coarse | M4 x 0.7 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.24 | ||
Helical Insert, M4x0.7 Internal Thread Size, Grade 304, 8 mm Lg., 10PKModel No. 3520-4.00X2.0D SKU AE7DBJ Cross Ref. 5WZL3 |
||||||||||
| 5.2 mm | 6.8072 mm | Coarse | M5 x 0.8 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.63 | ||
Helical Insert, M5x0.8 Internal Thread Size, Grade 304, 5 mm Lg., 10PKModel No. 3520-5.00X1.0D SKU AE7DBK Cross Ref. 5WZL4 |
||||||||||
| 5.2 mm | 6.8072 mm | Coarse | M5 x 0.8 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $6.59 | ||
Helical Insert, M5x0.8 Internal Thread Size, Grade 304, 7.5 mm Lg., 10PKModel No. 3520-5.00X1.5D SKU AE7DBL Cross Ref. 5WZL5 |
||||||||||
| 5.2 mm | 6.8072 mm | Coarse | M5 x 0.8 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.24 | ||
Helical Insert, M5x0.8 Internal Thread Size, Grade 304, 10 mm Lg., 10PKModel No. 3520-5.00X2.0D SKU AE7DBM Cross Ref. 5WZL6 |
||||||||||
| 6.3 mm | 7.9502 mm | Coarse | M6 x 1 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.63 | ||
Helical Insert, M6x1 Internal Thread Size, Grade 304, 6 mm Lg., 10PKModel No. 3520-6.00X1.0D SKU AE7DBN Cross Ref. 5WZL7 |
||||||||||
| 6.3 mm | 7.9502 mm | Coarse | M6 x 1 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $8.51 | ||
Helical Insert, M6x1 Internal Thread Size, Grade 304, 9 mm Lg., 10PKModel No. 3520-6.00X1.5D SKU AE7DBP Cross Ref. 5WZL8 |
||||||||||
| 6.3 mm | 7.9502 mm | Coarse | M6 x 1 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.24 | ||
Helical Insert, M6x1 Internal Thread Size, Grade 304, 12 mm Lg., 10PKModel No. 3520-6.00X2.0D SKU AE7DBQ Cross Ref. 5WZL9 |
||||||||||
| 8.3 mm | 12.4968 mm | Fine | M8 x 1 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.07 | ||
Helical Insert, M8x1 Internal Thread Size, Grade 304, 8 mm Lg., 10PKModel No. 3521-8.00X1.0D SKU AE7DBR Cross Ref. 5WZN0 |
||||||||||
| 8.3 mm | 12.4968 mm | Fine | M8 x 1 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.53 | ||
Helical Insert, M8x1 Internal Thread Size, Grade 304, 12 mm Lg., 10PKModel No. 3521-8.00X1.5D SKU AE7DBT Cross Ref. 5WZN1 |
||||||||||
| 8.3 mm | 12.4968 mm | Fine | M8 x 1 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.29 | ||
Helical Insert, M8x1 Internal Thread Size, Grade 304, 16 mm Lg., 10PKModel No. 3521-8.00X2.0D SKU AE7DBU Cross Ref. 5WZN2 |
||||||||||
| 8.3 mm | 10.3378 mm | Coarse | M8 x 1.25 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.53 | ||
Helical Insert, M8x1.25 Internal Thread Size, Grade 304, 8 mm Lg., 10PKModel No. 3520-8.00X1.0D SKU AE7DBV Cross Ref. 5WZN3 |
||||||||||
| 8.3 mm | 10.3378 mm | Coarse | M8 x 1.25 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $7.83 | ||
Helical Insert, M8x1.25 Internal Thread Size, Grade 304, 12 mm Lg., 10PKModel No. 3520-8.00X1.5D SKU AE7DBW Cross Ref. 5WZN4 |
||||||||||
| 8.3 mm | 10.3378 mm | Coarse | M8 x 1.25 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $6.41 | ||
Helical Insert, M8x1.25 Internal Thread Size, Grade 304, 16 mm Lg., 10PKModel No. 3520-8.00X2.0D SKU AE7DBX Cross Ref. 5WZN5 |
||||||||||
| 10.3 mm | 12.4968 mm | Fine | M10 x 1 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.38 | ||
Helical Insert, M10x1 Int. Thread Size, Grade 304, 10 mm Lg., 10.3 mm Drill Size, 10PKModel No. 3523-10.00X1.0D SKU AE7DBY Cross Ref. 5WZN6 |
||||||||||
| 10.3 mm | 12.4968 mm | Fine | M10 x 1 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $6.00 | ||
Helical Insert, M10x1 Int. Thread Size, Grade 304, 15 mm Lg., 10.3 mm Drill Size, 10PKModel No. 3523-10.00X1.5D SKU AE7DBZ Cross Ref. 5WZN7 |
||||||||||
| 10.3 mm | 12.4968 mm | Fine | M10 x 1 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $6.52 | ||
Helical Insert, M10x1 Int. Thread Size, Grade 304, 20 mm Lg., 10.3 mm Drill Size, 10PKModel No. 3523-10.00X2.0D SKU AE7DCA Cross Ref. 5WZN8 |
||||||||||
| 10.3 mm | 12.6492 mm | Fine | M10 x 1.25 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.20 | ||
Helical Insert, M10x1.25 Internal Thread Size, Grade 304, 10 mm Lg., 10PKModel No. 3521-10.00X1.0D SKU AE7DCB Cross Ref. 5WZN9 |
||||||||||
| 10.3 mm | 12.6492 mm | Fine | M10 x 1.25 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $7.22 | ||
Helical Insert, M10x1.25 Internal Thread Size, Grade 304, 15 mm Lg., 10PKModel No. 3521-10.00X1.5D SKU AE7DCC Cross Ref. 5WZP0 |
||||||||||
| 10.4 mm | 12.4968 mm | Coarse | M10 x 1.5 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.91 | ||
Helical Insert, M10x1.5 Internal Thread Size, Grade 304, 10 mm Lg., 10PKModel No. 3520-10.00X1.0D SKU AE7DCD Cross Ref. 5WZP1 |
||||||||||
| 10.4 mm | 12.4968 mm | Coarse | M10 x 1.5 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $8.49 | ||
Helical Insert, M10x1.5 Internal Thread Size, Grade 304, 15 mm Lg., 10PKModel No. 3520-10.00X1.5D SKU AE7DCE Cross Ref. 5WZP2 |
||||||||||
| 10.4 mm | 12.4968 mm | Coarse | M10 x 1.5 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $6.75 | ||
Helical Insert, M10x1.5 Internal Thread Size, Grade 304, 20 mm Lg., 10PKModel No. 3520-10.00X2.0D SKU AE7DCF Cross Ref. 5WZP3 |
||||||||||
| 12.3 mm | 15.0114 mm | Fine | M12 x 1.25 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $2.53 | ||
Helical Insert, M12x1.25 Internal Thread Size, Grade 304, 12 mm Lg., SS, 5PKModel No. 3523-12.00X1.0D SKU AE7DCG Cross Ref. 5WZP4 |
||||||||||
| 12.3 mm | 15.0114 mm | - | M12 x 1.25 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $4.72 | ||
Helical Insert, M12x1.25 Internal Thread Size, Grade 304, 18 mm Lg., 5PKModel No. 3523-12.00X1.5D SKU AE7DCH Cross Ref. 5WZP5 |
||||||||||
| 12.3 mm | 15.0114 mm | Fine | M12 x 1.25 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $5.14 | ||
Helical Insert, M12x1.25 Internal Thread Size, Grade 304, 24 mm Lg., SS, 5PKModel No. 3523-12.00X2.0D SKU AE7DCJ Cross Ref. 5WZP6 |
||||||||||
| 12.3 mm | 15.1892 mm | - | M12 x 1.5 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $4.72 | ||
Helical Insert, M12x1.5 Internal Thread Size, Grade 304, 18 mm Lg., SS, 5PKModel No. 3521-12.00X1.5D SKU AE7DCK Cross Ref. 5WZP7 |
||||||||||
| 12.3 mm | 15.0114 mm | Coarse | M12 x 1.75 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $2.45 | ||
Helical Insert, M12x1.75 Internal Thread Size, Grade 304, 12 mm Lg., 5PKModel No. 3520-12.00X1.0D SKU AE7DCL Cross Ref. 5WZP8 |
||||||||||
| 12.3 mm | 15.0114 mm | Coarse | M12 x 1.75 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $5.14 | ||
Helical Insert, M12x1.75 Internal Thread Size, Grade 304, 24 mm Lg., SS, 5PKModel No. 3520-12.00X2.0D SKU AE7DCN Cross Ref. 5WZR0 |
||||||||||
| 12.5 mm | 15.0114 mm | Coarse | M12 x 1.5 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $4.72 | ||
Helical Insert, M12x1.5 Internal Thread Size, Grade 304, 18 mm Lg., 5PKModel No. 3520-12.00X1.5D SKU AE7DCM Cross Ref. 5WZP9 |
||||||||||
| 14 mm | 17.3482 mm | Coarse | M14 x 2 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $7.45 | ||
Helical Insert, M14x2 Internal Thread Size, Grade 304, 21 mm Lg., 14 mm Drill Size, 5PKModel No. 3520-14.00X1.5D SKU AE7DCR Cross Ref. 5WZR3 |
||||||||||
| 14.3 mm | 17.2466 mm | Fine | M14 x 1.5 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $9.24 | ||
Helical Insert, M14x1.5 Internal Thread Size, Grade 304, 21 mm Lg., 5PKModel No. 3521-14.00X1.5D SKU AE7DCP Cross Ref. 5WZR1 |
||||||||||
| 14.5 mm | 17.3482 mm | Coarse | M14 x 2 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $5.91 | ||
Helical Insert, M14x2 Internal Thread Size, Grade 304, 14 mm Lg., 5PKModel No. 3520-14.00X1.0D SKU AE7DCQ Cross Ref. 5WZR2 |
||||||||||
| 16.5 mm | 19.6088 mm | Coarse | M16 x 2 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | RFQ | ||
Helical Insert, M16x2 Internal Thread Size, Grade 304, 16 mm Lg.Model No. 3520-16.00X1.0D SKU AE7DCT Cross Ref. 5WZR4 |
||||||||||
| 16.5 mm | 19.6088 mm | Coarse | M16 x 2 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | RFQ | ||
Helical Insert, M16x2 Internal Thread Size, Grade 304, 24 mm Lg.Model No. 3520-16.00X1.5D SKU AE7DCU Cross Ref. 5WZR5 |
||||||||||
| 18.8 mm | 21.9964 mm | Coarse | M18 x 2.5 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | RFQ | ||
Helical Insert, M18x2.5 Internal Thread Size, Grade 304, 18 mm Lg.Model No. 3520-18.00X1.0D SKU AE7DCV Cross Ref. 5WZR6 |
||||||||||
| 18.8 mm | 22 mm | Metric Coarse | M18 x 2.5 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $3.05 | ||
Helical Insert, M18x2.5 Internal Thread Size, Grade 304, 27 mm Lg.Model No. 3520-18.00X1.5D SKU AE7DCW Cross Ref. 5WZR7 |
||||||||||
| 20.8 mm | 24.4094 mm | Coarse | M20 x 2.5 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $2.70 | ||
Helical Insert, M20x2.5 Internal Thread Size, Grade 304, 20 mm Lg.Model No. 3520-20.00X1.0D SKU AE7DCX Cross Ref. 5WZR8 |
||||||||||
| 20.8 mm | 24.4094 mm | Coarse | M20 x 2.5 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $3.55 | ||
Helical Insert, M20x2.5 Internal Thread Size, Grade 304, 30 mm Lg.Model No. 3520-20.00X1.5D SKU AE7DCY Cross Ref. 5WZR9 |
||||||||||
| #25 | 0.19" | Coarse | #6-32 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.06 | ||
Helical Insert, 6-32 Internal Thread Size, Grade 304, 0.138 In Length, 10PKModel No. 3532-6GX1.0D SKU AE6RLA Cross Ref. 5UTY6 |
||||||||||
| #25 | 0.193" | Coarse | #6-32 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.55 | ||
Helical Insert, 6-32 Internal Thread Size, Grade 304, 0.207 In Length, 10PKModel No. 3532-6GX1.5D SKU AE6RLB Cross Ref. 5UTY7 |
||||||||||
| #25 | 0.19" | Coarse | #6-32 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $7.42 | ||
Helical Insert, 6-32 Internal Thread Size, Grade 304, 0.276 In Length, 10PKModel No. 3532-6GX2.0D SKU AE6RLC Cross Ref. 5UTY8 |
||||||||||
| 25 mm | 29.0068 mm | Coarse | M24 x 3 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | RFQ | ||
Helical Insert, M24x3 Internal Thread Size, Grade 304, 36 mm Lg.Model No. 3520-24.00X1.5D SKU AE7DCZ Cross Ref. 5WZT0 |
||||||||||
| #29 | 0.171875" | Coarse | #5-40 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $3.25 | ||
Helical Insert, 5-40 Internal Thread Size, Grade 304, 1/8 In Length, 10PKModel No. 3532-5GX1.0D SKU AE6RKX Cross Ref. 5UTY3 |
||||||||||
| #29 | 0.171875" | Coarse | #5-40 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.30 | ||
Helical Insert, 5-40 Internal Thread Size, Grade 304, 3/16 In Length, 10PKModel No. 3532-5GX1.5D SKU AE6RKY Cross Ref. 5UTY4 |
||||||||||
| #29 | 0.171875" | Coarse | #5-40 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.86 | ||
Helical Insert, 5-40 Internal Thread Size, Grade 304, 1/4 In Length, 10PKModel No. 3532-5GX2.0D SKU AE6RKZ Cross Ref. 5UTY5 |
||||||||||
| #31 | 0.16" | Coarse | #4-40 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.67 | ||
Helical Insert, 4-40 Internal Thread Size, Grade 304, 0.112 In Length, 10PKModel No. 3532-4GX1.0D SKU AE6RKU Cross Ref. 5UTY0 |
||||||||||
| #31 | 0.16" | Coarse | #4-40 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.64 | ||
Helical Insert, 4-40 Internal Thread Size, Grade 304, 0.168 In Length, 10PKModel No. 3532-4GX1.5D SKU AE6RKV Cross Ref. 5UTY1 |
||||||||||
| #31 | 0.16" | Coarse | #4-40 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $7.04 | ||
Helical Insert, 4-40 Internal Thread Size, Grade 304, 0.224 In Length, 10PKModel No. 3532-4GX2.0D SKU AE6RKW Cross Ref. 5UTY2 |
||||||||||
| 3/8" | 0.511" | NPT | 1/8"-27 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $21.50 | ||
Helical Insert, 1/8 In - 27 Int. Thread Size, Gr. 304, 0.273 In Lg., 3/8 In Drill Size, 10PKModel No. 3552-1/8X.273 SKU AE7DAW Cross Ref. 5WZK1 |
||||||||||
| #41 | 0.12" | Coarse | #2-56 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.95 | ||
Helical Insert, 2-56 Internal Thread Size, Grade 304, 0.086 In Length, 10PKModel No. 3532-2GX1.0D SKU AE6RKR Cross Ref. 5UTX8 |
||||||||||
| #41 | 0.12" | Coarse | #2-56 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $7.11 | ||
Helical Insert, 2-56 Internal Thread Size, Grade 304, 0.129 In Length, 10PKModel No. 3532-2GX1.5D SKU AE6RKT Cross Ref. 5UTX9 |
||||||||||
| 11/64" | 0.22" | Coarse | #8-32 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.86 | ||
Helical Insert, 8-32 Internal Thread Size, Grade 304, 0.164 In Length, 10PKModel No. 3532-8GX1.0D SKU AE6RLD Cross Ref. 5UTY9 |
||||||||||
| 11/64" | 0.22" | Coarse | #8-32 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.73 | ||
Helical Insert, 8-32 Internal Thread Size, Grade 304, 0.246 In Length, 10PKModel No. 3532-8GX1.5D SKU AE6RLE Cross Ref. 5UTZ0 |
||||||||||
| 11/64" | 0.22" | Coarse | #8-32 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $7.42 | ||
Helical Insert, 8-32 Internal Thread Size, Grade 304, 0.328 In Length, 10PKModel No. 3532-8GX2.0D SKU AE6RLF Cross Ref. 5UTZ1 |
||||||||||
| 1 1/64" | 1.199" | Fine | 1"-14 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $4.14 | ||
Helical Insert, 1 In - 14 Internal Thread Size, Grade 304, 1 In LengthModel No. 3535-1X1.0D SKU AE7DAL Cross Ref. 5WZJ2 |
||||||||||
| 1 1/64" | 1.2" | Fine | #1-12 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $3.88 | ||
Helical Insert, 1-12 Internal Thread Size, Grade 304, 1 In Length, 1 1/64 In Drill SizeModel No. 3534-1X1.0D SKU AE7DAN Cross Ref. 5WZJ4 |
||||||||||
| 1 1/64" | 1.2" | Fine | #1-12 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $7.69 | ||
Helical Insert, 1-12 Internal Thread Size, Grade 304, 1 1/2 In Length, 1 1/64 In Drill SizeModel No. 3534-1X1.5D SKU AE7DAP Cross Ref. 5WZJ5 |
||||||||||
| 13/16" | 1.035" | - | 1/2"-14 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $29.75 | ||
Helical Insert, 1/2 In - 14 Int. Thread Size, Gr. 304, 0.534 In Lg., 13/16 In Drill Size, 5PKModel No. 3552-1/2X.534 SKU AE7DAZ Cross Ref. 5WZK4 |
||||||||||
| 13/64" | 0.26" | Coarse | #10-24 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.15 | ||
Helical Insert, 10-24 Internal Thread Size, Grade 304, 0.19 In Length, 10PKModel No. 3532-10GX1.0D SKU AE6RLG Cross Ref. 5UTZ2 |
||||||||||
| 13/64" | 0.26" | Coarse | #10-24 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.79 | ||
Helical Insert, 10-24 Internal Thread Size, Grade 304, 0.285 In Length, 10PKModel No. 3532-10GX1.5D SKU AE6RLH Cross Ref. 5UTZ3 |
||||||||||
| 13/64" | 0.26" | Coarse | #10-24 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $7.32 | ||
Helical Insert, 10-24 Internal Thread Size, Grade 304, 0.38 In Length, 10PKModel No. 3532-10GX2.0D SKU AE6RLJ Cross Ref. 5UTZ4 |
||||||||||
| 13/64" | 0.26" | Fine | #10-32 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.29 | ||
Helical Insert, 10-32 Internal Thread Size, Grade 304, 0.19 In Length, 10PKModel No. 3534-10GX1.0D SKU AE6RPN Cross Ref. 5UUD8 |
||||||||||
| 13/64" | 0.256" | Fine | #10-32 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.59 | ||
Helical Insert, 10-32 Internal Thread Size, Grade 304, 0.285 In Length, 10PKModel No. 3534-10GX1.5D SKU AE6RPP Cross Ref. 5UUD9 |
||||||||||
| 13/64" | 0.256" | Fine | #10-32 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $7.36 | ||
Helical Insert, 10-32 Internal Thread Size, Grade 304, 0.38 In Length, 10PKModel No. 3534-10GX2.0D SKU AE6RPQ Cross Ref. 5UUE0 |
||||||||||
| 15/64" | 0.28" | Coarse | #12-24 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.56 | ||
Helical Insert, 12-24 Int. Thread Size, Grade 304, 0.216 In Length, 15/64 In Drill Size, 10PKModel No. 3532-12GX1.0D SKU AE6RLK Cross Ref. 5UTZ5 |
||||||||||
| 15/64" | 0.28" | Coarse | #12-24 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $7.06 | ||
Helical Insert, 12-24 Int. Thread Size, Grade 304, 0.324 In Length, 15/64 In Drill Size, 10PKModel No. 3532-12GX1.5D SKU AE6RLL Cross Ref. 5UTZ6 |
||||||||||
| 17/64" | 1/3" | Coarse | 1/4"-20 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.24 | ||
Helical Insert, 1/4 In - 20 Internal Thread Size, Grade 304, 1/4 In Length, 10PKModel No. 3532-1/4X1.0D SKU AE6RLM Cross Ref. 5UTZ7 |
||||||||||
| 17/64" | 1/3" | Coarse | 1/4"-20 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $6.06 | ||
Helical Insert, 1/4 In - 20 Internal Thread Size, Grade 304, 3/8 In Length, 10PKModel No. 3532-1/4X1.5D SKU AE6RLN Cross Ref. 5UTZ8 |
||||||||||
| 17/64" | 1/3" | Coarse | 1/4"-20 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $8.60 | ||
Helical Insert, 1/4 In - 20 Internal Thread Size, Grade 304, 1/2 In Length, 10PKModel No. 3532-1/4X2.0D SKU AE6RLP Cross Ref. 5UTZ9 |
||||||||||
| 17/64" | 0.33" | Fine | 1/4"-28 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $4.54 | ||
Helical Insert, 1/4 In - 28 Internal Thread Size, Grade 304, 1/4 In Length, 10PKModel No. 3534-1/4X1.0D SKU AE6RPR Cross Ref. 5UUE1 |
||||||||||
| 17/64" | 0.33" | Fine | 1/4"-28 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.86 | ||
Helical Insert, 1/4 In - 28 Internal Thread Size, Grade 304, 3/8 In Length, 10PKModel No. 3534-1/4X1.5D SKU AE6RPT Cross Ref. 5UUE2 |
||||||||||
| 17/64" | 0.33" | Fine | 1/4"-28 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $7.54 | ||
Helical Insert, 1/4 In - 28 Internal Thread Size, Grade 304, 1/2 In Length, 10PKModel No. 3534-1/4X2.0D SKU AE6RPU Cross Ref. 5UUE3 |
||||||||||
| 19/32" | 0.69" | Coarse | 9/16"-12 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $7.24 | ||
Helical Insert, 9/16 In - 12 Internal Thread Size, Grade 304, 9/16 In Length, 5PKModel No. 3532-9/16X1.0D SKU AE6RNW Cross Ref. 5UUC2 |
||||||||||
| 19/32" | 0.69" | Coarse | 9/16"-12 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $17.57 | ||
Helical Insert, 9/16 In - 12 Internal Thread Size, Grade 304, 0.844 In Length, 5PKModel No. 3532-9/16X1.5D SKU AE6RNX Cross Ref. 5UUC3 |
||||||||||
| 1 9/32" | 1.48" | Coarse | 1 1/4"-7 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $13.83 | ||
Helical Insert, 1 1/4 In - 7 Internal Thread Size, Grade 304, 1 1/4 In LengthModel No. 3532-1.1/4X1.0D SKU AE6RPJ Cross Ref. 5UUD4 |
||||||||||
| 1 9/32" | 1.48" | Coarse | 1 1/4"-7 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $12.91 | ||
Helical Insert, 1 1/4 In - 7 Internal Thread Size, Grade 304, 1 7/8 In LengthModel No. 3532-1.1/4X1.5D SKU AE6RPK Cross Ref. 5UUD5 |
||||||||||
| 1 9/32" | 1.47" | Fine | 1 1/4"-12 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $9.24 | ||
Helical Insert, 1 1/4 In - 12 Internal Thread Size, Grade 304, 1 1/4 In LengthModel No. 3534-1.1/4X1.0D SKU AE7DAT Cross Ref. 5WZJ8 |
||||||||||
| 1 9/32" | 1.47" | Fine | 1 1/4"-12 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $15.06 | ||
Helical Insert, 1 1/4 In - 12 Internal Thread Size, Grade 304, 1 7/8 In LengthModel No. 3534-1.1/4X1.5D SKU AE7DAU Cross Ref. 5WZJ9 |
||||||||||
| 21/32" | 0.77" | Coarse | 5/8"-11 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $8.01 | ||
Helical Insert, 5/8 In - 11 Internal Thread Size, Grade 304, 5/8 In Length, 5PKModel No. 3532-5/8X1.0D SKU AE6RNY Cross Ref. 5UUC4 |
||||||||||
| 21/32" | 0.77" | Coarse | 5/8"-11 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $21.11 | ||
Helical Insert, 5/8 In - 11 Internal Thread Size, Grade 304, 15/16 In Length, 5PKModel No. 3532-5/8X1.5D SKU AE6RNZ Cross Ref. 5UUC5 |
||||||||||
| 21/32" | 0.828" | NPT | 3/8"-18 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $58.99 | ||
Helical Insert, 3/8 In - 18 Int. Thread Size, Gr. 304, 13/32 In Lg., 21/32 In Drill Size, 10PKModel No. 3552-3/8X.407 SKU AE7DAY Cross Ref. 5WZK3 |
||||||||||
| 21/64" | 2/5" | Coarse | 5/16"-18 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.86 | ||
Helical Insert, 5/16 In - 18 Internal Thread Size, Grade 304, 5/16 In Length, 10PKModel No. 3532-5/16X1.0D SKU AE6RNH Cross Ref. 5UUA0 |
||||||||||
| 21/64" | 2/5" | Coarse | 5/16"-18 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $7.80 | ||
Helical Insert, 5/16 In - 18 Internal Thread Size, Grade 304, 0.468 In Length, 10PKModel No. 3532-5/16X1.5D SKU AE6RNJ Cross Ref. 5UUA1 |
||||||||||
| 21/64" | 2/5" | Coarse | 5/16"-18 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $10.34 | ||
Helical Insert, 5/16 In - 18 Internal Thread Size, Grade 304, 5/8 In Length, 10PKModel No. 3532-5/16X2.0D SKU AE6RNK Cross Ref. 5UUA2 |
||||||||||
| 21/64" | 0.47" | Fine | 5/16"-24 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $6.66 | ||
Helical Insert, 5/16 In - 24 Internal Thread Size, Grade 304, 5/16 In Length, 10PKModel No. 3534-5/16X1.0D SKU AE6RPV Cross Ref. 5UUE4 |
||||||||||
| 21/64" | 0.47" | Fine | 5/16"-24 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $8.14 | ||
Helical Insert, 5/16 In - 24 Internal Thread Size, Grade 304, 15/32 In Length, 10PKModel No. 3534-5/16X1.5D SKU AE6RPW Cross Ref. 5UUE5 |
||||||||||
| 21/64" | 0.47" | Fine | 5/16"-24 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $10.12 | ||
Helical Insert, 5/16 In - 24 Internal Thread Size, Grade 304, 5/8 In Length, 10PKModel No. 3534-5/16X2.0D SKU AE6RPX Cross Ref. 5UUE6 |
||||||||||
| 25/32" | 0.91" | Coarse | 3/4"-10 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $14.36 | ||
Helical Insert, 3/4 In - 10 Internal Thread Size, Grade 304, 3/4 In Length, 5PKModel No. 3532-3/4X1.0D SKU AE6RPA Cross Ref. 5UUC6 |
||||||||||
| 25/32" | 0.91" | Coarse | 3/4"-10 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $21.72 | ||
Helical Insert, 3/4 In - 10 Internal Thread Size, Grade 304, 1 1/8 In Length, 5PKModel No. 3532-3/4X1.5D SKU AE6RPB Cross Ref. 5UUC7 |
||||||||||
| 25/64" | 0.47" | Coarse | 3/8"-16 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $8.60 | ||
Helical Insert, 3/8 In - 16 Internal Thread Size, Grade 304, 3/8 In Length, 10PKModel No. 3532-3/8X1.0D SKU AE6RNL Cross Ref. 5UUA3 |
||||||||||
| 25/64" | 0.47" | Coarse | 3/8"-16 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $8.93 | ||
Helical Insert, 3/8 In - 16 Internal Thread Size, Grade 304, 9/16 In Length, 10PKModel No. 3532-3/8X1.5D SKU AE6RNM Cross Ref. 5UUA4 |
||||||||||
| 25/64" | 0.47" | Coarse | 3/8"-16 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $8.97 | ||
Helical Insert, 3/8 In - 16 Internal Thread Size, Grade 304, 3/4 In Length, 10PKModel No. 3532-3/8X2.0D SKU AE6RNN Cross Ref. 5UUA5 |
||||||||||
| 25/64" | 0.47" | Fine | 3/8"-24 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $5.27 | ||
Helical Insert, 3/8 In - 24 Internal Thread Size, Grade 304, 3/8 In Length, 10PKModel No. 3534-3/8X1.0D SKU AE6RPY Cross Ref. 5UUE7 |
||||||||||
| 25/64" | 0.47" | Fine | 3/8"-24 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $8.93 | ||
Helical Insert, 3/8 In - 24 Internal Thread Size, Grade 304, 0.563 In Length, 10PKModel No. 3534-3/8X1.5D SKU AE6RPZ Cross Ref. 5UUE8 |
||||||||||
| 25/64" | 0.47" | Fine | 3/8"-24 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $6.52 | ||
Helical Insert, 3/8 In - 24 Internal Thread Size, Grade 304, 3/4 In Length, 10PKModel No. 3534-3/8X2.0D SKU AE6RQA Cross Ref. 5UUE9 |
||||||||||
| 29/32" | 1.05" | Coarse | 7/8"-9 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $3.47 | ||
Helical Insert, 7/8 In - 9 Internal Thread Size, Grade 304, 7/8 In LengthModel No. 3532-7/8X1.0D SKU AE6RPC Cross Ref. 5UUC8 |
||||||||||
| 29/32" | 1.05" | Coarse | 7/8"-9 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $9.06 | ||
Helical Insert, 7/8 In - 9 Internal Thread Size, Grade 304, 1.313 In LengthModel No. 3532-7/8X1.5D SKU AE6RPD Cross Ref. 5UUC9 |
||||||||||
| 29/64" | 0.55" | Coarse | 7/16"-14 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $8.60 | ||
Helical Insert, 7/16 In - 14 Internal Thread Size, Grade 304, 7/16 In Length, 10PKModel No. 3532-7/16X1.0D SKU AE6RNP Cross Ref. 5UUA6 |
||||||||||
| 29/64" | 0.55" | Coarse | 7/16"-14 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $10.86 | ||
Helical Insert, 7/16 In - 14 Internal Thread Size, Grade 304, 21/32 In Length, 10PKModel No. 3532-7/16X1.5D SKU AE6RNQ Cross Ref. 5UUA7 |
||||||||||
| 29/64" | 0.55" | Coarse | 7/16"-14 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $7.80 | ||
Helical Insert, 7/16 In - 14 Internal Thread Size, Grade 304, 7/8 In Length, 10PKModel No. 3532-7/16X2.0D SKU AE6RNR Cross Ref. 5UUA8 |
||||||||||
| 29/64" | 0.55" | Fine | 7/16"-20 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $6.49 | ||
Helical Insert, 7/16 In - 20 Internal Thread Size, Grade 304, 7/16 In Length, 10PKModel No. 3534-7/16X1.0D SKU AE6RQB Cross Ref. 5UUF0 |
||||||||||
| 29/64" | 0.55" | Fine | 7/16"-20 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $10.86 | ||
Helical Insert, 7/16 In - 20 Internal Thread Size, Grade 304, 21/32 In Length, 10PKModel No. 3534-7/16X1.5D SKU AE6RQC Cross Ref. 5UUF1 |
||||||||||
| 29/64" | 0.55" | Fine | 7/16"-20 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $10.58 | ||
Helical Insert, 7/16 In - 20 Internal Thread Size, Grade 304, 0.876 In Length, 10PKModel No. 3534-7/16X2.0D SKU AE6RQD Cross Ref. 5UUF2 |
||||||||||
| 33/64" | 0.622" | Coarse | 1/2"-13 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $10.12 | ||
Helical Insert, 1/2 In - 13 Internal Thread Size, Grade 304, 1/2 In Length, 10PKModel No. 3532-1/2X1.0D SKU AE6RNT Cross Ref. 5UUA9 |
||||||||||
| 33/64" | 0.62" | Coarse | 1/2"-13 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $12.91 | ||
Helical Insert, 1/2 In - 13 Internal Thread Size, Grade 304, 3/4 In Length, 10PKModel No. 3532-1/2X1.5D SKU AE6RNU Cross Ref. 5UUC0 |
||||||||||
| 33/64" | 0.62" | Coarse | 1/2"-13 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $22.13 | ||
Helical Insert, 1/2 In - 13 Internal Thread Size, Grade 304, 1 In Length, 10PKModel No. 3532-1/2X2.0D SKU AE6RNV Cross Ref. 5UUC1 |
||||||||||
| 33/64" | 0.62" | Fine | 1/2"-20 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $6.99 | ||
Helical Insert, 1/2 In - 20 Internal Thread Size, Grade 304, 1/2 In Length, 10PKModel No. 3534-1/2X1.0D SKU AE6RQE Cross Ref. 5UUF3 |
||||||||||
| 33/64" | 0.62" | Fine | 1/2"-20 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $15.50 | ||
Helical Insert, 1/2 In - 20 Internal Thread Size, Grade 304, 3/4 In Length, 10PKModel No. 3534-1/2X1.5D SKU AE6RQF Cross Ref. 5UUF4 |
||||||||||
| 33/64" | 0.62" | Fine | 1/2"-20 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $10.27 | ||
Helical Insert, 1/2 In - 20 Internal Thread Size, Grade 304, 1 In Length, 10PKModel No. 3534-1/2X2.0D SKU AE6RQG Cross Ref. 5UUF5 |
||||||||||
| 33/64" | 17/25" | NPT | 1/4"-18 | Right Hand | Rockwell C43-50 | 200000 psi | 10 | $29.72 | ||
Helical Insert, 1/4 In - 18 Int. Thread Size, Gr. 304, 0.394 In Lg., 33/64 In Drill Size, 10PKModel No. 3552-1/4X.375 SKU AE7DAX Cross Ref. 5WZK2 |
||||||||||
| 37/64" | 0.69" | Fine | 9/16"-18 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $7.15 | ||
Helical Insert, 9/16 In - 18 Internal Thread Size, Grade 304, 9/16 In Length, 5PKModel No. 3534-9/16X1.0D SKU AE7DAC Cross Ref. 5WZH4 |
||||||||||
| 37/64" | 0.69" | Fine | 9/16"-18 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $16.10 | ||
Helical Insert, 9/16 In - 18 Internal Thread Size, Grade 304, 0.843 In Length, 5PKModel No. 3534-9/16X1.5D SKU AE7DAD Cross Ref. 5WZH5 |
||||||||||
| 41/64" | 0.76" | Fine | 5/8"-18 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $8.93 | ||
Helical Insert, 5/8 In - 18 Int. Thread Size, Grade 304, 5/8 In Length, 41/64 In Drill Size, 5PKModel No. 3534-5/8X1.0D SKU AE7DAE Cross Ref. 5WZH6 |
||||||||||
| 41/64" | 0.76" | Fine | 5/8"-18 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $21.72 | ||
Helical Insert, 5/8 In - 18 Internal Thread Size, Grade 304, 15/16 In Length, 5PKModel No. 3534-5/8X1.5D SKU AE7DAF Cross Ref. 5WZH7 |
||||||||||
| 49/64" | 0.9" | Fine | 3/4"-16 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $12.91 | ||
Helical Insert, 3/4 In - 16 Internal Thread Size, Grade 304, 3/4 In Length, 5PKModel No. 3534-3/4X1.0D SKU AE7DAG Cross Ref. 5WZH8 |
||||||||||
| 49/64" | 0.9" | Fine | 3/4"-16 | Right Hand | Rockwell C43-50 | 200000 psi | 5 | $20.52 | ||
Helical Insert, 3/4 In - 16 Internal Thread Size, Grade 304, 1 1/8 In Length, 5PKModel No. 3534-3/4X1.5D SKU AE7DAH Cross Ref. 5WZH9 |
||||||||||
| 57/64" | 1.05" | Fine | 7/8"-14 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $3.65 | ||
Helical Insert, 7/8 In - 14 Internal Thread Size, Grade 304, 7/8 In LengthModel No. 3534-7/8X1.0D SKU AE7DAJ Cross Ref. 5WZJ0 |
||||||||||
| 57/64" | 1.05" | Fine | 7/8"-14 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $4.94 | ||
Helical Insert, 7/8 In - 14 Internal Thread Size, Grade 304, 1.313 In LengthModel No. 3534-7/8X1.5D SKU AE7DAK Cross Ref. 5WZJ1 |
||||||||||
| 1 17/32" | 1.77" | Coarse | 1 1/2"-6 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $11.81 | ||
Helical Insert, 1 1/2 In - 6 Internal Thread Size, Grade 304, 1 1/2 In LengthModel No. 3532-1.1/2X1.0D SKU AE6RPL Cross Ref. 5UUD6 |
||||||||||
| 1 17/32" | 1.77" | Coarse | 1 1/2"-6 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $25.85 | ||
Helical Insert, 1 1/2 In - 6 Internal Thread Size, Grade 304, 2 1/4 In LengthModel No. 3532-1.1/2X1.5D SKU AE6RPM Cross Ref. 5UUD7 |
||||||||||
| 1 17/32" | 1 3/4" | Fine | 1 1/2"-12 | Right Hand | Rockwell C43-50 | 200000 psi | 1 | $17.85 | ||
Helical Insert, 1 1/2 In - 12 Internal Thread Size, Grade 304, 1 1/2 In LengthModel No. 3534-1.1/2X1.0D SKU AE7DAV Cross Ref. 5WZK0 |
||||||||||
POWERCOIL
Helical Insert, 1/8 In - 27 Int. Thread Size, Gr. 304, 0.273 In Lg., 3/8 In Drill Size, 10PK
POWERCOIL
Helical Insert, 1-12 Internal Thread Size, Grade 304, 1 1/2 In Length, 1 1/64 In Drill Size
POWERCOIL
Helical Insert, 1/2 In - 14 Int. Thread Size, Gr. 304, 0.534 In Lg., 13/16 In Drill Size, 5PK
POWERCOIL
Helical Insert, 12-24 Int. Thread Size, Grade 304, 0.216 In Length, 15/64 In Drill Size, 10PK
POWERCOIL
Helical Insert, 12-24 Int. Thread Size, Grade 304, 0.324 In Length, 15/64 In Drill Size, 10PK
POWERCOIL
Helical Insert, 3/8 In - 18 Int. Thread Size, Gr. 304, 13/32 In Lg., 21/32 In Drill Size, 10PK
POWERCOIL
Helical Insert, 1/4 In - 18 Int. Thread Size, Gr. 304, 0.394 In Lg., 33/64 In Drill Size, 10PK
POWERCOIL
Helical Insert, 5/8 In - 18 Int. Thread Size, Grade 304, 5/8 In Length, 41/64 In Drill Size, 5PK
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BEECH DESIGN & MANUFACTURING
- KEYSHAFT
- LUXO
- MICRO PLASTICS
- STANDARD FUSEE (ORION)
- PEX Tubing
- LED Display/Cove Lighting
- Electric Utility Heaters
- LED Channel Strip Fixtures
- Strip Heaters
- LUMAPRO Hand Lamp Cord Reels
- MAYHEW TOOLS Hollow Punches, SAE
- YELLOW JACKET SealRight Quick Couplers
- ANVIL C120 Series Cable Studs
- ANVIL AS926 Series Strut Braces
- QUANTUM STORAGE SYSTEMS Lids
- MILLER ELECTRIC MIG Gas Diffusers
- PARKER 56 Series 13956 Global Hose Fittings, 90 Deg Elbow, Short Drop
- COOPER B-LINE B-Line Series CT Meter Socket Test Switches