Grade 303/304 Stainless Steel Seismic Wedge Anchors
(15 Products)
FABORY
| Dia. | Max. Work Thickness | Ultimate Tension Strength 4000 Psi Concrete | Thread Length | Max. Material Thickness | Display Qty | Min. Embedment | Finish | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| 1" | 4" | 15840 lbs. | 3 7/8" | - | - | 4 1/2" | Plain | 11 | $1,474.13 | |
Wedge Anchor, 1 In - 8 Thread Size, 9 In Lg., 3 7/8 In Thread Lg., 11PKModel No. B70420.100.0900 SKU CG7PHC Cross Ref. 166X79 |
||||||||||
| 1/2" | 1/8" | 5280 lbs. | 1" | 1/8" | 130 | 2 1/4" | Plain | 130 | $1,036.62 | |
Wedge Anchor, 1/2 In - 13 Thread Size, 2 3/4 In Lg., 1 In Thread Lg., Plain, 130PKModel No. B70420.050.0275 SKU CG7PGK Cross Ref. 166X63 |
||||||||||
| 1/2" | 11/16" | 5280 lbs. | 2" | - | - | 2 1/4" | Plain | 100 | $809.13 | |
Wedge Anchor, 1/2 In - 13 Thread Size, 3 3/4 In Lg., 2 In Thread Lg., Plain, 100PKModel No. B70420.050.0375 SKU CG7PGL Cross Ref. 166X64 |
||||||||||
| 1/2" | 3/4" | 5280 lbs. | 2 1/2" | - | - | 2 1/4" | Plain | 100 | $1,018.07 | |
Wedge Anchor, 1/2 In - 13 Thread Size, 4 1/4 In Lg., 2 1/2 In Thread Lg., 3/4 In Max. Work Thk., 100PKModel No. B70420.050.0425 SKU CG7PGM Cross Ref. 166X65 |
||||||||||
| 1/2" | 2" | 5280 lbs. | 3 3/4" | 2" | 75 | 2 1/4" | Plain | 75 | $924.75 | |
Wedge Anchor, 1/2 In - 13 Thread Size, 5 1/2 In Lg., 3 3/4 In Thread Lg., 2 In Max. Work Thk., 75PKModel No. B70420.050.0550 SKU CG7PGN Cross Ref. 166X66 |
||||||||||
| 1/2" | 3 1/8" | 5280 lbs. | 5 1/4" | - | - | 2 1/4" | Plain | 60 | $774.31 | |
Wedge Anchor, 1/2 In - 13 Thread Size, 7 In Lg., 5 1/4 In Thread Lg., Plain, 60PKModel No. B70420.050.0700 SKU CG7PGP Cross Ref. 166X67 |
||||||||||
| 1/4" | 3/8" | 1870 lbs. | 1 1/8" | - | - | 1 1/8" | Plain | 650 | $1,340.27 | |
Wedge Anchor, 1/2 In - 13 Thread Size, 2 1/4 In Lg., 1 1/8 In Thread Lg., 3/8 In Max. Work Thk., 650PKModel No. B70420.025.0225 SKU CG7PGB Cross Ref. 166X55 |
||||||||||
| 1/4" | 1 3/8" | 1870 lbs. | 2 1/8" | - | - | 1 1/8" | Plain | 500 | $1,455.55 | |
Wedge Anchor, 1/4 In - 20 Thread Size, 3 1/4 In Lg., 2 1/8 In Thread Lg., 500PKModel No. B70420.025.0325 SKU CG7PGC Cross Ref. 166X56 |
||||||||||
| 3/4" | 1" | 11880 lbs. | 2 1/4" | - | - | 3 1/4" | Plain | 34 | $869.36 | |
Wedge Anchor, 3/4 In - 10 Thread Size, 4 3/4 In Lg., 2 1/4 In Thread Lg., 1 In Max. Work Thk., 34PKModel No. B70420.075.0475 SKU CG7PGW Cross Ref. 166X73 |
||||||||||
| 3/4" | 2" | 11880 lbs. | 4 1/2" | - | - | 3 1/4" | Plain | 26 | $929.33 | |
Wedge Anchor, 3/4 In - 10 Thread Size, 7 In Lg., 4 1/2 In Thread Lg., Plain, 26PKModel No. B70420.075.0700 SKU CG7PGY Cross Ref. 166X75 |
||||||||||
| 3/4" | 3 1/8" | 11880 lbs. | 6" | - | - | 3 1/4" | Plain | 22 | $1,333.91 | |
Wedge Anchor, 3/4 In - 10 Thread Size, 8 1/2 In Lg., 6 In Thread Lg., Plain, 22PKModel No. B70420.075.0850 SKU CG7PGZ Cross Ref. 166X76 |
||||||||||
| 3/4" | 4" | 11880 lbs. | 3 1/4" | - | - | 3 1/4" | Plain | 16 | $889.35 | |
Wedge Anchor, 3/4 In - 10 Thread Size, 12 In Lg., 3 1/4 In Thread Lg., Plain, 16PKModel No. B70420.075.1200 SKU CG7PHA Cross Ref. 166X77 |
||||||||||
| 3/8" | 3/16" | 3300 lbs. | 3/4" | - | - | 1 1/2" | Plain | 275 | $1,080.76 | |
Wedge Anchor, 3/8 In - 16 Thread Size, 2 1/4 In Lg., 3/4 In Thread Lg., Plain, 275PKModel No. B70420.037.0225 SKU CG7PGE Cross Ref. 166X58 |
||||||||||
| 3/8" | 3/8" | 3300 lbs. | 1 1/4" | - | - | 1 1/2" | Plain | 250 | $875.89 | |
Wedge Anchor, 3/8 In - 16 Thread Size, 2 3/4 In Lg., 1 1/4 In Thread Lg., 3/8 In Max. Work Thk., 250PKModel No. B70420.037.0275 SKU CG7PGF Cross Ref. 166X59 |
||||||||||
| 3/8" | 2 3/8" | 3300 lbs. | 3 1/2" | - | - | 1 1/2" | Plain | 160 | $1,147.11 | |
Wedge Anchor, 3/8 In - 16 Thread Size, 5 In Lg., 3 1/2 In Thread Lg., Plain, 160PKModel No. B70420.037.0500 SKU CG7PGJ Cross Ref. 166X62 |
||||||||||
FABORY
Wedge Anchor, 1/2 In - 13 Thread Size, 5 1/2 In Lg., 3 3/4 In Thread Lg., 2 In Max. Work Thk., 75PK
FABORY
Wedge Anchor, 3/4 In - 10 Thread Size, 4 3/4 In Lg., 2 1/4 In Thread Lg., 1 In Max. Work Thk., 34PK
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ERTALYTE
- KEYSHAFT
- PROFLEX
- SENSOREX
- T&S
- Vehicle Strobes and Beacons
- Irrigation and Sprinkler Timers
- Drum Barrel Pump Accessories
- Industrial Glass Thermometers
- Round Standoffs Caps
- ANSELL 11-600V Hyflex Coated Gloves
- IRONCLAD Wrenchworx Oil Resistant Gloves
- JACKSON SAFETY Due North Heavy Duty Industrial Ice Traction Aids-Integrated Spikes
- ANVIL AS651 Series Reversible Strut Brackets
- ANVIL AS756 Series Z Supports
- SPEEDAIRE Quick Connect Hose Coupling Plugs, Aluminium, 300 PSI
- PARKER Fast And Tite Series Nut And Spacer Sets
- PARKER 26 Series 15T26 Crimp Style Hose Fittings, 90 Deg Elbow, Short Pilot
- BRENNAN INDUSTRIES FS2700 MFS-MFS Bulkhead Straight O-Ring Face Seal Adapters
- TUNGALOY C-ACLNN General Indexable Turning Tools