| Thread Size | Overall Length | Drill Size | Thread Type | Display Qty | Flange Style | Type | Compatible Material | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| #2-56 | 5/32" | 1/8" | Coarse | 10 | Flush | Flush | Plastic | 10 | $25.43 |
| #2-56 | 5/32" | 1/8" | Coarse | 25 | Flanged | Flange | Plastic | 25 | $37.41 |
| #4-40 | 3/16" | 5/32" | Coarse | 10 | Flush | Flush | Plastic | 10 | $13.54 |
| #4-40 | 3/16" | 5/32" | Coarse | 10 | Flanged | Flange | Plastic | 10 | $21.13 |
| #6-32 | 1/4" | 3/16" | Coarse | 10 | Flanged | Flange | Plastic | 10 | $25.34 |
| #8-32 | 5/16" | 7/32" | Coarse | 10 | Flanged | Flange | Plastic | 10 | $23.54 |
| #10-32 | 3/8" | 1/4" | Coarse | 10 | Flush | Flush | Plastic | 10 | $33.29 |
| #10-32 | 3/8" | 1/4" | Fine | 10 | Flanged | Flange | Plastic | 10 | $29.97 |
| 1/4"-20 | 1/2" | 5/16" | Coarse | 5 | Flanged | Flange | Plastic | 5 | $25.14 |
| 1/4"-20 | 1/2" | 5/16" | Coarse | 10 | Flush | Flush | Plastic | 10 | $41.26 |
| 5/16"-18 | 9/16" | 3/8" | Coarse | 10 | Flush | Flush | Plastic | 10 | $49.09 |
| 3/8"-16 | 5/8" | 7/16" | Coarse | 5 | Flush | Flush | Plastic | 5 | $30.21 |
| - | - | 3/16" | Coarse | - | - | Flush | - | 10 | $15.61 |
| - | - | 7/32" | Coarse | - | - | Flush | - | 10 | $24.16 |
Description
Grade 18-8 stainless steel thread inserts, also known as flanged threaded inserts, are small cylindrical metal fasteners used to reinforce and strengthen threaded holes in various materials such as aluminium, magnesium or plastic.
Features
- These flush-type inserts sit flush with the surface of the material for a smooth and seamless finish.
- These inserts have coarse threads that offer strong engagement and excellent resistance to stripping.
Frequently Asked Questions
Which thread inserts are ideal for high-speed applications?
- Grade C1215 carbon steel thread inserts are ideal for high speed and heavy application due to their ability to resist wear & tear during heavy load.
Can steel thread inserts repair cross-threaded holes?
- Steel thread inserts are an effective solution for repairing cross-threaded or damaged holes. They can restore the original thread size and provide a stronger thread path, extending the lifespan of the threaded assembly.
Can Grade 18-8 stainless steel thread inserts be removed or replaced?
- Yes, steel thread inserts can often be removed and replaced if necessary. Removal techniques vary depending on the type of insert, but they can usually be extracted with a standard tool set. It's essential to use the correct method to avoid damage to the parent material.
Explore More
- DUCTMATE
- KEYSHAFT
- LAMOTTE
- TY-RAP
- ARCHON INDUSTRIES
- Plastic Utility Carts
- Torque Wrench Accessories
- Moisture Testers
- Roller Spray Pumps
- Gasket Sealants And Makers
- MOON AMERICAN Female Dry Hydrants, With 90 Deg. Elbow
- TEMPCO Replacement Heating Elements for TRH5 Series Heaters
- ANVIL AS669 Series 12-Hole Three Angle Clevis Connectors
- RUD CHAIN Automatic Center Point Turnado Hoist Rings, UNC Thread, Variable Length
- LITTLE GIANT Storage Cabinet, Pegboard Door
- EATON CNDC Series Electronic Molded Case Circuit Breakers, NG Frame
- APPROVED VENDOR Plain Grade 304 Stainless Steel Threaded Rods
- POWERS FASTENERS 1/4" Hex Nut Sleeve Anchors
- CAMPBELL CHAIN AND FITTINGS Quik-Alloy Coupling Link Pins and Retainers