Grade 18-8 Stainless Steel Plain Bilateral Tolerance Miscellaneous Key Stocks
APPROVED VENDOR

Height Thickness Tolerance Length Tolerance Hardness Tensile Strength Application Type Material Price
1/4" -0.002" to +0.002" -0.125" to 0" Rockwell B80 35000 psi Make Your Own Key Bilateral Tolerance Stainless Steel $38.13
1/4" -0.003" -0.125" Rockwell B80 35000 psi - Bilateral Tolerance Stainless Steel $13.56
1/2" -0.002" to +0.002" -0.125" to 0" Rockwell B80 35000 psi Make Your Own Key Bilateral Tolerance Stainless Steel $85.03
1/2" -0.003" -0.125" Rockwell B80 35000 psi - Bilateral Tolerance Stainless Steel $48.03
5/8" -0.002" to +0.002" -0.125" to 0" Rockwell B80 35000 psi Make Your Own Key Bilateral Tolerance Stainless Steel $93.60
5/8" -0.002" to +0.002" -0.125" to 0" Rockwell B80 35000 psi Make Your Own Key Bilateral Tolerance Stainless Steel $214.17
3/4" -0.002" to +0.002" -0.125" to 0" Rockwell B80 35000 psi Make Your Own Key Bilateral Tolerance Stainless Steel $152.77