Grade 1050/1108 Steel Spring Nuts
(7 Products)
APPROVED VENDOR
| Thread Size | Thickness | Center Of Hole To Panel Edge | For Panel Thickness | Thread Type | Thread Fit | Head Height | Max. Panel Thickness | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| #8-32 | 0.02" | 1/4" | 0.025" to 0.063" | Coarse | 2B | 1/4" | 0.062" | 25 | $21.32 | |
Spring Nut, 8-32 Thread Size, Steel, Plain, Gr. 1050/1108, 25PKModel No. 1LBE4 SKU AB2DCU Cross Ref. 1LBE4 |
||||||||||
| #10-24 | 0.02" | 1/4" | 0.064" to 0.105" | Coarse | 2B | 1/4" | 0.105" | 25 | $19.29 | |
Spring Nut, 10-24 Thread Size, Steel, Plain, Gr. 1050/1108, 25PKModel No. 1LBE5 SKU AB2DCV Cross Ref. 1LBE5 |
||||||||||
| #10-32 | 0.02" | 1/4" | 0.025" to 0.063" | Fine | Class 2B | 1/4" | - | 25 | $23.03 | |
Spring Nut, 10-32 Thread Size, Steel, Plain, Gr. 1050/1108, 25PKModel No. 1LBE6 SKU AB2DCW Cross Ref. 1LBE6 |
||||||||||
| 1/2"-13 | 0.025" | 0.41" | 0.059" to 0.092" | Coarse | 2B | 0.438" | 0.092" | 5 | $22.14 | |
Spring Nut, 1/2 In - 13 Thread Size, Steel, Plain, Gr. 1050/1108, 5PKModel No. 1LBF1 SKU AB2DDA Cross Ref. 1LBF1 |
||||||||||
| 1/4"-20 | 0.02" | 1/4" | 0.025" to 0.063" | Coarse | 2B | 1/4" | 0.063" | 25 | $22.29 | |
Spring Nut, 1/4 In - 20 Thread Size, Steel, Plain, Gr. 1050/1108, 25PKModel No. 1LBE7 SKU AB2DCX Cross Ref. 1LBE7 |
||||||||||
| 3/8"-16 | 0.025" | 0.3" | 0.028" to 0.056" | Coarse | 2B | 0.313" | 0.056" | 20 | $30.14 | |
Spring Nut, 3/8 In - 16 Thread Size, Steel, Plain, Gr. 1050/1108, 20PKModel No. 1LBE9 SKU AB2DCZ Cross Ref. 1LBE9 |
||||||||||
| 5/16"-18 | 0.025" | 0.3" | 0.093" to 0.125" | Coarse | 2B | 0.313" | 1/8" | 20 | $27.13 | |
Spring Nut, 5/16 In - 18 Thread Size, Steel, Plain, Gr. 1050/1108, 20PKModel No. 1LBE8 SKU AB2DCY Cross Ref. 1LBE8 |
||||||||||
APPROVED VENDOR
Spring Nut, 8-32 Thread Size, Steel, Plain, Gr. 1050/1108, 25PK
APPROVED VENDOR
Spring Nut, 10-24 Thread Size, Steel, Plain, Gr. 1050/1108, 25PK
APPROVED VENDOR
Spring Nut, 10-32 Thread Size, Steel, Plain, Gr. 1050/1108, 25PK
-
- Price (Low to High)
- Price (High to Low)
Explore More
- DORAN
- FUSION
- KEYSHAFT
- OIL SAFE
- TUFTILE
- PTAC and PTHP Accessories
- Heat Guns
- Carabiners
- Encoder Accessories
- Floor Sander Accessories
- PS DOORS Access Hatches
- ACCURIDE 9301 Series Heavy Duty And Full Extension Drawer Slides
- ML KISHIGO Hook And Loop Mesh Vests, 4 Pocket, Lime
- ANSELL 11-920 Hyflex Blue Nitrile Coated Gloves
- MUELLER INDUSTRIES 861SS-BC Y Strainers
- SPEARS VALVES PVC Schedule 40 Clear Double Containment Closure Fittings
- FOREVERBOLT NL-19 Grade A2 Stainless Steel Standard Hex Nylon Insert Locknuts
- WALTER SURFACE TECHNOLOGIES Flap Discs
- HAMMOND S2CDP Series Desk Inner Panels