U36200 Retaining Rings, External, Type NA3
FABORY
| System Of Measurement | Type | Material | Thickness | Free Inside Dia. | Free Outside Dia. | Load Capacity | Finish | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| Imperial | External | Steel | 0.01" | - | - | Not Rated | Plain | 50 | $2.27 |
| Imperial | External | Steel | 0.015" | - | 0.28" | Not Rated | Plain | 50 | $8.70 |
| Imperial | External | Steel | 0.015" | - | 0.415" | Not Rated | Plain | 50 | $2.93 |
| Imperial | External | Steel | 0.015" | 0.069" | 0.23" | Not Rated | Plain | 50 | $2.27 |
| Imperial | External | Steel | 0.025" | - | 0.346" | Not Rated | Plain | 50 | $2.93 |
| Imperial | External | Steel | 0.025" | - | 0.548" | Not Rated | Plain | 50 | $3.16 |
| Imperial | External | Steel | 0.025" | - | 0.62" | Not Rated | Plain | 50 | $3.16 |
| Imperial | External | Steel | 0.025" | - | 0.763" | Not Rated | Plain | 50 | $3.19 |
| Imperial | External | Steel | 0.025" | - | 1.111" | Not Rated | Plain | 50 | $4.10 |
| Imperial | External | Steel | 0.025" | - | 1.249" | Not Rated | Plain | 50 | $5.73 |
| Imperial | External | Steel | 0.035" | - | 1.388" | Not Rated | Plain | 50 | $5.81 |
| Imperial | External | Steel | 0.035" | - | 1.526" | Not Rated | Plain | 50 | $4.04 |
| Imperial | External | Steel | 0.042" | - | 0.482" | Not Rated | Plain | 50 | $3.16 |
| Imperial | External | Steel | 0.042" | - | 1.66" | Not Rated | Plain | 50 | $7.54 |
| Imperial | External | Steel | 0.042" | - | 1.743" | Not Rated | Plain | 50 | $9.34 |
| Imperial | External | Steel | 0.05" | - | 1.804" | Not Rated | Plain | 50 | $8.23 |
| Imperial | External | Steel | 0.05" | - | 1.942" | Not Rated | Plain | 50 | $17.61 |
| Imperial | External | Steel | 0.05" | - | 2.072" | Not Rated | Plain | 50 | $14.59 |
| Imperial | External | Steel | 0.062" | - | 2.21" | Not Rated | Plain | 25 | $10.99 |
| Imperial | External | Steel | 0.062" | - | 2.49" | Not Rated | Plain | 25 | $11.67 |
Explore More
- KEYSHAFT
- MONOPRICE
- ROWE
- WONDER GRIP USA
- SAFE T SEAL
- Upright Vacuum Cleaners
- Sink Pump Systems
- Food Scales
- Drain Plugs
- Pneumatic Lockouts
- REVCOR Blade Fan 20 Inch
- DESTACO 323-R Series Pull Action Latch Clamps
- MUELLER STEAM 862 Carbon Steel Y Strainers
- ANVIL AS661 Series Strut Brackets, Slot Down
- BALDWIN FILTERS Air Filter Element, Element Only
- HOFFMAN Type 1 Lay In Non Hinge Cover Straight Section Wireways
- APPROVED VENDOR 1/4"-28 Headless Hex Grade 18-8 Stainless Steel Cone Socket Set Screws
- BALDOR / DODGE Split Tire, ES80, Elastomeric Couplings
- PIP Evaporative Cooling Towels