Electroplated Zinc Grade 1015 Steel Threaded Rods
(3 Products)
UNISTRUT
| Thread Direction | Material | Finish | Grade | Price | ||||||
|---|---|---|---|---|---|---|---|---|---|---|
| Right Hand | Steel | Electroplated Zinc | Grade 1015 | RFQ | ||||||
Threaded Rod, Steel, 12 In Lg., Gr. 1015, Electroplated Zn, Coarse, Right HandModel No. HTHR075-12EG SKU CF6FHX |
||||||||||
| Right Hand | Steel | Electroplated Zinc | Grade 1015 | RFQ | ||||||
Threaded Rod, 1/2 In - 13 Thread Size, Steel, 12 In Lg., Gr. 1015, Electroplated ZnModel No. HTHR050-12EG SKU CF6FJB |
||||||||||
| Right Hand | Steel | Electroplated Zinc | Grade 1015 | RFQ | ||||||
Threaded Rod, Steel, 12 In Lg., Gr. 1015, Electroplated Zn, CoarseModel No. HTHR031-12EG SKU CF6FJF |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- MERIT
- KRAFT TOOL CO.
- HAWS
- BRAUN INSTRUMENT
- Chafers
- Cable Wire and Hose Clamps
- Non Hazardous and Hazardous Waste Labels
- Revolving Storage Bin Accessories
- Pneumatic Control Accessories
- AKRO-MILS 30174 Shelf Bins
- PLAST-O-MATIC PRD Series Pressure Differential Regulators
- RINGERS GLOVES Reflective Rope Rescue Gloves
- TEMPCO Mica Insulated Strip Heaters with Mounting Slots
- MUELLER INDUSTRIES 11BC Iron Body Y Strainers
- SPEARS VALVES PVC Schedule 80 Instrument Probe Fittings
- CAIMAN Heatrac Insulated Winter Work Gloves
- MASTER LOCK S497 Laminated Heavy Duty Safety Tags
- SMC VALVES Cuj Series Compact Mini Free-Mount
- DIXON Boss-Lock Type DD Couplers, Coupler x Coupler