Double Loop Chains (16 Products)

Material Finish Link Inside Length Material Thickness Trade Size Working Load Limit Links Per Foot Weight Per Foot Price
Steel Zinc Plated 7/8" 1/16" - 55 lbs. 13 0.04 lbs. $29.26

Price $29.26 /unit

Steel Zinc Plated 1" 5/64" - 70 lbs. 12 0.05 lbs. $30.97

Price $30.97 /unit

Steel Zinc Plated 1 3/8" 3/32" - 115 lbs. 9 0.08 lbs. $37.77

Price $37.77 /unit

Steel Zinc Plated 1 1/2" 7/64" 1 155 lbs. 8 0.06 lbs. $86.03

Price $86.03 /unit

Steel Zinc Plated 2 1/4" 9/64" 2/0 255 lbs. 6 0.17 lbs. $57.21

Price $57.21 /unit

Steel Zinc Plated 2 3/8" 5/32" 3/0 305 lbs. 5 0.2 lbs. $57.83

Price $57.83 /unit

Steel Zinc Plated 2 1/4" 5/32" 4/0 365 lbs. 6 0.24 lbs. $77.02

Price $77.02 /unit

Steel Galvanized 1" 5/64" 4 70 lbs. 12 0.05 lbs. $42.03

Price $42.03 /unit

Steel Galvanized 1 1/8" 5/64" 3 90 lbs. 11 0.06 lbs. $47.37

Price $47.37 /unit

Steel Galvanized - - 1/0 200 lbs. - - $54.98

Price $54.98 /unit

Steel Galvanized 2 1/4" 9/64" 2/0 255 lbs. 6 0.17 lbs. $72.24

Price $72.24 /unit

Stainless Steel Plain 1 1/8" 5/64" 3 100 lbs. 11 0.06 lbs. $120.36

Price $120.36 /unit

Stainless Steel Plain 1 1/2" 7/64" 1 155 lbs. 8 0.06 lbs. $186.77

Price $186.77 /unit

Stainless Steel Plain 2 1/4" 9/64" 2/0 255 lbs. 6 0.17 lbs. $234.33

Price $234.33 /unit

Steel Zinc Plated 1 1/8" 5/64" 3 90 lbs. 11 0.06 lbs. $60.81

Price $60.81 /unit

Carbon Steel Zinc 1 3/8" 1/16" 5 55 lbs. 10 0.04 lbs. $42.45

Price $42.45 /unit

Description

Double loop chains are ideal for lifting heavy loads, securing cargo during transportation and anchoring objects in place. They are used in construction, manufacturing and agriculture applications.

Features

  • These chains have a weldless design formed from twisted wires, ensuring reliability.
  • They feature steel construction with zinc finish for corrosion resistance and durability.
  • These double loop chains are available in working load limits ranging from 55 to 365 lbs.
  • They provide a total length of 100 feet, making them ideal for projects requiring extended height lifting capabilities.

Frequently Asked Questions

How do I maintain these double loop chains?
  • Regular inspection for signs of wear, corrosion or damage is recommended. Clean as needed and store in a dry environment when not in use to prolong their lifespan.

How do I determine the right size and length of these double loop chains for my application?
    • Evaluate the dimensions and weight of the load to be lifted.
    • Consider the working load limit (WLL) and safety factors.
    • Determine the length required based on the distance between attachment points. Also, consider the desired lifting height.
    • If unsure, consult industry standards or seek professional advice.