C1010 And C1020 Grade 1/4" Pins Dia. Lynch Pins
ITW BEE LEITZKE
| Chain Type | Usable Length | Material | Finish | Grade | Pin Dia. | Includes | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|
| Without Chain | 1 1/4" | Steel | Zinc Plated | Grade C1010/C1020 | 1/4" | - | 10 | $21.92 |
| With Chain | 1 1/4" | Steel | Zinc Plated | Grade C1010/C1020 | 1/4" | Chain, Cotter | 5 | $24.41 |
Explore More
- GLEASON
- KEYSHAFT
- MARLBORO
- SCHLAGE
- KINGSTON BRASS
- Voice Data Patch Cords
- Manual Air Control Valves
- Chemical Transfer Magnetic Drive Pumps
- Lumber Crayons
- Laboratory Tongs and Forceps
- HELICOIL Straight Flute Bottoming Taps, UNC
- CONDOR Back Supports With Stay, Spandex, Detachable Knit Elastic
- RUD CHAIN VLBG Load Rings, Metric Thread
- PALMETTO PACKING Shaft Seal, Axial Lip
- APPROVED VENDOR M12 x 1.75 Fully Threaded Yellow Zinc Plated Steel Hex Head Cap Screws
- APPROVED VENDOR M12 x 1.75 Fully Threaded Yellow Zinc Plated Steel Hex Head Cap Screws
- APPROVED VENDOR M12 x 1.75 Partially Threaded Yellow Zinc Plated Steel Hex Head Cap Screws
- APPROVED VENDOR M12 x 1.75 Partially Threaded Yellow Zinc Plated Steel Hex Head Cap Screws
- BLICKLE LRA Series Synthetic Expander Fitting For Suare Tubes