Blue Ruspert Steel Hex Slotted Concrete Anchor Screws

Anchor Length Anchor Dia. Drill Bit Size Seismic Approved Type Head Type Icc Approved For Cracked Concrete Icc Approved For Un-cracked Concrete Pkg. Qty. Price
1 1/4" 3/16" 5/32" No Self Threading Hex No No 100 $24.52
1 1/4" 3/16" 5/32" x 3 1/2" No - - - - 2100 $411.75
1 1/4" 1/4" 3/16" No Self Threading Hex No No 100 $33.38
1 1/4" 1/4" 3/16" x 3 1/2" No - - - - 1400 $342.93
1 3/4" 3/16" 5/32" No Self Threading Hex No No 100 $28.05
1 3/4" 3/16" 5/32" x 3 1/2" No - - - - 1700 $349.05
1 3/4" 1/4" 3/16" No Self Threading Hex No No 100 $42.34
1 3/4" 1/4" 3/16" x 3 1/2" No - - - - 1100 $379.33
2 1/4" 3/16" 5/32" No Self Threading Hex No No 100 $33.12
2 1/4" 3/16" 5/32" x 4 1/2" No - - - - 1400 $338.96
2 1/4" 1/4" 3/16" No Self Threading Hex No No 100 $49.31
2 1/4" 1/4" 3/16" x 4 1/2" No - - - - 1000 $416.20
2 3/4" 3/16" 5/32" No Self Threading Hex No No 100 $40.22
2 3/4" 3/16" 5/32" x 4 1/2" No - - - - 1300 $405.80
2 3/4" 1/4" 3/16" No Self Threading Hex No No 100 $55.64
2 3/4" 1/4" 3/16" x 4 1/2" No - - - - 800 $390.69
3 1/4" 3/16" 5/32" No Self Threading Hex No No 100 $33.07
3 1/4" 3/16" 5/32" x 5 1/2" No - - - - 1100 $367.42
3 1/4" 1/4" 3/16" No Self Threading Hex No No 100 $72.84
3 1/4" 1/4" 3/16" x 5 1/2" No - - - - 700 $375.42
3 3/4" 1/4" 3/16" No Self Threading Hex No No 100 $80.71
3 3/4" 1/4" 3/16" x 5 1/2" No - - - - 700 $419.71
4" 3/16" 5/32" No Self Threading Hex No No 100 $51.78
4" 3/16" 5/32" x 5 1/2" No - - - - 900 $355.36
4" 1/4" 3/16" No Self Threading Hex No No 100 $81.77
4" 1/4" 3/16" x 5 1/2" No - - - - 600 $379.93
6" 1/4" 3/16" x 7 1/2" No Self Threading - - - 100 $126.64
6" 1/4" 3/16" x 7 1/2" No - - - - 500 $529.49

Description

Concrete anchor screws are ideal for securely fastening objects to concrete surfaces. These screws are designed with threads that grip tightly into the concrete, providing a reliable anchor point for various applications. They are used in construction, carpentry and DIY projects where a strong and stable attachment to concrete is required. Whether it's for installing shelves, mounting fixtures or securing structural elements, concrete anchor screws offer a convenient and efficient solution.

Features

  • These concrete anchor screws are made of durable steel, ensuring strength and reliability in anchoring.
  • They come with self-threading and non-self-threading types, providing flexibility in installation methods.
  • These self tapping masonry screws have hex-slotted heads, facilitating easy and secure fastening.

Frequently Asked Questions

How do I install steel hex slotted concrete anchor screws?

  • First, mark the spot where the anchor screw will go and drill a hole using the correct size and type of drill bit. Then, insert the anchor screw into the hole and use a screwdriver to tighten it. Lastly, check the anchor screw to make sure it is secure.
What safety precautions should I follow when using concrete anchor screws?

  • Wear appropriate personal protective equipment (PPE), including safety glasses and gloves.
  • Inspect the work area for hazards before drilling or driving screws.
  • Select the correct tools and equipment for the job.
  • Follow the manufacturer's guidelines and instructions for installation.
  • Secure ladders and work platforms to prevent falls.
  • Avoid overloading anchor screws beyond their recommended weight capacity.
  • Properly dispose of waste materials according to local regulations.
  • Consider working with a partner for assistance, especially with heavy installations.
  • Inspect and test installations for stability and load-bearing capacity after completion.

What are the factors to consider while choosing these concrete anchor screws?

  • Major factors include load requirements, substrate material, anchor type, size and length, head style, coating or finish, seismic approval, installation method and code compliance.