Blind Rivet Tools (16 Products)

Material Type Rivet Dia. Fits Rivet Dia. Size For Rivet Material Overall Height Height Pkg. Qty Price
Steel Swivel Head 1/8", 3/16", 3/32", 5/32" 3/32", 1/8", 5/32", 3/16" - Aluminum, Steel - - 1 $61.06
Steel Right Angle 1/8", 3/16", 3/32", 5/32" 3/32", 1/8", 5/32", 3/16" 10" Aluminum, Stainless Steel, Steel - - 1 $44.52
Steel Medium Duty Right Angle 1/8", 3/16", 5/32" 1/8", 5/32", 3/16" - Aluminum, Steel - - 1 $25.47
Aluminum Alloy Hand Riveter 1/8", 3/16", 3/32", 5/32" 3/32", 1/8", 5/32", 3/16" - Aluminum, Copper, Stainless Steel, Steel - - 1 $160.78
Aluminum Rivet Tool 1/4", 3/16", 5/32" - - - - - 1 $367.11

Price $367.11 /unit

Aluminum Alloy Swivel Head Manual 1/8", 3/32", 5/32" 3/32", 1/8", 5/32" - Aluminum, Copper, Steel - - 1 $126.71

Price $126.71 /unit

Aluminum, Steel Pistol Grip Riveter 1/8", 3/32", 5/32" 3/32", 1/8", 5/32" - Aluminum - - 1 $79.84

Price $79.84 /unit

Aluminum, Steel Lazy Tong Riveter 1/4", 1/8", 3/16", 5/32" 1/8", 5/32", 3/16", 1/4" - Aluminum - - 1 $232.89

Price $232.89 /unit

Aluminum Alloy Rivet Tool 1/8", 3/16" 1/8", 3/16" - Aluminum, Steel - - 1 $186.21

Price $186.21 /unit

Steel Manual Riveter Tool Kit 5/32", 3/32", 3/16", 1/8", 1/4" - - - - - 1 RFQ
Steel Nut Setter Tool Kit 1/4", 1/8", 3/16", 3/32", 5/32" 3/32", 1/8", 5/32", 3/16", 1/4" - Aluminum, Copper, Stainless Steel, Steel - - 1 RFQ
Aluminum, Steel Rivet Tool 1/8" 1/8" - Aluminum, Steel - - 1 $41.57

Price $41.57 /unit

Steel Rivet Nut Tool 1/8", 3/16", 5/32" - 1/4" - 9 5/8" 10 25/32" 1 $1,653.77

Price $1,653.77 /unit

Steel Hydro Pneumatic Rivet Tool 1/4", 3/16", 5/32" - 1/4" - 13 1/2" 13 1/2" 1 $1,787.94

Price $1,787.94 /unit

Steel Hydro Pneumatic Rivet Tool 1/8", 3/32", 5/32" - 1/4" - 9 5/8" 9 41/64" 1 $1,212.40

Price $1,212.40 /unit

Steel Rivet Rematches 1/8" - - - - - 100 $8.68

Price $8.68 /pkg.

Description

Blind rivet tools are used in applications where installing screws or bolts are impractical or impossible due to space constraints or the need for a watertight seal. They are ideal for construction, automotive, aerospace and manufacturing tasks.

Frequently Asked Questions

How do I maintain and prolong the lifespan of blind rivet tools?
  • To maintain blind rivet tools, regularly clean them after each use, lubricate moving parts as needed and store them in a dry and protected environment.

Can blind rivet tools be used for temporary or permanent fastening applications?
  • Blind rivet tools can be used for both temporary and permanent fastening applications, depending on the type of rivets and installation method used. Temporary fastening allows for disassembly and reassembly, while permanent fastening creates a secure, non-reversible joint.