Aluminum Universal Head Solid Rivets
APPROVED VENDOR

Finish Head Height Head Dia. Material Grade Rivet Type Head Type Pkg. Qty. Price
Gold 0.032" 1/8" Aluminum Grade 2117T4 Solid Rivet Universal 250 $15.71
Gold 0.032" 1/8" Aluminum Grade 2117T4 Solid Rivet Universal 250 $19.31
Gold 0.032" 1/8" Aluminum Grade 2117T4 Solid Rivet Universal 250 $16.31
Gold 0.045" 3/16" Aluminum Grade 2117T4 Solid Rivet Universal 250 $15.14
Gold 0.045" 3/16" Aluminum Grade 2117T4 Solid Rivet Universal 250 $18.72
Gold 0.045" 3/16" Aluminum Grade 2117T4 Solid Rivet Universal 250 $18.18
Gold 0.045" 1/4" Aluminum Grade 2117T4 Solid Rivet Universal 100 $10.01
Gold 0.045" 1/4" Aluminum Grade 2117T4 Solid Rivet Universal 100 $11.53
Gold 0.045" 1/4" Aluminum Grade 2117T4 Solid Rivet Universal 100 $11.01
Gold 0.045" 1/4" Aluminum Grade 2117T4 Solid Rivet Universal 250 $19.16
Plain 0.059" 1/4" Aluminum - - Universal 250 $12.73
Plain 0.059" 1/4" Aluminum - - Universal 250 $13.56
Plain 0.059" 1/4" Aluminum - - Universal 250 $12.48
Plain 0.059" 1/4" Aluminum - - Universal 250 $12.23
Plain 0.059" 1/4" Aluminum - - Universal 250 $11.14
Gold 0.072" 5/16" Aluminum Grade 2117T4 Solid Rivet Universal 100 $14.28
Gold 0.072" 5/16" Aluminum Grade 2117T4 Solid Rivet Universal 100 $15.07
Gold 0.072" 5/16" Aluminum Grade 2117T4 Solid Rivet Universal 100 $14.57
Plain 0.085" 3/8" Aluminum - - Universal 100 $14.34
Plain 0.085" 3/8" Aluminum - - Universal 100 $12.41
Plain 0.085" 3/8" Aluminum - - Universal 100 $12.28
Plain 0.085" 3/8" Aluminum - - Universal 100 $11.15
Plain 0.085" 3/8" Aluminum - - Universal 250 $19.20
Gold 0.085" 3/8" Aluminum Grade 2117T4 Solid Rivet Universal 100 $13.56
Gold 0.085" 3/8" Aluminum Grade 2117T4 Solid Rivet Universal 100 $17.77
Gold 0.085" 3/8" Aluminum Grade 2117T4 Solid Rivet Universal 100 $17.71
Gold 0.085" 3/8" Aluminum Grade 2117T4 Solid Rivet Universal 100 $15.10
Plain 0.112" 1/2" Aluminum - - Universal 100 $20.23
Plain 0.112" 1/2" Aluminum - - Universal 100 $17.64
Plain 0.112" 1/2" Aluminum - - Universal 100 $16.92
Plain 0.112" 1/2" Aluminum - - Universal 100 $13.56

Description

Aluminium universal head solid rivets are mechanical fasteners ideal for holding metal sheets together in fabrication works. They are used in applications, such as aircraft manufacturing, maintenance, metal fabrication and more.

Features

  • These universal rivets have a wider rounded top head providing a larger bearing surface for reducing the stress on the hole where the rivet is installed.
  • They are made of grade 2117T4 aluminium for structural rigidity and corrosion resistance.

Frequently Asked Questions

What are the safety considerations for installing universal head solid rivets?

  • Safety considerations involve wearing protective eyewear to shield against flying debris, utilising ear protection in settings with persistent loud noise and making sure that all riveting tools are properly maintained and operated under their guidelines to prevent accidents.
How to install these universal head rivets?

  • Universal head rivets are typically installed using a rivet gun or hammer to drive the rivet and form the tail. This installation requires access to both sides of the assembly (double-sided access) for situations where a strong, reliable joint is necessary and accessible from both sides.