| Head Height | Head Dia. | Max. Material Thickness | Material | Finish | Installation Method | Head Type | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|
| 0.047" | 1/8" | 1/16" | Aluminum | Plain | Hammer, Rivet Press | Dome | 1000 | $27.54 |
| 0.047" | 1/8" | 1/16" | Aluminum | Plain | Hammer, Rivet Press | Dome | 1000 | $21.28 |
| 0.047" | 1/8" | 1/16" | Aluminum | Plain | Hammer, Rivet Press | Dome | 1000 | $21.47 |
| 0.047" | 1/8" | 1/16" | Aluminum | Plain | Hammer, Rivet Press | Dome | 1000 | $18.43 |
| 0.07" | 3/16" | 3/32" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $19.39 |
| 0.07" | 3/16" | 3/32" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $15.42 |
| 0.07" | 3/16" | 3/32" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $13.02 |
| 0.07" | 3/16" | 3/32" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $11.91 |
| 0.07" | 3/16" | 3/32" | Aluminum | Plain | Hammer, Rivet Press | Dome | 1000 | $25.27 |
| 3/32" | 0.256" | - | Aluminum | Plain | - | Round Spacer | 250 | $12.09 |
| 3/32" | 0.256" | - | Aluminum | Plain | - | Round Spacer | 250 | $12.23 |
| 0.094" | 1/4" | - | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $12.45 |
| 0.094" | 1/4" | - | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $23.47 |
| 0.094" | 1/4" | 1/8" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $19.12 |
| 0.094" | 1/4" | 1/8" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $13.56 |
| 0.094" | 1/4" | 1/8" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $14.78 |
| 0.094" | 1/4" | 1/8" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $15.55 |
| 0.094" | 1/4" | 1/8" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $17.95 |
| 0.117" | 5/16" | 5/32" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $15.13 |
| 0.117" | 5/16" | 5/32" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $16.14 |
| 0.117" | 5/16" | 5/32" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $21.95 |
| 0.117" | 5/16" | 5/32" | Aluminum | Plain | Hammer, Rivet Press | Dome | 100 | $13.10 |
| 0.117" | 5/16" | 5/32" | Aluminum | Plain | Hammer, Rivet Press | Dome | 100 | $15.46 |
| 0.141" | 3/8" | 3/16" | Aluminum | Plain | Hammer, Rivet Press | Dome | 250 | $17.25 |
| 0.141" | 3/8" | 3/16" | Aluminum | Plain | Hammer, Rivet Press | Dome | 100 | $11.74 |
| 0.141" | 3/8" | 3/16" | Aluminum | Plain | Hammer, Rivet Press | Dome | 100 | $11.74 |
| 0.141" | 3/8" | 3/16" | Aluminum | Plain | Hammer, Rivet Press | Dome | 100 | $11.82 |
| 0.141" | 3/8" | 3/16" | Aluminum | Plain | Hammer, Rivet Press | Dome | 100 | $13.02 |
| 0.141" | 3/8" | 3/16" | Aluminum | Plain | Hammer, Rivet Press | Dome | 100 | $13.99 |
| 0.141" | 3/8" | 3/16" | Aluminum | Plain | Hammer, Rivet Press | Dome | 100 | $13.02 |
| 0.188" | 1/2" | - | Aluminum | Plain | - | Round Spacer | 50 | $15.73 |
| 0.188" | 1/2" | - | Aluminum | Plain | - | Round Spacer | 50 | $14.25 |
| 0.188" | 1/2" | - | Aluminum | Plain | Hammer, Rivet Press | Dome | 50 | $11.94 |
| 0.188" | 1/2" | 1/4" | Aluminum | Plain | Hammer, Rivet Press | Dome | 50 | $24.29 |
| 0.188" | 1/2" | 1/4" | Aluminum | Plain | Hammer, Rivet Press | Dome | 50 | $19.18 |
| 0.188" | 1/2" | 1/4" | Aluminum | Plain | Hammer, Rivet Press | Dome | 50 | $13.56 |
| 0.188" | 1/2" | 1/4" | Aluminum | Plain | Hammer, Rivet Press | Dome | 100 | $15.76 |
| 0.188" | 1/2" | 1/4" | Aluminum | Plain | Hammer, Rivet Press | Dome | 50 | $11.27 |
Description
Solid rivets are used for joining materials, such as aluminium, steel and other metals where weight reduction is essential without compromising strength. These rivets are ideal for aircraft manufacturing, automotive bodywork and structural assemblies where their ability to form a permanent, strong bond contributes to the overall integrity and longevity of the structure.
Features
- They have a shank diameter of 0.0625 inches.
- These solid rivets have a domed head, providing a sleek and rounded appearance on the exposed side while maintaining structural integrity.
- They come with a maximum material thickness of 1/16 inches, making them suitable for joining thin materials securely without compromising strength.
- These solid rivets offer a body length of 3/16 inches, providing effective fastening and ensuring a secure bond between joined components.
- They feature aluminium construction for durability.
Frequently Asked Questions
- Yes, domed-head solid rivets (with plain finish) can be painted or coated to match the desired aesthetic or to provide additional protection against corrosion.
- These rivets can be installed using a hammer or a rivet press.
- Consider the shank diameter and maximum material thickness provided in the specifications. Ensure that these dimensions align with the materials you intend to join and the thickness of the components to be fastened for optimal performance.
Explore More
- KEYSHAFT
- RINGERS GLOVES
- FLUID-O-TECH
- GORILLA MILL
- MAILLON RAPIDE
- AKRO-MILS 35180 Nest And Stack Totes
- ALLPAX GASKET CUTTER SYSTEMS 6100 Series Metric Gasket Cutter Kits
- ANSELL 11-727 Hyflex Ultralight Abrasion Resistant Gloves
- ANVIL AF035D Series Model K Lateral Sway Brace, Electro Galvanized
- GEARWRENCH Oil Filter Wrenches
- CONDOR High Visibility Jackets And Coats
- EATON Group B Rating Plugs
- NIBCO K-595-S6-R-66-LL Series Three-Piece StainlessSteel Ball Valves, Full Port, Socket Weld End Connection