7/8"-9 Coarse Flat Grade 8 Alloy Steel Freight Car Bolts
CAMRAIL
| Drive Size | Head Height | Head Width | Drive Type | Finish | Thread Style | Thread Direction | Tensile Strength | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| E20 | 15/32" | 1 27/64" | Torx | Cam Koat | Partially Threaded | Right Hand | 150000 psi | 5 | $142.21 |
| E20 | 15/32" | 1 27/64" | Torx | Cam Koat | Partially Threaded | Right Hand | 150000 psi | 60 | $1,252.76 |
| E 20 | 15/32" | 1 27/64" | Torx | Cam Koat | Partially Threaded | Right Hand | 150000 psi | 60 | $1,186.37 |
| TX90 | 3/8" | 1 9/32" | Torx | Cam Koat | Partially Threaded | Right Hand | 150000 psi | 5 | $135.70 |
Explore More
- KEYSHAFT
- MKT FASTENING
- SPILFYTER
- GARLAND MFG
- ACROVYN
- Manhole Shelters and Umbrellas
- Vacuum Cleaner Hoses
- Airless Spray Tips and Tip Guards
- Conveyor Tripod Stand
- Fiber Optic Sensors
- HELICOIL Complete Gages, Metric Fine, 5H
- TEMPCO Low Density Cartridge Heaters
- MUELLER STEAM 91AT-N Silent Check Valves
- ANVIL CT138R Series Rod Threaded Ceiling Flanges
- JESSUP MANUFACTURING Aluminium Oxide Antislip Tread, Strip
- SUPER-STRUT AB204 Series Angle Fitting
- MAIN FILTER INC. Interchange Hydraulic Filters, Cellulose, 10 Micron, Buna Seal
- SCHNEIDER ELECTRIC Non Illuminated Selector Switch Operators
- NORTON ABRASIVES 57A Gemini AO Non-Reinf Portable Snagging Wheels, Type 11