7/16"-20 Fine Hex Head Cap Screws
(13 Products)
APPROVED VENDOR
| Thread Style | Thread Length | Fastener Length | Min. Thread Length | Hardness | Rockwell Hardness | Head Height | Head Width | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| Fully Threaded | 1 1/4" | 1 1/4" | 1 1/4" | Rockwell B80 | Hrb80 | 9/32" | 5/8" | 25 | $23.21 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 1 1/4 In Lg., 5/8 In Head Wd., 25PKModel No. U51007.043.0125 SKU AB8BUY Cross Ref. 25CV38 |
||||||||||
| Fully Threaded | 1 1/2" | 1 1/2" | 1 1/2" | Rockwell B80 | Hrb80 | 9/32" | 5/8" | 25 | $32.72 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 1 1/2 In Lg., 5/8 In Head Wd., 25PKModel No. U51007.043.0150 SKU AB8BVA Cross Ref. 25CV40 |
||||||||||
| Partially Threaded | 1 1/8" | 1 3/4" | 1 1/8" | Rockwell B80 | Hrb80 | 9/32" | 5/8" | 10 | $16.75 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 1 3/4 In Lg., Gr. 18-8, Fine, 10PKModel No. U51007.043.0175 SKU AB8UKW Cross Ref. 29DP35 |
||||||||||
| Partially Threaded | 1 1/8" | 2 1/4" | 1 1/8" | Rockwell B80 | Hrb80 | 9/32" | 5/8" | 10 | $29.14 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 2 1/4 In Lg., Gr. 18-8, Fine, 10PKModel No. U51007.043.0225 SKU AB8UKX Cross Ref. 29DP36 |
||||||||||
| Partially Threaded | 1 1/8" | 2 3/4" | 1 1/8" | Rockwell B80 | Hrb80 | 9/32" | 5/8" | 10 | $30.72 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 2 3/4 In Lg., Gr. 18-8, Fine, 10PKModel No. U51007.043.0275 SKU AB8UKY Cross Ref. 29DP37 |
||||||||||
| Partially Threaded | 1 1/8" | 3 1/2" | 1 1/8" | Rockwell B80 | Hrb80 | 9/32" | 5/8" | 5 | $22.62 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 3 1/2 In Lg., Gr. 18-8, Fine, 5PKModel No. U51007.043.0350 SKU AB8UKZ Cross Ref. 29DP38 |
||||||||||
| Partially Threaded | 1 1/8" | 4" | 1 1/8" | Rockwell B80 | Hrb80 | 9/32" | 5/8" | 5 | $25.31 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 4 In Lg., 9/32 In Head Ht., 5PKModel No. U51007.043.0400 SKU AB8ULA Cross Ref. 29DP39 |
||||||||||
| Partially Threaded | 1 1/8" | 4 1/2" | 1 1/8" | Rockwell B80 | Hrb80 | 9/32" | 5/8" | 5 | $27.61 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 4 1/2 In Lg., Gr. 18-8, Fine, 5PKModel No. U51007.043.0450 SKU AB8ULB Cross Ref. 29DP40 |
||||||||||
| Partially Threaded | 1 1/8" | 5" | 1 1/8" | Rockwell B80 | Hrb80 | 9/32" | 5/8" | 5 | $27.13 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 5 In Lg., 9/32 In Head Ht., 5PKModel No. U51007.043.0500 SKU AB8ULC Cross Ref. 29DP41 |
||||||||||
| Fully Threaded | 1" | 1" | 1" | Rockwell B95 | Hrb95 | 9/32" | 5/8" | 25 | $35.15 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 1 In Lg., 9/32 In Head Ht., 25PKModel No. U51007.043.0100 SKU AC8JXZ Cross Ref. 3AVJ5 |
||||||||||
| Partially Threaded | 1 1/8" | 3" | 1 1/8" | Rockwell B95 | Hrb95 | 9/32" | 5/8" | 10 | $36.63 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 3 In Lg., 9/32 In Head Ht., 10PKModel No. U51007.043.0300 SKU AC8JYF Cross Ref. 3AVL7 |
||||||||||
| Partially Threaded | 1 1/8" | 2 1/2" | 1 1/8" | Rockwell B95 | Hrb95 | 9/32" | 5/8" | 10 | $29.68 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 2 1/2 In Lg., 5/8 In Head Wd., 10PKModel No. U51007.043.0250 SKU AC8JYJ Cross Ref. 3AVN4 |
||||||||||
| Partially Threaded | 1 1/8" | 2" | 1 1/8" | Rockwell B95 | Hrb95 | 9/32" | 5/8" | 10 | $22.01 | |
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 2 In Lg., 9/32 In Head Ht., 10PKModel No. U51007.043.0200 SKU AC8JYL Cross Ref. 3AVN6 |
||||||||||
APPROVED VENDOR
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 1 1/4 In Lg., 5/8 In Head Wd., 25PK
APPROVED VENDOR
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 1 1/2 In Lg., 5/8 In Head Wd., 25PK
APPROVED VENDOR
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 1 3/4 In Lg., Gr. 18-8, Fine, 10PK
APPROVED VENDOR
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 2 1/4 In Lg., Gr. 18-8, Fine, 10PK
APPROVED VENDOR
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 2 3/4 In Lg., Gr. 18-8, Fine, 10PK
APPROVED VENDOR
Hex Head Cap Screw, 7/16 In - 20 Thread Size, SS, 2 1/2 In Lg., 5/8 In Head Wd., 10PK
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BILLY GOAT
- KEYSHAFT
- LAKELAND
- UVEX BY HONEYWELL
- FOREST LITE
- Vacuum Cleaner Attachments and Accessories
- Storage Trunks and Site Boxes
- Flashlight Chargers
- Hydraulic Tool Flow Control Valves
- Pressure Reducing Automatic Control Valves
- AKRO-MILS 35240 Nest And Stack Totes
- ML KISHIGO Economy Rainwear Set, Orange
- CONDOR General Purpose Gloves, Blue, Smooth Nitrile
- ASSOCIATED SPRING RAYMOND EPS2 24 Gas Springs
- GLOBE SCIENTIFIC Wash Bottles, Wide Mouth, LDPE, 1000 ml Capacity
- WIRECRAFTERS Welded Wire 4 Sided Hinge Door Ceiling
- PETERSEN PRODUCTS Centering Anchor
- SPEARS VALVES PVC Diaphragm Valves, Flanged Ends, FKM Backed PTFE Diaphragm
- BALDWIN FILTERS Oil Filter Elements
- INSIZE Digital Spline Micrometers