6mm Grade A1 Stainless Steel Standard Dowel Pins
APPROVED VENDOR
| Length Tolerance | Shank Length | Hardness | Pin Style | Single Shear Strength | Pin Type | Pin Dia. | Material | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| -0.25 mm to +0.25 mm | 10 mm | Rockwell B80 | Unhardened Ground | Not Rated | Slip Fit | 6 mm | Stainless Steel | 25 | $23.66 |
| -0.5 mm to +0.5 mm | 12 mm | Rockwell B80 | Unhardened Ground | Not Rated | Slip Fit | 6 mm | Stainless Steel | 25 | $24.49 |
| -0.5 mm to +0.5 mm | 14 mm | Rockwell B80 | Unhardened Ground | Not Rated | Slip Fit | 6 mm | Stainless Steel | 25 | $26.60 |
| -0.5 mm to +0.5 mm | 16 mm | Rockwell B80 | Unhardened Ground | Not Rated | Slip Fit | 6 mm | Stainless Steel | 25 | $28.56 |
| -0.5 mm to +0.5 mm | 20 mm | Rockwell B80 | Unhardened Ground | Not Rated | Slip Fit | 6 mm | Stainless Steel | 25 | $30.04 |
Explore More
- COUNCIL TOOL
- FOLDING GUARD
- GAST
- KEYSHAFT
- SAF-T-FENCE
- Pilot and Ignition Components
- Machine Screws
- Mounted Points
- Confined Space Entry Systems and Carts
- Tap Wrenches
- DESTACO 247, 267 Series Vertical Hold Down Clamps
- PS DOORS Edgehalt Single Ladder Safety Gates
- ANSELL 56-007 Alphatec Medium Duty PVC Apron Featuring Sealed Grommets
- WOODHEAD 120074 Series Female Receptacle
- APPROVED VENDOR #4-40 Headless Hex Steel Extended Socket Set Screws
- EQUIPTO Work Centres
- REGAL Extension Pipe Taps, HSS, Steam Oxide
- STAFFORD MFG Signature Series Two Piece Split Balanced Shaft Collars, Steel