5/32" Stainless Steel Mil Spec Oversized Dowel Pins
APPROVED VENDOR
| Shank Length | Hardness | Pin Style | Length Tolerance | Double Shear Strength | Pin Type | Pin Dia. | Material | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| 1/2" | Rockwell C36-C42 | Hardened Ground | -0.01" to +0.01" | 2800 lbs. | Mil Spec Oversized | 5/32" | Stainless Steel | 25 | $79.79 |
| 5/8" | Rockwell C36-C42 | Hardened Ground | -0.01" to +0.01" | 2800 lbs. | Mil Spec Oversized | 5/32" | Stainless Steel | 25 | $82.41 |
| 7/8" | Rockwell C36-C42 | Hardened Ground | -0.01" to +0.01" | 2800 lbs. | Mil Spec Oversized | 5/32" | Stainless Steel | 25 | $47.66 |
| 1" | Rockwell C36-C42 | Hardened Ground | -0.01" to +0.01" | 2800 lbs. | Mil Spec Oversized | 5/32" | Stainless Steel | 25 | $45.93 |
| 1 1/4" | Rockwell C36-C42 | Hardened Ground | -0.01" to +0.01" | 2800 lbs. | Mil Spec Oversized | 5/32" | Stainless Steel | 25 | $125.73 |
| - | Rockwell C36-C42 | Hardened Ground | -0.01" to +0.01" | 2800 lbs. | Mil Spec Oversized | 5/32" | Stainless Steel | 25 | $48.41 |
Explore More
- CHECKERS
- DAYCO
- KEYSHAFT
- MASTER COOL
- FINNERAN
- Mop Wringers
- Strobe and Flashing Lights
- Immersion Heaters
- Sensing Probes
- Impeller Pumps
- ANSELL 70-225 Hyflex Reversible Cut Resistant Gloves
- RUD CHAIN Socket Wrenches
- MUELLER STEAM 1605-A Chexter Check Valves
- RUD CHAIN VRS-F Starpoints, Metric Thread
- ANVIL AS210EH Series Channel With Elongated Holes
- MARKEL PRODUCTS Commercial/Architectural Electric Wall Heater
- EATON CKDB Series Electronic Molded Case Circuit Breakers, K Frame
- APPROVED VENDOR Hot Dipped Galvanized Grade 2 Steel Hex Head Lag Screws
- VIKAN 2 Inch Stainless Steel Handle Mounted Scrapers
- TRITAN Ball Thrust Bearings, Grooved