5/16" Square Undersized Machine Key
(4 Products)
APPROVED VENDOR
| Material | Finish | Length Tolerance | Head Height | Thickness Tolerance | Tensile Strength | Type | Pkg. Qty | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Steel | Plain | -0.03" to 0" | 5/16" | -0.002" | 64000 psi | Undersized | 10 | $13.56 | ||
Machine Key, Undersized, 5/16 In Square, 1 1/4 In Lg., Steel, 10PKModel No. WWG-30021 SKU AE7ADY Cross Ref. 5WE71 |
||||||||||
| Steel | Plain | -0.03" to 0" | 5/16" | -0.002" | 64000 psi | Undersized | 10 | $15.46 | ||
Machine Key, Undersized, 5/16 In Square, 1 1/2 In Lg., Steel, 10PKModel No. WWG-30022 SKU AE7ADZ Cross Ref. 5WE73 |
||||||||||
| Steel | Plain | -0.03" to 0" | 5/16" | -0.002" | 64000 psi | Undersized | 10 | $19.04 | ||
Machine Key, Undersized, 5/16 In Square, 2 In Lg., Steel, 10PKModel No. WWG-30023 SKU AE7AEA Cross Ref. 5WE75 |
||||||||||
| Steel | Plain | -0.03" to 0" | 5/16" | -0.002" | 64000 psi | Undersized | 10 | $19.99 | ||
Machine Key, Undersized, 5/16 In Square, 2 1/2 In Lg., Steel, 10PKModel No. WWG-30024 SKU AE7AEB Cross Ref. 5WE77 |
||||||||||
APPROVED VENDOR
Machine Key, Undersized, 5/16 In Square, 2 In Lg., Steel, 10PK
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- THERMOSEAL
- UNIWELD
- VISION METALIZERS INC
- SILVER KING
- Generator Accessories
- Fiber Optic Adapters
- Rotary Tools
- Well Pump Accessories
- Load Leveling Slings
- LOC-LINE Flat 7 Hole Nozzle
- CONDOR Cowhide Leather Palm Gloves
- ANSELL 40-105 Edge Multipurpose Nitrile Coated Gloves
- RUD CHAIN VRBS Weld On Blocks
- GLOBE SCIENTIFIC Label Sheets, Cryo, 33 x 13 mm Size
- EAZYPOWER Rotary Drum Rasp
- BALDOR MOTOR Totally Enclosed Definite Purpose Motors, Three Phase, U-Frame
- WRIGHT TOOL 1/2 Inch Drive Metric Hex Bit Sockets, Long Length
- APPROVED VENDOR Black Phosphate Carbon Steel Internal Retaining Rings
- SQUARE D PowerPact BGA Series Molded Case Circuit Breakers