5/16"-18 Zinc Plated Steel Square U-Bolts
GRAINGER
| Inside Height | Inside Width | Thread Type | Class | Number Of Nuts Included | Number Of Washers Included | Thread Size | Type | Price |
|---|---|---|---|---|---|---|---|---|
| 3" | 2" | Coarse | Not Applicable | 2 | 2 | 5/16"-18 | Square U Bolt | $3.14 |
| 5" | 2" | Coarse | Not Applicable | 2 | 2 | 5/16"-18 | Square U Bolt | $6.64 |
Explore More
- APW WYOTT
- BLUFF
- HAILO
- KEYSHAFT
- PORT-A-COOL
- Basket Truck Accessories
- Vacuum Cleaner Attachments and Accessories
- Marine Bilge Pumps
- Spring Pins
- Locking Flap Wheels
- LOC-LINE Male NPT Valves
- DWYER INSTRUMENTS TID Series Temperature/Process Indicators
- CONDOR Heat Resistant Gloves, Terry Cloth
- EATON Smartwire-DT Series Contact/LED Modules
- APPROVED VENDOR Plain Carbon Steel Threaded Rods
- SQUARE D Square D QO Load Centers
- STARRETT 99937 Series Intenss PRO Bi-Metal Band Saw Blades
- MERSEN FERRAZ Ferrule Fuse-Links, 22X58, aM, 500 To 690VAC