5/16"-18 Coarse Plain Grade 316 Stainless Steel Hex Head Cap Screws
(9 Products)
FABORY
| Thread Length | Fastener Length | Min. Thread Length | Head Height | Head Width | Thread Style | Thread Direction | Material Grade/class | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| 2" | 2" | 2" | 7/32" | 1/2" | Fully Threaded | Right Hand | Grade A4 | 50 | $3,360.00 | |
Tap Bolt, 5/16 In - 18 Thread Size, SS, 2 In Lg., 7/32 In Head Ht., Gr. 316, 50PKModel No. U55010.031.0200 SKU CG8UNB Cross Ref. 41UH75 |
||||||||||
| 3" | 3" | 3" | 7/32" | 1/2" | Fully Threaded | Right Hand | Grade A4 | 25 | $1,881.25 | |
Tap Bolt, 5/16 In - 18 Thread Size, SS, 3 In Lg., 7/32 In Head Ht., Gr. 316, 25PKModel No. U55010.031.0300 SKU CG8UND Cross Ref. 41UH77 |
||||||||||
| 4" | 4" | 4" | 7/32" | 1/2" | Fully Threaded | Right Hand | Grade A4 | 10 | $273.00 | |
Tap Bolt, 5/16 In - 18 Thread Size, SS, 4 In Lg., 7/32 In Head Ht., Gr. 316, 10PKModel No. U55010.031.0400 SKU CG8UNF Cross Ref. 41UH79 |
||||||||||
| 5" | 5" | 5" | 7/32" | 1/2" | Fully Threaded | Right Hand | Grade A4 | 10 | $299.60 | |
Tap Bolt, 5/16 In - 18 Thread Size, SS, 5 In Lg., 7/32 In Head Ht., Gr. 316, 10PKModel No. U55010.031.0500 SKU CG8UNG Cross Ref. 41UH80 |
||||||||||
| 1 1/2" | 1 1/2" | 1 1/2" | 7/32" | 1/2" | Fully Threaded | Right Hand | Grade A4 | 50 | $2,449.00 | |
Tap Bolt, 5/16 In - 18 Thread Size, SS, 1 1/2 In Lg., 7/32 In Head Ht., Pln, 85000 psi TS, 50PKModel No. U55010.031.0150 SKU CG8UMZ Cross Ref. 41UH73 |
||||||||||
| 1 1/4" | 1 1/4" | 1 1/4" | 7/32" | 1/2" | Fully Threaded | Right Hand | Grade A4 | 50 | $2,921.00 | |
Tap Bolt, 5/16 In - 18 Thread Size, SS, 1 1/4 In Lg., 7/32 In Head Ht., 50PKModel No. U55010.031.0125 SKU CG8UMY Cross Ref. 41UH72 |
||||||||||
| 1 3/4" | 1 3/4" | 1 3/4" | 7/32" | 1/2" | Fully Threaded | Right Hand | Grade A4 | 50 | $4,390.50 | |
Tap Bolt, 5/16 In - 18 Thread Size, SS, 1 3/4 In Lg., 7/32 In Head Ht., Pln, 85000 psi TS, 50PKModel No. U55010.031.0175 SKU CG8UNA Cross Ref. 41UH74 |
||||||||||
| 2 1/2" | - | - | 7/32" | 1/2" | Fully Threaded | Right Hand | - | 25 | $1,410.00 | |
Tap Bolt, 5/16 In - 18 Thread Size, SS, 2 1/2 In Lg., 7/32 In Head Ht., 25PKModel No. U55010.031.0250 SKU CG8UNC Cross Ref. 41UH76 |
||||||||||
| 3 1/2" | 3 1/2" | 3 1/2" | 7/32" | 1/2" | Fully Threaded | Right Hand | Grade A4 | 25 | $2,148.00 | |
Tap Bolt, 5/16 In - 18 Thread Size, SS, 3 1/2 In Lg., 7/32 In Head Ht., 25PKModel No. U55010.031.0350 SKU CG8UNE Cross Ref. 41UH78 |
||||||||||
FABORY
Tap Bolt, 5/16 In - 18 Thread Size, SS, 1 1/2 In Lg., 7/32 In Head Ht., Pln, 85000 psi TS, 50PK
FABORY
Tap Bolt, 5/16 In - 18 Thread Size, SS, 1 3/4 In Lg., 7/32 In Head Ht., Pln, 85000 psi TS, 50PK
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- SYSTEM SENSOR
- TURBOTORCH
- VISION
- AMERICAN STAINLESS PUMPS
- Concrete Trowels
- Wheel Chocks
- Optical and Transit Levels and Packages
- LED Troffer Fixture Retrofit Kits
- Finned Tubular Heater Elements
- CONDOR Leather Gloves, Cowhide, Premium, Full Finger, Gray
- JOHN GUEST Swivel Male Run Tees, NPTF Thread, Acetal Gray
- KEO Woodruff Keyseat Cutters, Shank Type, Carbide Tipped
- ACCURIDE SS5321 Series Heavy Duty Over Travel Slides
- ANVIL AS210EH Series Channel With Elongated Holes
- PLAST-O-MATIC BSDAM Series Miniature Air Operated Diaphragm Valves
- GLOBE SCIENTIFIC Pipettes
- ELOBAU Push Buttons
- SANDUSKY LEE Light Duty Wire Shelvings
- MICRO 100 Corner Radius, End Mills, 4 Flute, Variable Helix